Skip Content

Filter Results By

Applied Filters Clear All

Item
Cable Length
  • View MoreView Less
Jacket Color
End 1 Connection Type
End 1 Gender
End 1 Number of Pins
End 1 Plug End
End 1 Thread
End 1 Keyway
End 2 Connection Type
End 2 Gender
End 2 Number of Pins
End 2 Plug End
End 2 Thread
End 2 Keyway
Max. Voltage
Features
  • View MoreView Less
For Use With
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Sensor Cordsets

18 Results Found that Include 31 Products

Results per page: 16 | 32 | 48
    Extension Cordset,4Pin,Receptacle,Female
    • BRAD HARRISON
    • Extension Cordset, 4Pin, Receptacle, Female5m Extension Cordset
    • Item # 2EPJ7
    • Mfr. Model # 884030A09M050
    • Extension Cordset, Cable Length 5m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

    Extension Cordset,5Pin,Receptacle,Female
    • BRAD HARRISON
    • Extension Cordset, 5Pin, Receptacle, Female2m Extension Cordset
    • Item # 2EPJ8
    • Mfr. Model # 885030A09M020
    • Extension Cordset, Cable Length 2m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

    Cordset,Plug,4 Pin,Female
    • EATON
    • Cordset, Plug, 4 Pin, FemaleCordset,Plug,4 Pin,Female
    • Item # 31HK44
    • Mfr. Model # CSDS4A4CY2202
    • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Female, End 1...More

    Cordset,7 Pin,Receptacle,Male
    • BRAD HARRISON
    • Cordset, 7 Pin, Receptacle, Male1 ft. Cordset
    • Item # 2ENW4
    • Mfr. Model # 2R7006A20A120
    • Cordset, Cable Length 1 ft., Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Male, End 1...More

    Cordset,4 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 4 Pin, Receptacle, Female5m Cordset
    • Item # 2EPD1
    • Mfr. Model # 444030A10M050
    • Cordset, Cable Length 5m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    • IFM
    • CordsetCordset
    • Multiple product options available

      Multiple product options available

    Cordset,Plug,4 Pin,Female
    • EATON
    • Cordset, Plug, 4 Pin, FemaleCordset,Plug,4 Pin,Female
    • Item # 31HK38
    • Mfr. Model # CSDS4A3CY2202
    • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Female, End 1...More

    Area Sensor Receiver Cordset,4 Pin,Plug
    • AUTONICS
    • Area Sensor Receiver Cordset, 4 Pin, PlugArea Sensor Receiver Cordset,4 Pin,Plug
    • Item # 32W357
    • Mfr. Model # CID4-7R
    • Area Sensor Receiver Cordset, Cable Length 7m, Jacket Color Gray, End 1 Connection Type Plug, End 1 Gender...More

    Area Sensor Emitter Cordset,4 Pin,Plug
    • AUTONICS
    • Area Sensor Emitter Cordset, 4 Pin, PlugArea Sensor Emitter Cordset,4 Pin,Plug
    • Item # 32W358
    • Mfr. Model # CID4-7T
    • Area Sensor Emitter Cordset, Cable Length 7m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

    Cordset,Plug,3 Pin,Female
    • EATON
    • Cordset, Plug, 3 Pin, FemaleCordset,Plug,3 Pin,Female
    • Item # 31HK37
    • Mfr. Model # CSAS3F3CY2202
    • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Female, End 1...More

    Cordset,Plug,5 Pin,Female
    • EATON
    • Cordset, Plug, 5 Pin, FemaleCordset,Plug,5 Pin,Female
    • Item # 31HK49
    • Mfr. Model # CSDS5A5CY2202
    • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Female, End 1...More

    Cordset,16.4 ft.,Yellow,250VAC/300VDC
    • TELEMECANIQUE SENSORS
    • Cordset, 16.4 ft., Yellow, 250VAC/300VDC16.4 ft. Cordset
    • Item # 19MJ42
    • Mfr. Model # XZCPY1764L5
    • Cordset, Cable Length 16.4 ft., Jacket Color Yellow, End 1 Gender Female, End 1 Number of Pins 5, End 1 Plug...More

    Cordset,2 Pin,Plug,Female
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cordset, 2 Pin, Plug, Female6 ft. Cordset
    • Item # 4CV94
    • Mfr. Model # HCMS02106
    • Cordset, Cable Length 6 ft., Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Female, End 1...More

    Results per page: 16 | 32 | 48