Skip Content

Filter Results By

Applied Filters Clear All

Item
Cable Length
Jacket Color
End 1 Connection Type
End 1 Gender
End 1 Number of Pins
End 1 Plug End
End 1 Thread
End 1 Keyway
End 2 Connection Type
End 2 Gender
End 2 Number of Pins
End 2 Plug End
End 2 Thread
End 2 Keyway
Max. Voltage
Features
For Use With
Brand
Price
  • View MoreView Less
Shop By

Sensor Cordsets

7 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Extension Cordset,3Pin,Receptacle,Female
    • BRAD HARRISON
    • Extension Cordset, 3Pin, Receptacle, Female
    • Item # 2EPJ6
    • Mfr. Model # 883030A09M050
    • Extension Cordset, Cable Length 5m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

    • BRAD HARRISON
    • 12 ft. Cordset
    • Multiple product options available

    • AUTONICS
    • 2m Cordset
    • Multiple product options available

    • BRAD HARRISON
    • 2m Cordset
    • Multiple product options available

    Area Sensor Emitter Cordset,4 Pin,Plug
    • AUTONICS
    • Area Sensor Emitter Cordset, 4 Pin, Plug
    • Item # 32W356
    • Mfr. Model # CID4-5T
    • Area Sensor Emitter Cordset, Cable Length 5m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

    Area Sensor Receiver Cordset,4 Pin,Plug
    • AUTONICS
    • Area Sensor Receiver Cordset, 4 Pin, Plug
    • Item # 32W355
    • Mfr. Model # CID4-5R
    • Area Sensor Receiver Cordset, Cable Length 5m, Jacket Color Gray, End 1 Connection Type Plug, End 1 Gender...More

    Cordset,16.4 ft.,Yellow,250VAC/300VDC
    • TELEMECANIQUE SENSORS
    • Cordset, 16.4 ft., Yellow, 250VAC/300VDC
    • Item # 19MJ42
    • Mfr. Model # XZCPY1764L5
    • Cordset, Cable Length 16.4 ft., Jacket Color Yellow, End 1 Gender Female, End 1 Number of Pins 5, End 1 Plug...More

    Results per page: 16 | 32 | 48