Filter Results By

Applied Filters Clear All

Item
Cable Length
Jacket Color
End 1 Connection Type
End 1 Gender
End 1 Number of Pins
End 1 Plug End
End 1 Thread
End 1 Keyway
End 2 Connection Type
End 2 Gender
End 2 Number of Pins
End 2 Plug End
End 2 Thread
End 2 Keyway
Max. Voltage
For Use With
Brand
  • View MoreView Less
Price
  • View MoreView Less

13 Results Found that Include 34 Products 

 |  Results per page: 16 | 32 | 48

    2m Extension Cordset

    AUTONICS

    Multiple product options available

    2m Cordset

    AUTONICS

    Multiple product options available

    5m Extension Cordset

    AUTONICS

    Multiple product options available

    Area Sensor Emitter Cordset, 4 Pin, Plug

    AUTONICS

    Grainger Item # 32W354 | Mfr. Model # CID4-3T

    Catalog Page # 424 (PDF)

    Area Sensor Emitter Cordset, Cable Length 3m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

    10m Extension Cordset

    AUTONICS

    Multiple product options available

    5m Cordset

    AUTONICS

    Multiple product options available

    Area Sensor Receiver Cordset, 4 Pin, Plug

    AUTONICS

    Grainger Item # 32W357 | Mfr. Model # CID4-7R

    Catalog Page # 424 (PDF)

    Area Sensor Receiver Cordset, Cable Length 7m, Jacket Color Gray, End 1 Connection Type Plug, End 1 Gender...More

    Area Sensor Emitter Cordset, 4 Pin, Plug

    AUTONICS

    Grainger Item # 32W358 | Mfr. Model # CID4-7T

    Catalog Page # 424 (PDF)

    Area Sensor Emitter Cordset, Cable Length 7m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

    Area Sensor Receiver Cordset, 4 Pin, Plug

    AUTONICS

    Grainger Item # 32W355 | Mfr. Model # CID4-5R

    Catalog Page # 424 (PDF)

    Area Sensor Receiver Cordset, Cable Length 5m, Jacket Color Gray, End 1 Connection Type Plug, End 1 Gender...More

    Area Sensor Receiver Cordset, 4 Pin, Plug

    AUTONICS

    Grainger Item # 32W351 | Mfr. Model # CID4-10R

    Catalog Page # 424 (PDF)

    Area Sensor Receiver Cordset, Cable Length 10m, Jacket Color Gray, End 1 Connection Type Plug, End 1 Gender...More

    Area Sensor Emitter Cordset, 4 Pin, Plug

    AUTONICS

    Grainger Item # 32W356 | Mfr. Model # CID4-5T

    Catalog Page # 424 (PDF)

    Area Sensor Emitter Cordset, Cable Length 5m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

    Area Sensor Receiver Cordset, 4 Pin, Plug

    AUTONICS

    Grainger Item # 32W353 | Mfr. Model # CID4-3R

    Catalog Page # 424 (PDF)

    Area Sensor Receiver Cordset, Cable Length 3m, Jacket Color Gray, End 1 Connection Type Plug, End 1 Gender...More

    Area Sensor Emitter Cordset, 4 Pin, Plug

    AUTONICS

    Grainger Item # 32W352 | Mfr. Model # CID4-10T

    Catalog Page # 424 (PDF)

    Area Sensor Emitter Cordset, Cable Length 10m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

     |  Results per page: 16 | 32 | 48
      loader image