Skip Content

Filter Results By

Item
  • View MoreView Less
Cable Length
  • View MoreView Less
Jacket Color
  • View MoreView Less
End 1 Connection Type
End 1 Gender
End 1 Number of Pins
End 1 Plug End
End 1 Thread
  • View MoreView Less
End 1 Keyway
End 2 Connection Type
End 2 Gender
End 2 Number of Pins
End 2 Plug End
End 2 Thread
End 2 Keyway
Max. Voltage
  • View MoreView Less
Features
  • View MoreView Less
For Use With
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Sensor Cordsets

92 Results Found that Include 391 Products

Results per page: 16 | 32 | 48
  • BRAD HARRISON
  • 5m Cordset5m Cordset
  • Multiple product options available

    Multiple product options available

  • BRAD HARRISON
  • 2m Cordset2m Cordset
  • Multiple product options available

    Multiple product options available

Cordset,Plug,4 Pin,Female
  • EATON
  • Cordset, Plug, 4 Pin, FemaleCordset,Plug,4 Pin,Female
  • Item # 31HK38
  • Mfr. Model # CSDS4A3CY2202
  • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Female, End 1...More

Safety Mat Cableset,4 Pin,Plug,Male
  • OMRON STI
  • Safety Mat Cableset, 4 Pin, Plug, MaleSafety Mat Cableset,4 Pin,Plug,Male
  • Item # 24M988
  • Mfr. Model # UMQ5
  • Safety Mat Cableset, Cable Length 5m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End...More

Cordset,30VAC/36VDC,PVC,Gray
  • TELEMECANIQUE SENSORS
  • Cordset, 30VAC/36VDC, PVC, GrayCordset,30VAC/36VDC,PVC,Gray
  • Item # 30UJ97
  • Mfr. Model # XZCPV1340L2
  • Cordset, Cable Length 2m, Jacket Color Gray, End 1 Connection Type Plug, End 1 Gender Female, End 1 Number of...More

Light Curtain Receiver Cordset,4Pin,Plug
  • TELEMECANIQUE SENSORS
  • Light Curtain Receiver Cordset, 4Pin, PlugLight Curtain Receiver Cordset,4Pin,Plug
  • Item # 14C810
  • Mfr. Model # XSZDCR003
  • Light Curtain Receiver Cordset, Cable Length 0.3m, Jacket Color Black, End 1 Connection Type Plug, End 1...More

Light Curtain Transmitter Cordset,4 Pin
  • TELEMECANIQUE SENSORS
  • Light Curtain Transmitter Cordset, 4 PinLight Curtain Transmitter Cordset,4 Pin
  • Item # 14C811
  • Mfr. Model # XSZDCT003
  • Light Curtain Transmitter Cordset, Cable Length 0.3m, Jacket Color Black, End 1 Connection Type Plug, End 1...More

Light Curtain Transmitter Cordset,4 Pin
  • TELEMECANIQUE SENSORS
  • Light Curtain Transmitter Cordset, 4 PinLight Curtain Transmitter Cordset,4 Pin
  • Item # 14C817
  • Mfr. Model # XSZDCT010
  • Light Curtain Transmitter Cordset, Cable Length 1m, Jacket Color Black, End 1 Connection Type Plug, End 1...More

Light Curtain Transmitter Cordset,4 Pin
  • TELEMECANIQUE SENSORS
  • Light Curtain Transmitter Cordset, 4 PinLight Curtain Transmitter Cordset,4 Pin
  • Item # 14C815
  • Mfr. Model # XSZDCT005
  • Light Curtain Transmitter Cordset, Cable Length 0.5m, Jacket Color Black, End 1 Connection Type Plug, End 1...More

Results per page: 16 | 32 | 48

Find a wide range of proximity cable and proximity connector options at Grainger. Choose from double-ended cord sets and male or female single-ended cord sets, receptacles and connectors with internal or external threads, quick disconnect connectors, and more, with your choice of power specifications. Keep your proximity sensors up and running with proximity cable and proximity connector selections from Grainger.