Skip Content

Filter Results By

Applied Filters Clear All

Item
Cable Length
  • View MoreView Less
Jacket Color
End 1 Connection Type
End 1 Gender
End 1 Number of Pins
End 1 Plug End
End 1 Thread
End 1 Keyway
End 2 Connection Type
End 2 Gender
End 2 Number of Pins
End 2 Plug End
End 2 Thread
End 2 Keyway
Max. Voltage
Features
  • View MoreView Less
For Use With
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Sensor Cordsets

15 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Cordset,4 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 4 Pin, Receptacle, Female2m Extension Cordset
    • Item # 5AA75
    • Mfr. Model # 884030A09M020
    • Extension Cordset, Cable Length 2m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

    Cordset,4 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 4 Pin, Receptacle, FemaleCordset,4 Pin,Receptacle,Female
    • Item # 5AA74
    • Mfr. Model # 884030A09M010
    • Cordset, Cable Length 1m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    Light Curtain Receiver Cordset,8 Pin
    • TELEMECANIQUE SENSORS
    • Light Curtain Receiver Cordset, 8 Pin10m Light Curtain Receiver Cordset
    • Item # 14C794
    • Mfr. Model # XSZPCR10
    • Light Curtain Receiver Cordset, Cable Length 10m, Jacket Color Black, End 1 Connection Type Receptacle, End 1...More

    Light Curtain Transmitter Cordset,5 Pin
    • TELEMECANIQUE SENSORS
    • Light Curtain Transmitter Cordset, 5 Pin10m Light Curtain Transmitter Cordset
    • Item # 14C795
    • Mfr. Model # XSZPCT10
    • Light Curtain Transmitter Cordset, Cable Length 10m, Jacket Color Black, End 1 Connection Type Receptacle,...More

    Extension Cordset,6 Pin,Receptacle
    • AUTONICS
    • Extension Cordset, 6 Pin, Receptacle2m Extension Cordset
    • Item # 11M936
    • Mfr. Model # CID6S-2
    • Extension Cordset, Cable Length 2m, End 1 Connection Type Receptacle, End 1 Gender Female, End 1 Number of...More

    Extension Cordset,5Pin,Receptacle,Female
    • BRAD HARRISON
    • Extension Cordset, 5Pin, Receptacle, Female5m Extension Cordset
    • Item # 2EPJ9
    • Mfr. Model # 885030A09M050
    • Extension Cordset, Cable Length 5m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

    Cordset,Plug,4 Pin,Female
    • EATON
    • Cordset, Plug, 4 Pin, FemaleCordset,Plug,4 Pin,Female
    • Item # 31HK40
    • Mfr. Model # CSDS4A3RY2202
    • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Female, End 1...More

    Cordset,3 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 3 Pin, Receptacle, Female4m Cordset
    • Item # 4JNY1
    • Mfr. Model # 103000A05M040
    • Cordset, Cable Length 4m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    Cordset,4 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 4 Pin, Receptacle, Female2m Cordset
    • Item # 4JNX2
    • Mfr. Model # 104000A05M020
    • Cordset, Cable Length 2m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    Cordset,2 Pin,Plug,Male
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cordset, 2 Pin, Plug, Male12 ft. Cordset
    • Item # 4CW20
    • Mfr. Model # HPMS02112
    • Cordset, Cable Length 12 ft., Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End 1 Number...More

    Cordset,6.56 ft.,Black,250VAC/300VDC
    • TELEMECANIQUE SENSORS
    • Cordset, 6.56 ft., Black, 250VAC/300VDC6.56 ft. Cordset
    • Item # 19MJ47
    • Mfr. Model # XZCRA151164D2
    • Cordset, Cable Length 6.56 ft., Jacket Color Black, End 1 Gender Male, End 1 Number of Pins 5, End 1 Plug End...More

    Results per page: 16 | 32 | 48