Skip Content

Filter Results By

Applied Filters Clear All

Item
Cable Length
End 1 Connection Type
End 1 Gender
End 1 Number of Pins
End 1 Plug End
End 1 Thread
End 1 Keyway
End 2 Connection Type
End 2 Gender
End 2 Number of Pins
End 2 Plug End
End 2 Thread
End 2 Keyway
Max. Voltage
Features
For Use With
Price
  • View MoreView Less
Shop By

Sensor Cordsets

8 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Cordset,4 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 4 Pin, Receptacle, Female2m Extension Cordset
    • Item # 5AA75
    • Mfr. Model # 884030A09M020
    • Extension Cordset, Cable Length 2m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

    Extension Cordset,5Pin,Receptacle,Female
    • BRAD HARRISON
    • Extension Cordset, 5Pin, Receptacle, Female5m Extension Cordset
    • Item # 2EPJ9
    • Mfr. Model # 885030A09M050
    • Extension Cordset, Cable Length 5m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

    Cordset,4 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 4 Pin, Receptacle, FemaleCordset,4 Pin,Receptacle,Female
    • Item # 5AA74
    • Mfr. Model # 884030A09M010
    • Cordset, Cable Length 1m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    Cordset,3 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 3 Pin, Receptacle, Female30 ft. Cordset
    • Item # 4JNX6
    • Mfr. Model # 703000D02F300
    • Cordset, Cable Length 30 ft., Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End...More

    Cordset,3 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 3 Pin, Receptacle, Female4m Cordset
    • Item # 4JNY1
    • Mfr. Model # 103000A05M040
    • Cordset, Cable Length 4m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    Cordset,9 Pin,Receptacle,Male
    • BRAD HARRISON
    • Cordset, 9 Pin, Receptacle, Male1 ft. Cordset
    • Item # 2ENY6
    • Mfr. Model # 3R9006A20A120
    • Cordset, Cable Length 1 ft., Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Male, End 1...More

    Results per page: 16 | 32 | 48