Skip Content

Filter Results By

Applied Filters Clear All

Item
Cable Length
End 1 Connection Type
End 1 Gender
End 1 Number of Pins
End 1 Plug End
End 1 Thread
End 1 Keyway
End 2 Connection Type
End 2 Gender
End 2 Number of Pins
End 2 Plug End
End 2 Thread
End 2 Keyway
Max. Voltage
Features
For Use With
Price
Shop By

Sensor Cordsets

3 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cordset,4 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 4 Pin, Receptacle, Female2m Cordset
    • Item # 6YB38
    • Mfr. Model # 8040P1A09M020
    • Cordset, Cable Length 2m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    Extension Cordset,3Pin,Receptacle,Female
    • BRAD HARRISON
    • Extension Cordset, 3Pin, Receptacle, Female5m Extension Cordset
    • Item # 2EPJ6
    • Mfr. Model # 883030A09M050
    • Extension Cordset, Cable Length 5m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More