Filter Results By

Applied Filters Clear All

Item
Cable Length
End 1 Connection Type
End 1 Gender
End 1 Number of Pins
End 1 Plug End
End 1 Thread
End 1 Keyway
End 2 Connection Type
End 2 Gender
End 2 Number of Pins
End 2 Plug End
End 2 Thread
End 2 Keyway
Max. Voltage
Features
For Use With
Price
  • View MoreView Less
Shop By

Sensor Cordsets

6 Results Found that Include 31 Products 

 |  Results per page: 16 | 32 | 48

    6 ft. Cordset

    BRAD HARRISON

    Multiple product options available

    5m Cordset

    BRAD HARRISON

    Multiple product options available

    Extension Cordset, 3Pin, Receptacle, Female

    BRAD HARRISON

    Grainger Item # 2EPJ5 | Mfr. Model # 883030A09M020

    Catalog Page # 421 (PDF)

    Extension Cordset, Cable Length 2m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

    10m Cordset

    BRAD HARRISON

    Multiple product options available

    Cordset, 4 Pin, Receptacle, Female

    BRAD HARRISON

    Grainger Item # 2EPC9 | Mfr. Model # 444030A10M020

    Catalog Page # NA

    Cordset, Cable Length 2m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    12 ft. Cordset

    BRAD HARRISON

    Multiple product options available

     |  Results per page: 16 | 32 | 48
      loader image