Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Pins
Plug or Connector Type
Plug End
Max. Voltage
Max. Current
Wire Size
Threads
Brand
Price

Sensor Connectors

32 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    External Thread Receptacle,4,Male,22 AWG
    • BRAD HARRISON
    • External Thread Receptacle, 4, Male, 22 AWGExternal Thread Receptacle,4,Male,22 AWG
    • Item # 5AA76
    • Mfr. Model # 8R4006A18A120
    • External Thread Receptacle, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    External Thread Receptacle,5,Male,16 AWG
    • BRAD HARRISON
    • External Thread Receptacle, 5, Male, 16 AWGExternal Thread Receptacle,5,Male,16 AWG
    • Item # 5AA60
    • Mfr. Model # 1R5006A20A120
    • External Thread Receptacle, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    External Thread Receptacle,4,Male,16 AWG
    • BRAD HARRISON
    • External Thread Receptacle, 4, Male, 16 AWGExternal Thread Receptacle,4,Male,16 AWG
    • Item # 5AA58
    • Mfr. Model # 1R4006A20A120
    • External Thread Receptacle, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    Internal Thread Connector,4,Female,M12
    • BRAD HARRISON
    • Internal Thread Connector, 4, Female, M12Internal Thread Connector,4,Female,M12
    • Item # 5AA78
    • Mfr. Model # 8A4000-31
    • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    External Thread Receptacle,3,Male,16 AWG
    • BRAD HARRISON
    • External Thread Receptacle, 3, Male, 16 AWGExternal Thread Receptacle,3,Male,16 AWG
    • Item # 5AA56
    • Mfr. Model # 1R3006A20A120
    • External Thread Receptacle, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    External Thread Receptacle,3,Female,13A
    • BRAD HARRISON
    • External Thread Receptacle, 3, Female, 13AExternal Thread Receptacle,3,Female,13A
    • Item # 5AA55
    • Mfr. Model # 1R3004A20A120
    • External Thread Receptacle, Number of Pins 3, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    External Thread Connector,4,Male,18 AWG
    • BRAD HARRISON
    • External Thread Connector, 4, Male, 18 AWGExternal Thread Connector,4,Male,18 AWG
    • Item # 5AA80
    • Mfr. Model # 8A4006-31
    • External Thread Connector, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    Internal Thread Connector,3,Male,16 AWG
    • BRAD HARRISON
    • Internal Thread Connector, 3, Male, 16 AWGInternal Thread Connector,3,Male,16 AWG
    • Item # 5AA62
    • Mfr. Model # 1A3002-34
    • Internal Thread Connector, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    External Thread Connector,5,Male,18 AWG
    • BRAD HARRISON
    • External Thread Connector, 5, Male, 18 AWGExternal Thread Connector,5,Male,18 AWG
    • Item # 5AA82
    • Mfr. Model # 8A5006-31
    • External Thread Connector, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    External Thread Connector,5,Male,16 AWG
    • BRAD HARRISON
    • External Thread Connector, 5, Male, 16 AWGExternal Thread Connector,5,Male,16 AWG
    • Item # 5AA65
    • Mfr. Model # 1A5006-34
    • External Thread Connector, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    Internal Thread Connector,4,Female,M12
    • BRAD HARRISON
    • Internal Thread Connector, 4, Female, M12Internal Thread Connector,4,Female,M12
    • Item # 5AA79
    • Mfr. Model # 8A4001-31
    • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, 90 Degrees Plug End, Max. Voltage...More

    External Thread Receptacle,4,Female,10A
    • BRAD HARRISON
    • External Thread Receptacle, 4, Female, 10AExternal Thread Receptacle,4,Female,10A
    • Item # 5AA57
    • Mfr. Model # 1R4004A20A120
    • External Thread Receptacle, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    Internal Thread Receptacle,4,Female,4A
    • BRAD HARRISON
    • Internal Thread Receptacle, 4, Female, 4AInternal Thread Receptacle,4,Female,4A
    • Item # 5AA77
    • Mfr. Model # 8R4A00A18A120
    • Internal Thread Receptacle, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    Internal Thread Connector,5,Female,M12
    • BRAD HARRISON
    • Internal Thread Connector, 5, Female, M12Internal Thread Connector,5,Female,M12
    • Item # 5AA81
    • Mfr. Model # 8A5000-31
    • Internal Thread Connector, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    Internal Thread Connector,5,Female,8A
    • BRAD HARRISON
    • Internal Thread Connector, 5, Female, 8AInternal Thread Connector,5,Female,8A
    • Item # 5AA63
    • Mfr. Model # 1A5000-34
    • Internal Thread Connector, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    External Thread Receptacle,5,Female,8A
    • BRAD HARRISON
    • External Thread Receptacle, 5, Female, 8AExternal Thread Receptacle,5,Female,8A
    • Item # 5AA59
    • Mfr. Model # 1R5004A20A120
    • External Thread Receptacle, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    Internal Thread Connector,3,Female,13A
    • BRAD HARRISON
    • Internal Thread Connector, 3, Female, 13AInternal Thread Connector,3,Female,13A
    • Item # 5AA61
    • Mfr. Model # 1A3000-34
    • Internal Thread Connector, Number of Pins 3, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    Internal Thread Receptacle,5,Female,4A
    • BRAD HARRISON
    • Internal Thread Receptacle, 5, Female, 4AInternal Thread Receptacle,5,Female,4A
    • Item # 2EPK7
    • Mfr. Model # 8R5A00A18A120
    • Internal Thread Receptacle, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    External Thread Receptacle,6,Male,16 AWG
    • BRAD HARRISON
    • External Thread Receptacle, 6, Male, 16 AWGExternal Thread Receptacle,6,Male,16 AWG
    • Item # 2ENU6
    • Mfr. Model # 1R6006A20A120
    • External Thread Receptacle, Number of Pins 6, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    Internal Thread Connector,4,Male,15 AWG
    • BRAD HARRISON
    • Internal Thread Connector, 4, Male, 15 AWGInternal Thread Connector,4,Male,15 AWG
    • Item # 2ENU2
    • Mfr. Model # 1A4002-34
    • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    External Thread Connector,3,Male,24 AWG
    • BRAD HARRISON
    • External Thread Connector, 3, Male, 24 AWGExternal Thread Connector,3,Male,24 AWG
    • Item # 2TJ24
    • Mfr. Model # 1A3006-34
    • External Thread Connector, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    External Thread Receptacle,5,Male,22 AWG
    • BRAD HARRISON
    • External Thread Receptacle, 5, Male, 22 AWGExternal Thread Receptacle,5,Male,22 AWG
    • Item # 2EPK6
    • Mfr. Model # 8R5006A18A120
    • External Thread Receptacle, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    Internal Thread Connector,5,Male,16 AWG
    • BRAD HARRISON
    • Internal Thread Connector, 5, Male, 16 AWGInternal Thread Connector,5,Male,16 AWG
    • Item # 5AA64
    • Mfr. Model # 1A5002-34
    • Internal Thread Connector, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    External Thread Receptacle,6,Female,8A
    • BRAD HARRISON
    • External Thread Receptacle, 6, Female, 8AExternal Thread Receptacle,6,Female,8A
    • Item # 2ENU5
    • Mfr. Model # 1R6004A20A120
    • External Thread Receptacle, Number of Pins 6, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    Internal Thread Connector,4,Female,13A
    • BRAD HARRISON
    • Internal Thread Connector, 4, Female, 13AInternal Thread Connector,4,Female,13A
    • Item # 2ENU1
    • Mfr. Model # 1A4000-34
    • Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    Internal Thread Receptacle,3,Female,4A
    • BRAD HARRISON
    • Internal Thread Receptacle, 3, Female, 4AInternal Thread Receptacle,3,Female,4A
    • Item # 2EPK5
    • Mfr. Model # 8R3A00A18A120
    • Internal Thread Receptacle, Number of Pins 3, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    External Thread Receptacle,2,Male,16 AWG
    • BRAD HARRISON
    • External Thread Receptacle, 2, Male, 16 AWGExternal Thread Receptacle,2,Male,16 AWG
    • Item # 2ENU4
    • Mfr. Model # 1R2006A20A120
    • External Thread Receptacle, Number of Pins 2, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    External Thread Connector,4,Male,4A,PG7
    • BRAD HARRISON
    • External Thread Connector, 4, Male, 4A, PG7External Thread Connector,4,Male,4A,PG7
    • Item # 2EPK1
    • Mfr. Model # 8A4007-31
    • External Thread Connector, Number of Pins 4, Plug or Connector Type Male, 90 Degrees Plug End, Max. Voltage...More

    External Thread Receptacle,3,Male,22 AWG
    • BRAD HARRISON
    • External Thread Receptacle, 3, Male, 22 AWGExternal Thread Receptacle,3,Male,22 AWG
    • Item # 2EPK4
    • Mfr. Model # 8R3006A18A120
    • External Thread Receptacle, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage...More

    External Thread Receptacle,2,Female,13A
    • BRAD HARRISON
    • External Thread Receptacle, 2, Female, 13AExternal Thread Receptacle,2,Female,13A
    • Item # 2ENU3
    • Mfr. Model # 1R2004A20A120
    • External Thread Receptacle, Number of Pins 2, Plug or Connector Type Female, Straight Plug End, Max. Voltage...More

    External Thread Connector,5,Male,4A,PG7
    • BRAD HARRISON
    • External Thread Connector, 5, Male, 4A, PG7External Thread Connector,5,Male,4A,PG7
    • Item # 2EPK3
    • Mfr. Model # 8A5007-31
    • External Thread Connector, Number of Pins 5, Plug or Connector Type Male, 90 Degrees Plug End, Max. Voltage...More

    External Thread Connector,5,Female,PG7
    • BRAD HARRISON
    • External Thread Connector, 5, Female, PG7External Thread Connector,5,Female,PG7
    • Item # 2EPK2
    • Mfr. Model # 8A5001-31
    • External Thread Connector, Number of Pins 5, Plug or Connector Type Female, 90 Degrees Plug End, Max. Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More