Filter Results By

Price

Sensing Probes

33 Results Found that Include 33 Products 

 |  Results per page: 16 | 32 | 48

Universal Sensing Probe Kit

CLEVELAND CONTROLS

Grainger Item # 6XPX8 | Mfr. Model # 60681-396

Catalog Page # 4230 (PDF)

Sensing Probe Kit, Insertion Length (In.) Adjustable, Exterior Length (In.) Adjustable, Overall Length (In.)...More

Static Pressure Probe, 4 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJN4 | Mfr. Model # 21117-112

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 4 In, Exterior Length 1 1/4 In, Overall Length 5.25 In, 4...More

Static Pressure Probe, 2 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJN2 | Mfr. Model # 21116-112

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 2 In, Exterior Length 1 1/4 In, Overall Length 3.25 In, 4...More

Static Pressure Probe, Insertion 2 In

CLEVELAND CONTROLS

Grainger Item # 2EJK3 | Mfr. Model # 21116

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 2 In, Exterior Length 1 1/4 In, Overall Length 3.25 In, 4...More

Static Pressure Probe, 1 1/2 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJN1 | Mfr. Model # 21397-112

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 1 1/2 In, Exterior Length 1 3/4 In, Overall Length 3.25...More

Static Pressure Probe, 8 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJN8 | Mfr. Model # 21119-112

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 8 In, Exterior Length 1 1/4 In, Overall Length 9.25 In, 4...More

Total Pressure Probe, 4 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJP3 | Mfr. Model # 21121-112

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 4 In, Exterior Length 1 1/4 In, Overall Length 5.25 In, 4...More

Total Pressure Probe, 2 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJP1 | Mfr. Model # 21120-112

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 2 In, Exterior Length 1 1/4 In, Overall Length 3.25 In, 4...More

Total Pressure Probe, 7 1/2 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJP6 | Mfr. Model # 21404-112

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 7 1/2 In, Exterior Length 1 3/4 In, Overall Length 9.25 In, 4...More

Total Pressure Probe, 5 1/2 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJP4 | Mfr. Model # 21403-112

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 5 1/2 In, Exterior Length 1 3/4 In, Overall Length 7.25 In, 4...More

Static Pressure Probe, 5 1/2 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJN5 | Mfr. Model # 21399-112

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 5 1/2 In, Exterior Length 1 3/4 In, Overall Length 7.25...More

Static Pressure Probe, Insertion 4 In

CLEVELAND CONTROLS

Grainger Item # 2EJK5 | Mfr. Model # 21117

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 4 In, Exterior Length 1 1/4 In, Overall Length 5.25 In, 4...More

Total Pressure Probe, 6 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJP5 | Mfr. Model # 21122-112

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 6 In, Exterior Length 1 1/4 In, Overall Length 7.25 In, 4...More

Static Pressure Probe, Insertion 8 In

CLEVELAND CONTROLS

Grainger Item # 2EJK9 | Mfr. Model # 21119

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 8 In, Exterior Length 1 1/4 In, Overall Length 9.25 In, 4...More

Static Pressure Probe, Insertion 1 1/2 In

CLEVELAND CONTROLS

Grainger Item # 2EJK2 | Mfr. Model # 21397

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 1 1/2 In, Exterior Length 1 3/4 In, Overall Length 3.25...More

Total Pressure Probe, Insertion 2 In

CLEVELAND CONTROLS

Grainger Item # 2EJL2 | Mfr. Model # 21120

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 2 In, Exterior Length 1 1/4 In, Overall Length 3.25 In, 4...More

Static Pressure Probe, 3 1/2 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJN3 | Mfr. Model # 21398-112

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 3 1/2 In, Exterior Length 1 3/4 In, Overall Length 5.25...More

Total Pressure Probe, 8 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJP7 | Mfr. Model # 21123-112

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 8 In, Exterior Length 1 1/4 In, Overall Length 9.25 In, 4...More

Static Pressure Probe, 6 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJN6 | Mfr. Model # 21118-112

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 6 In, Exterior Length 1 1/4 In, Overall Length 7.25 In, 4...More

Total Pressure Probe, Insertion 5 1/2 In

CLEVELAND CONTROLS

Grainger Item # 2EJL5 | Mfr. Model # 21403

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 5 1/2 In, Exterior Length 1 3/4 In, Overall Length 7.25 In, 4...More

Total Pressure Probe, 1 1/2 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJN9 | Mfr. Model # 21401-112

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 1 1/2 In, Exterior Length 1 3/4 In, Overall Length 3.25 In, 4...More

Static Pressure Probe, Insertion 6 In

CLEVELAND CONTROLS

Grainger Item # 2EJK7 | Mfr. Model # 21118

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 6 In, Exterior Length 1 1/4 In, Overall Length 7.25 In, 4...More

Total Pressure Probe, Insertion 4 In

CLEVELAND CONTROLS

Grainger Item # 2EJL4 | Mfr. Model # 21121

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 4 In, Exterior Length 1 1/4 In, Overall Length 5.25 In, 4...More

Static Pressure Probe, Insertion 7 1/2 In

CLEVELAND CONTROLS

Grainger Item # 2EJK8 | Mfr. Model # 21400

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 7 1/2 In, Exterior Length 1 3/4 In, Overall Length 9.25...More

Total Pressure Probe, Insertion 8 In

CLEVELAND CONTROLS

Grainger Item # 2EJL8 | Mfr. Model # 21123

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 8 In, Exterior Length 1 1/4 In, Overall Length 9.25 In, 4...More

Total Pressure Probe, Insertion 1 1/2 In

CLEVELAND CONTROLS

Grainger Item # 2EJL1 | Mfr. Model # 21401

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 1 1/2 In, Exterior Length 1 3/4 In, Overall Length 3.25 In, 4...More

Total Pressure Probe, 3 1/2 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJP2 | Mfr. Model # 21402-112

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 3 1/2 In, Exterior Length 1 3/4 In, Overall Length 5.25 In, 4...More

Static Pressure Probe, Insertion 5 1/2 In

CLEVELAND CONTROLS

Grainger Item # 2EJK6 | Mfr. Model # 21399

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 5 1/2 In, Exterior Length 1 3/4 In, Overall Length 7.25...More

Total Pressure Probe, Insertion 3 1/2 In

CLEVELAND CONTROLS

Grainger Item # 2EJL3 | Mfr. Model # 21402

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 3 1/2 In, Exterior Length 1 3/4 In, Overall Length 5.25 In, 4...More

Total Pressure Probe, Insertion 7 1/2 In

CLEVELAND CONTROLS

Grainger Item # 2EJL7 | Mfr. Model # 21404

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 7 1/2 In, Exterior Length 1 3/4 In, Overall Length 9.25 In, 4...More

Static Pressure Probe, 7 1/2 In, Barbed

CLEVELAND CONTROLS

Grainger Item # 2EJN7 | Mfr. Model # 21400-112

Catalog Page # 4230 (PDF)

Static Pressure Probe, Aspiration, Insertion Length 7 1/2 In, Exterior Length 1 3/4 In, Overall Length 9.25...More

Total Pressure Probe, Insertion 6 In

CLEVELAND CONTROLS

Grainger Item # 2EJL6 | Mfr. Model # 21122

Catalog Page # 4230 (PDF)

Total Pressure Probe, Impact, Insertion Length 6 In, Exterior Length 1 1/4 In, Overall Length 7.25 In, 4...More

 |  Results per page: 16 | 32 | 48
loader image