Skip Content

Filter Results By

Applied Filters Clear All

Self-Retracting Lifelines

11 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    These self-retracting lifelines lock into place in the event of a fall, allowing you to work at extended distances from your anchor point.

    Self-Retracting Lifeline; Varies by Length, Line Material, Weight Capacity and Number of Legs

  • CONDOR
  • Self Retracting Lifeline Self Retracting Lifeline
  • Multiple product options available

    These lifelines provides fall arrest for work locations that have distant anchorage points and/or limited clear fall distances. They help you stay safe while giving you the confidence you need while working at heights.

    Self Retracting Lifeline, Line Material Galvanized Cable, Housing Material Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16", Number of Legs 1,...More

Self Retracting Lifeline,20 ft.,310 lb.
  • MILLER BY HONEYWELL
  • Self Retracting Lifeline, 20 ft., 310 lb. Self Retracting Lifeline
  • These lifelines help you stay safe while giving you the confidence you need while working at heights. They provide fall arrest for work locations that have distant anchorage points and/or limited clear fall distances.

  • Item # 36WA08
  • Mfr. Model # RL20SS-Z7/20FT
  • Self-Retracting Lifeline, Length 20 ft., Line Material Stainless Steel Cable, Housing Material Aluminum...More

  • DBI-SALA
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    Work at extended distances from your anchor point with these self-retracting lifelines. They lock into place in the event of a fall.

    Self-Retracting Lifeline; Varies by Length, Line Material, Weight Capacity and Number of Legs

Self-Retracting Lifeline,66ft,Glvnzd Stl
  • PROTECTA
  • Self-Retracting Lifeline, 66ft, Glvnzd Stl Self-Retracting Lifeline
  • Connect these self-retracting lifelines to anchor points for fall protection, and stay safe while working at heights.

  • Item # 6ZLP3
  • Mfr. Model # 3590590
  • Self-Retracting Lifeline, Length 66 ft., Line Material Galvanized Steel, Housing Material Thermoplastic,...More

  • MSA
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    Stay safe while working at heights with these self-retracting lifelines. They provide fall arrest for work locations that have distant anchorage points and/or limited clear fall distances.

    Self-Retracting Lifeline, Visual Load Indicator Yes and Number of Legs 1; Varies by Length, Line Material and Weight Capacity

,20 ft.,Aluminum, Stainless Steel
  • MILLER BY HONEYWELL
  • ,20 ft., Aluminum, Stainless Steel ,20 ft.,Aluminum, Stainless Steel
  • Length 20 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A872
  • Mfr. Model # RL20G-Z7/20FT
  • Length 20 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity...More

,30 ft.,Glass Filled Polypropylene
  • MILLER BY HONEYWELL
  • ,30 ft., Glass Filled Polypropylene ,30 ft.,Glass Filled Polypropylene
  • Length 30 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Gold, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20C135
  • Mfr. Model # TR30-Z7/30FT
  • Length 30 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity...More

,20 ft.,Aluminum, Stainless Steel
  • MILLER BY HONEYWELL
  • ,20 ft., Aluminum, Stainless Steel ,20 ft.,Aluminum, Stainless Steel
  • Length 20 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A865
  • Mfr. Model # RL20BG-Z7/20FT
  • Length 20 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity...More

  • 3M
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    Use these self-retracting lifelines to connect to anchor points for fall protection.

    Self-Retracting Lifeline and Weight Capacity 310 lb.; Varies by Length, Line Material and Number of Legs

Self-Retracting Lifeline,20 ft.,Red
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline, 20 ft., Red Self-Retracting Lifeline,20 ft.,Red
  • Self-Retracting Lifeline, Length 20 ft., Line Material Stainless Steel, Housing Material High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A751
  • Mfr. Model # MP20SS-Z7/20FT
  • Self-Retracting Lifeline, Length 20 ft., Line Material Stainless Steel, Housing Material High-Impact Nylon,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More