Skip Content

Filter Results By

Applied Filters Clear All

Self-Retracting Lifelines

5 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Self-Retracting Lifeline,50ft,Glvnzd Stl
  • PROTECTA
  • Self-Retracting Lifeline, 50ft, Glvnzd Stl Self-Retracting Lifeline
  • Connect these self-retracting lifelines to anchor points for fall protection, and stay safe while working at heights.

  • Item # 6ZLP2
  • Mfr. Model # 3590550
  • Self-Retracting Lifeline, Length 50 ft., Line Material Galvanized Steel, Housing Material Thermoplastic,...More

Fall Limiter,Vectron,Polyester,400 lb.
  • MILLER BY HONEYWELL
  • Fall Limiter, Vectron, Polyester, 400 lb. Fall Limiter
  • These personal fall limiters eliminate the need for extended fall distance clearance. The quick-activating brake systems lock into place in the event of a fall.

  • Item # 5RPT2
  • Mfr. Model # MFLTB-1/7.5FT
  • Fall Limiter, Length 7-1/2 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material Nylon,...More

,20 ft.,Glass Filled Polypropylene
  • MILLER BY HONEYWELL
  • ,20 ft., Glass Filled Polypropylene ,20 ft.,Glass Filled Polypropylene
  • Length 20 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Gold, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20C132
  • Mfr. Model # TR20-Z7/20FT
  • Length 20 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity...More

  • 3M
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    Use these self-retracting lifelines to connect to anchor points for fall protection.

    Self-Retracting Lifeline and Weight Capacity 310 lb.; Varies by Length, Line Material and Number of Legs

Self-Retrctng Lifeline,6 ft,Nylon,310 lb
  • DBI-SALA
  • Self-Retrctng Lifeline, 6 ft, Nylon, 310 lb Self-Retracting Lifeline
  • Work at extended distances from your anchor point with these self-retracting lifelines. They lock into place in the event of a fall.

  • Item # 3WNK4
  • Mfr. Model # 3102000
  • Self-Retracting Lifeline, Length 6 ft., Line Material Nylon , Housing Material Aluminum, Weight Capacity 310...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More