Skip Content

Filter Results By

Applied Filters Clear All

Self-Retracting Lifelines

10 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DBI-SALA
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    Work at extended distances from your anchor point with these self-retracting lifelines. They lock into place in the event of a fall.

    Self-Retracting Lifeline; Varies by Length, Line Material, Weight Capacity and Number of Legs

  • PROTECTA
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    Connect these self-retracting lifelines to anchor points for fall protection, and stay safe while working at heights.

    Self-Retracting Lifeline, Visual Load Indicator Yes and Number of Legs 1; Varies by Length, Line Material and Weight Capacity

  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    These self-retracting lifelines lock into place in the event of a fall, allowing you to work at extended distances from your anchor point.

    Self-Retracting Lifeline; Varies by Length, Line Material, Weight Capacity and Number of Legs

  • MSA
  • Fall Limiter Fall Limiter
  • Multiple product options available

    These versatile personal fall limiters (PFL) have lightweight engineered thermoplastic housings and impact-absorbing bumpers for extra protection and added durability.

    Fall Limiter, Housing Material Thermoplastic, Weight Capacity 400 lb., Visual Load Indicator Yes, Strap Width 1", Tensile Strength 5000 lb. and Color Black/Yellow;...More

  • FALLTECH
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    Offering fall protection, these self-retracting lifelines allow you to work at extended distances from the anchor point.

    Self-Retracting Lifeline, Housing Material Glass Filled Nylon, Visual Load Indicator Yes, Number of Legs 1, Locking Harness Connection Hook Type Double Locking...More

  • MILLER BY HONEYWELL
  • Fall Limiter Fall Limiter
  • Multiple product options available

    These personal fall limiters eliminate the need for extended fall distance clearance. The quick-activating brake systems lock into place in the event of a fall.

    Fall Limiter and Visual Load Indicator Yes; Varies by Length, Line Material, Weight Capacity and Number of Legs

Self-Retracting Lifeline,9 ft.,Blk/Silv
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline, 9 ft., Blk/Silv Self-Retracting Lifeline,9 ft.,Blk/Silv
  • Self-Retracting Lifeline, Length 9 ft., Line Material Stainless Steel, Housing Material Aluminum, Stainless Steel, High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Rebar Hook, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Swivel Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Black/Silver, Braking System Internal Locking Pawls

  • Item # 19X764
  • Mfr. Model # CFL-5-Z7/9FT
  • Self-Retracting Lifeline, Length 9 ft., Line Material Stainless Steel, Housing Material Aluminum, Stainless...More

Self-Retracting Lifeline,9 ft.,Blk/Silv
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline, 9 ft., Blk/Silv Self-Retracting Lifeline,9 ft.,Blk/Silv
  • Self-Retracting Lifeline, Length 9 ft., Line Material Stainless Steel, Housing Material Aluminum, Stainless Steel, High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Swivel Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Black/Silver, Braking System Internal Locking Pawls

  • Item # 20A591
  • Mfr. Model # CFL-2-Z7/9FT
  • Self-Retracting Lifeline, Length 9 ft., Line Material Stainless Steel, Housing Material Aluminum, Stainless...More

Fall Limiter,11 ft.,High-Impact Nylon
  • MILLER BY HONEYWELL
  • Fall Limiter, 11 ft., High-Impact Nylon Fall Limiter,11 ft.,High-Impact Nylon
  • Fall Limiter, Length 11 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Snap Hook, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Locking Rebar Hook, Harness Hook Gate Opening 2-1/2 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A606
  • Mfr. Model # FL11-11-Z7/11FT
  • Fall Limiter, Length 11 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact...More

SRL,Alum Snap Hook,Carabiner Connector
  • CONDOR
  • SRL, Alum Snap Hook, Carabiner Connector SRL,Alum Snap Hook,Carabiner Connector
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 2, Locking Anchorage Connection Hook Type (2) Aluminum Snap Hooks, Anchorage Hook Gate Opening 51/64 In., Locking Harness Connection Hook Type Carabiner Connector, Harness Hook Gate Opening 35/64 In., Tensile Strength 3000 lb., Color Black, Braking System External Energy Absorber

  • Item # 35KV05
  • Mfr. Model # 35KV05
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More