Skip Content

Filter Results By

Applied Filters Clear All

Self-Retracting Lifelines

15 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CONDOR
  • Self Retracting Lifeline Self Retracting Lifeline
  • Multiple product options available

    These lifelines provides fall arrest for work locations that have distant anchorage points and/or limited clear fall distances. They help you stay safe while giving you the confidence you need while working at heights.

    Self Retracting Lifeline, Line Material Galvanized Cable, Housing Material Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16", Number of Legs 1,...More

Fall Limiter,8 ft.,310 lb.
  • CONDOR
  • Fall Limiter, 8 ft., 310 lb. Fall Limiter,8 ft.,310 lb.
  • Fall Limiter, Length 8 ft., Housing Material Alloy Steel, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 2 In., Number of Legs 1, Locking Anchorage Connection Hook Type Alloy Steel Double Locking Snap Hook, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Double Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Blue/Yellow, Braking System Internal Brake, Standards ANSI Z359.14-2012

  • Item # 19F393
  • Mfr. Model # 19F393
  • Fall Limiter, Length 8 ft., Housing Material Alloy Steel, Weight Capacity 310 lb., Visual Load Indicator Yes,...More

SRL,Alum Snap Hook,5000 lb. Carabiner
  • CONDOR
  • SRL, Alum Snap Hook, 5000 lb. Carabiner SRL,Alum Snap Hook,5000 lb. Carabiner
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 1, Locking Anchorage Connection Hook Type Aluminum Snap Hook, Anchorage Hook Gate Opening 51/64 In., Locking Harness Connection Hook Type 5000 lb. Rated Carabiner, Harness Hook Gate Opening 61/64 In., Tensile Strength 3000 lb., Color Black, Braking System External Energy Absorber

  • Item # 35KU99
  • Mfr. Model # 35KU99
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

Self-Retracting Lifeline,Alum Carabiner
  • CONDOR
  • Self-Retracting Lifeline, Alum Carabiner Self-Retracting Lifeline,Alum Carabiner
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 1, Locking Anchorage Connection Hook Type Aluminum Rebar Hook, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Aluminum Carabiner, Harness Hook Gate Opening 61/64 In., Tensile Strength 3000 lb., Color Black, Braking System External Energy Absorber

  • Item # 35KV02
  • Mfr. Model # 35KV02
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

SRL,Alum Rebar HookCarabiner Connector
  • CONDOR
  • SRL, Alum Rebar HookCarabiner Connector SRL,Alum Rebar HookCarabiner Connector
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 2, Locking Anchorage Connection Hook Type (2) Aluminum Rebar Hooks, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Carabiner Connector, Harness Hook Gate Opening 35/64 In., Tensile Strength 3000 lb., Color Black, Braking System External Energy Absorber

  • Item # 35KV06
  • Mfr. Model # 35KV06
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

Self-Retracting Lifeline,Stl Snap Hook
  • CONDOR
  • Self-Retracting Lifeline, Stl Snap Hook Self-Retracting Lifeline,Stl Snap Hook
  • Self-Retracting Lifeline, Length 10 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Polycarbonate, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 1, Locking Anchorage Connection Hook Type Steel Snap Hook, Anchorage Hook Gate Opening 61/64 In., Locking Harness Connection Hook Type 5K Carabiner, Harness Hook Gate Opening 55/64 In., Tensile Strength 3000 lb., Color Black, Braking System Inertial Brake Disc

  • Item # 35KV07
  • Mfr. Model # 35KV07
  • Self-Retracting Lifeline, Length 10 ft., Line Material Dyneema, Polyester Blend Web, Housing Material...More

Self-Retracting Lifeline,Alum Rebar Hook
  • CONDOR
  • Self-Retracting Lifeline, Alum Rebar Hook Self-Retracting Lifeline,Alum Rebar Hook
  • Self-Retracting Lifeline, Length 10 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Polycarbonate, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 1, Locking Anchorage Connection Hook Type Aluminum Rebar Hook, Anchorage Hook Gate Opening 61/64 In., Locking Harness Connection Hook Type Aluminum Carabiner, Harness Hook Gate Opening 2-1/2 In., Tensile Strength 3000 lb., Color Black, Braking System Inertial Brake Disc

  • Item # 35KV10
  • Mfr. Model # 35KV10
  • Self-Retracting Lifeline, Length 10 ft., Line Material Dyneema, Polyester Blend Web, Housing Material...More

Self-Retracting Lifeline,Alum Snap Hook
  • CONDOR
  • Self-Retracting Lifeline, Alum Snap Hook Self-Retracting Lifeline,Alum Snap Hook
  • Self-Retracting Lifeline, Length 10 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Polycarbonate, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 1, Locking Anchorage Connection Hook Type Aluminum Snap Hook, Anchorage Hook Gate Opening 61/64 In., Locking Harness Connection Hook Type Aluminum Carabiner, Harness Hook Gate Opening 51/64 In., Tensile Strength 3000 lb., Color Black, Braking System Inertial Brake Disc

  • Item # 35KV09
  • Mfr. Model # 35KV09
  • Self-Retracting Lifeline, Length 10 ft., Line Material Dyneema, Polyester Blend Web, Housing Material...More

SRL,Alum Rebar Hook,5000 lb. Carabiner
  • CONDOR
  • SRL, Alum Rebar Hook, 5000 lb. Carabiner SRL,Alum Rebar Hook,5000 lb. Carabiner
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 1, Locking Anchorage Connection Hook Type Aluminum Rebar Hook, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type 5000 lb. Rated Carabiner, Harness Hook Gate Opening 61/64 In., Tensile Strength 3000 lb., Color Black, Braking System External Energy Absorber

  • Item # 35KV01
  • Mfr. Model # 35KV01
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

SRL,Stl Snap Hook,5000 lb. Carabiner
  • CONDOR
  • SRL, Stl Snap Hook, 5000 lb. Carabiner SRL,Stl Snap Hook,5000 lb. Carabiner
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 1, Locking Anchorage Connection Hook Type Steel Locking Snap Hook, Anchorage Hook Gate Opening 55/64 In., Locking Harness Connection Hook Type 5000 lb. Rated Carabiner, Harness Hook Gate Opening 61/64 In., Tensile Strength 3000 lb., Color Black, Braking System External Energy Absorber

  • Item # 35KU97
  • Mfr. Model # 35KU97
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

Self-Retracting Lifeline,(2) Snap Hooks
  • CONDOR
  • Self-Retracting Lifeline, (2) Snap Hooks Self-Retracting Lifeline,(2) Snap Hooks
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 2, Locking Anchorage Connection Hook Type (2) Steel Snap Hooks, Anchorage Hook Gate Opening 51/64 In., Locking Harness Connection Hook Type Carabiner Connector, Harness Hook Gate Opening 35/64 In., Tensile Strength 3000 lb., Color Black, Braking System External Energy Absorber

  • Item # 35KV03
  • Mfr. Model # 35KV03
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

SRL,Stl Rebar Hook,5000 lb. Carabiner
  • CONDOR
  • SRL, Stl Rebar Hook, 5000 lb. Carabiner SRL,Stl Rebar Hook,5000 lb. Carabiner
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 1, Locking Anchorage Connection Hook Type Steel Locking Rebar Hook, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type 5000 lb. Rated Carabiner, Harness Hook Gate Opening 61/64 In., Tensile Strength 3000 lb., Color Black, Braking System External Energy Absorber

  • Item # 35KU98
  • Mfr. Model # 35KU98
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

Self-Retracting Lifeline,(2) Rebar Hooks
  • CONDOR
  • Self-Retracting Lifeline, (2) Rebar Hooks Self-Retracting Lifeline,(2) Rebar Hooks
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 2, Locking Anchorage Connection Hook Type (2) Steel Rebar Hooks, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Carabiner Connector, Harness Hook Gate Opening 35/64 In., Tensile Strength 3000 lb., Color Black, Braking System External Energy Absorber

  • Item # 35KV04
  • Mfr. Model # 35KV04
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

SRL,Alum Snap Hook,Carabiner Connector
  • CONDOR
  • SRL, Alum Snap Hook, Carabiner Connector SRL,Alum Snap Hook,Carabiner Connector
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 2, Locking Anchorage Connection Hook Type (2) Aluminum Snap Hooks, Anchorage Hook Gate Opening 51/64 In., Locking Harness Connection Hook Type Carabiner Connector, Harness Hook Gate Opening 35/64 In., Tensile Strength 3000 lb., Color Black, Braking System External Energy Absorber

  • Item # 35KV05
  • Mfr. Model # 35KV05
  • Self-Retracting Lifeline, Length 6 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Nylon,...More

Self-Retracting Lifeline,Stl Rebar Hook
  • CONDOR
  • Self-Retracting Lifeline, Stl Rebar Hook Self-Retracting Lifeline,Stl Rebar Hook
  • Self-Retracting Lifeline, Length 10 ft., Line Material Dyneema, Polyester Blend Web, Housing Material Polycarbonate, Weight Capacity 130 to 310 lb., Visual Load Indicator Yes, Strap Width 3/4 In., Number of Legs 1, Locking Anchorage Connection Hook Type Steel Rebar Hook, Anchorage Hook Gate Opening 61/64 In., Locking Harness Connection Hook Type 5K Carabiner, Harness Hook Gate Opening 2-1/2 In., Tensile Strength 3000 lb., Color Black, Braking System Inertial Brake Disc

  • Item # 35KV08
  • Mfr. Model # 35KV08
  • Self-Retracting Lifeline, Length 10 ft., Line Material Dyneema, Polyester Blend Web, Housing Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More