Skip Content

Filter Results By

Applied Filters Clear All

Length
Item
Weight Capacity
Number of Legs
Line Material
Locking Anchorage Connection Hook Type
Brand
Price
Shop By

Self-Retracting Lifelines

56 Results Found that Include 116 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    These self-retracting lifelines lock into place in the event of a fall, allowing you to work at extended distances from your anchor point.

    Self-Retracting Lifeline; Varies by Length, Line Material, Weight Capacity and Number of Legs

  • MILLER BY HONEYWELL
  • Personal Fall Limiter Personal Fall Limiter
  • Multiple product options available

    Featuring high-impact nylon housing, these personal fall limiters eliminate the need for extended fall distance clearance.

    Multiple product options available

  • MILLER BY HONEYWELL
  • Fall Limiter Fall Limiter
  • Multiple product options available

    These personal fall limiters eliminate the need for extended fall distance clearance. The quick-activating brake systems lock into place in the event of a fall.

    Fall Limiter and Visual Load Indicator Yes; Varies by Length, Line Material, Weight Capacity and Number of Legs

Fall Limiter,6 ft.,High-Impact Nylon
  • MILLER BY HONEYWELL
  • Fall Limiter, 6 ft., High-Impact Nylon Fall Limiter,6 ft.,High-Impact Nylon
  • Fall Limiter, Length 6 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact Nylon, Weight Capacity 400 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Snap Hook, Anchorage Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A710
  • Mfr. Model # MFL-3-Z7/6FT
  • Fall Limiter, Length 6 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact...More

Fall Limiter,9 ft.,1 Leg,Red
  • MILLER BY HONEYWELL
  • Fall Limiter, 9 ft., 1 Leg, Red Fall Limiter,9 ft.,1 Leg,Red
  • Fall Limiter, Length In.9 ft. In., Line Material Vectron(R) Core, Polyester Jacket, Housing Material Aluminum, Stainless Steel, High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Rebar Hook, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls

  • Item # 20A829
  • Mfr. Model # PFL-6-Z7/9FT
  • Fall Limiter, Length In.9 ft. In., Line Material Vectron(R) Core, Polyester Jacket, Housing Material...More

Fall Limiter,11 ft.,High-Impact Nylon
  • MILLER BY HONEYWELL
  • Fall Limiter, 11 ft., High-Impact Nylon Fall Limiter,11 ft.,High-Impact Nylon
  • Fall Limiter, Length 11 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Rebar Hook, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 19Y202
  • Mfr. Model # FL11-6-Z7/11FT
  • Fall Limiter, Length 11 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact...More

Fall Limiter,11 ft.,High-Impact Nylon
  • MILLER BY HONEYWELL
  • Fall Limiter, 11 ft., High-Impact Nylon Fall Limiter,11 ft.,High-Impact Nylon
  • Fall Limiter, Length 11 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Snap Hook, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A618
  • Mfr. Model # FL11-8-Z7/11FT
  • Fall Limiter, Length 11 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact...More

Self-Retracting Lifeline,11 ft.,1 Leg
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline, 11 ft., 1 Leg Self-Retracting Lifeline,11 ft.,1 Leg
  • Self-Retracting Lifeline, Length 11 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Gold, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20C124
  • Mfr. Model # TFL-3-Z7/11FT
  • Self-Retracting Lifeline, Length 11 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material...More

Fall Limiter,9 ft.,1 Leg,Red
  • MILLER BY HONEYWELL
  • Fall Limiter, 9 ft., 1 Leg, Red Fall Limiter,9 ft.,1 Leg,Red
  • Fall Limiter, Length In.9 ft. In., Line Material Vectron(R) Core, Polyester Jacket, Housing Material Aluminum, Stainless Steel, High-Impact Nylon, Weight Capacity 400 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Snap Hook, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls

  • Item # 20A823
  • Mfr. Model # PFL400#-7-Z7/9FT
  • Fall Limiter, Length In.9 ft. In., Line Material Vectron(R) Core, Polyester Jacket, Housing Material...More

Rope and Spreader Bar,6 ft.,Yellow
  • MILLER BY HONEYWELL
  • Rope and Spreader Bar, 6 ft., Yellow Rope and Spreader Bar,6 ft.,Yellow
  • Rope and Spreader Bar, Length 6 ft., Weight Capacity 310 lb., Strap Width 1/2 In., Locking Anchorage Connection Hook Type Locking Snap Hook, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 5000 lb., Color Yellow, Standards ANSI, CSA, OSHA

  • Item # 20A071
  • Mfr. Model # 6490RYLS/6FTYL
  • Rope and Spreader Bar, Length 6 ft., Weight Capacity 310 lb., Strap Width 1/2 In., Locking Anchorage...More

  • MILLER BY HONEYWELL
  • Self Retracting Lifeline Self Retracting Lifeline
  • Multiple product options available

    These lifelines help you stay safe while giving you the confidence you need while working at heights. They provide fall arrest for work locations that have distant anchorage points and/or limited clear fall distances.

    Multiple product options available

Self-Retracting Lifeline,20 ft.,Red
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline, 20 ft., Red Self-Retracting Lifeline,20 ft.,Red
  • Self-Retracting Lifeline, Length 20 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact Nylon, Weight Capacity 400 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A748
  • Mfr. Model # MP20P-Z7/20FT
  • Self-Retracting Lifeline, Length 20 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material...More

Self-Retracting Lifeline,50 ft.,Red
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline, 50 ft., Red Self-Retracting Lifeline,50 ft.,Red
  • Self-Retracting Lifeline, Length 50 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A773
  • Mfr. Model # MR50GB-Z7/50FT
  • Self-Retracting Lifeline, Length 50 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless...More

Fall Limiter,6 ft.,High-Impact Nylon
  • MILLER BY HONEYWELL
  • Fall Limiter, 6 ft., High-Impact Nylon Fall Limiter,6 ft.,High-Impact Nylon
  • Fall Limiter, Length 6 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact Nylon, Weight Capacity 400 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Snap Hook, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A721
  • Mfr. Model # MFL-9-Z7/6FT
  • Fall Limiter, Length 6 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact...More

Self-Retracting Lifeline,100 ft.,Red
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline, 100 ft., Red Self-Retracting Lifeline,100 ft.,Red
  • Self-Retracting Lifeline, Length 100 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A762
  • Mfr. Model # MR100GB-Z7/100FT
  • Self-Retracting Lifeline, Length 100 ft., Line Material Galvanized Steel, Housing Material Aluminum,...More

,130 ft.,Aluminum, Stainless Steel
  • MILLER BY HONEYWELL
  • ,130 ft., Aluminum, Stainless Steel ,130 ft.,Aluminum, Stainless Steel
  • Length 130 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A855
  • Mfr. Model # RL130G-Z7/130FT
  • Length 130 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity...More

Self-Retracting Lifeline,9 ft.,Blk/Silv
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline, 9 ft., Blk/Silv Self-Retracting Lifeline,9 ft.,Blk/Silv
  • Self-Retracting Lifeline, Length 9 ft., Line Material Stainless Steel, Housing Material Aluminum, Stainless Steel, High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Rebar Hook, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Swivel Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Black/Silver, Braking System Internal Locking Pawls

  • Item # 19X764
  • Mfr. Model # CFL-5-Z7/9FT
  • Self-Retracting Lifeline, Length 9 ft., Line Material Stainless Steel, Housing Material Aluminum, Stainless...More

,50 ft.,Aluminum, Stainless Steel
  • MILLER BY HONEYWELL
  • ,50 ft., Aluminum, Stainless Steel ,50 ft.,Aluminum, Stainless Steel
  • Length 50 ft., Line Material Polyester, Housing Material Aluminum, Stainless Steel, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A894
  • Mfr. Model # RL50P-Z7/50FT
  • Length 50 ft., Line Material Polyester, Housing Material Aluminum, Stainless Steel, Weight Capacity 310 lb.,...More

,30 ft.,Aluminum, Stainless Steel
  • MILLER BY HONEYWELL
  • ,30 ft., Aluminum, Stainless Steel ,30 ft.,Aluminum, Stainless Steel
  • Length 30 ft., Line Material Stainless Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A908
  • Mfr. Model # RLS30S-Z7/30FT
  • Length 30 ft., Line Material Stainless Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity 310...More

Self-Retracting Lifeline,16 ft.,Red
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline, 16 ft., Red Self-Retracting Lifeline,16 ft.,Red
  • Self-Retracting Lifeline, Length 16 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact Nylon, Weight Capacity 400 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A745
  • Mfr. Model # MP16P-Z7/16FT
  • Self-Retracting Lifeline, Length 16 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material...More

Fall Limiter,9 ft.,1 Leg,Red
  • MILLER BY HONEYWELL
  • Fall Limiter, 9 ft., 1 Leg, Red Fall Limiter,9 ft.,1 Leg,Red
  • Fall Limiter, Length 9 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material Aluminum, Stainless Steel, High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Snap Hook, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Locking Rebar Hook, Harness Hook Gate Opening 2-1/2 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls

  • Item # 20A780
  • Mfr. Model # PFL-11-Z7/9FT
  • Fall Limiter, Length 9 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material Aluminum,...More

Fall Limiter,6 ft.,High-Impact Nylon
  • MILLER BY HONEYWELL
  • Fall Limiter, 6 ft., High-Impact Nylon Fall Limiter,6 ft.,High-Impact Nylon
  • Fall Limiter, Length 6 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact Nylon, Weight Capacity 400 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Locking Rebar Hook, Anchorage Hook Gate Opening 2-1/2 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A714
  • Mfr. Model # MFL-4-Z7/6FT
  • Fall Limiter, Length 6 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact...More

Fall Limiter,9 ft.,1 Leg,Red
  • MILLER BY HONEYWELL
  • Fall Limiter, 9 ft., 1 Leg, Red Fall Limiter,9 ft.,1 Leg,Red
  • Fall Limiter, Length In.9 ft. In., Line Material Vectron(R) Core, Polyester Jacket, Housing Material Aluminum, Stainless Steel, High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Swivelling Shackle, Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A793
  • Mfr. Model # PFL-3-Z7/9FT
  • Fall Limiter, Length In.9 ft. In., Line Material Vectron(R) Core, Polyester Jacket, Housing Material...More

,20 ft.,Aluminum, Stainless Steel
  • MILLER BY HONEYWELL
  • ,20 ft., Aluminum, Stainless Steel ,20 ft.,Aluminum, Stainless Steel
  • Length 20 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A872
  • Mfr. Model # RL20G-Z7/20FT
  • Length 20 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity...More

,50 ft.,Glass Filled Polypropylene
  • MILLER BY HONEYWELL
  • ,50 ft., Glass Filled Polypropylene ,50 ft.,Glass Filled Polypropylene
  • Length 50 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Gold, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20C136
  • Mfr. Model # TR50-Z7/50FT
  • Length 50 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity...More

Self-Retracting Lifeline,9 ft.,Blk/Silv
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline, 9 ft., Blk/Silv Self-Retracting Lifeline,9 ft.,Blk/Silv
  • Self-Retracting Lifeline, Length 9 ft., Line Material Stainless Steel, Housing Material Aluminum, Stainless Steel, High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Swivel Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Black/Silver, Braking System Internal Locking Pawls

  • Item # 20A591
  • Mfr. Model # CFL-2-Z7/9FT
  • Self-Retracting Lifeline, Length 9 ft., Line Material Stainless Steel, Housing Material Aluminum, Stainless...More

Self-Retracting Lifeline,65 ft.,Red
  • MILLER BY HONEYWELL
  • Self-Retracting Lifeline, 65 ft., Red Self-Retracting Lifeline,65 ft.,Red
  • Self-Retracting Lifeline, Length 65 ft., Line Material Galvanized Steel, Housing Material High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A760
  • Mfr. Model # MP65G-Z7/65FT
  • Self-Retracting Lifeline, Length 65 ft., Line Material Galvanized Steel, Housing Material High-Impact Nylon,...More

,30 ft.,Glass Filled Polypropylene
  • MILLER BY HONEYWELL
  • ,30 ft., Glass Filled Polypropylene ,30 ft.,Glass Filled Polypropylene
  • Length 30 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Gold, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20C135
  • Mfr. Model # TR30-Z7/30FT
  • Length 30 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity...More

Fall Limiter,11 ft.,High-Impact Nylon
  • MILLER BY HONEYWELL
  • Fall Limiter, 11 ft., High-Impact Nylon Fall Limiter,11 ft.,High-Impact Nylon
  • Fall Limiter, Length 11 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 1, Locking Anchorage Connection Hook Type Swivelling Shackle, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A610
  • Mfr. Model # FL11-2-Z7/11FT
  • Fall Limiter, Length 11 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact...More

,65 ft.,Glass Filled Polypropylene
  • MILLER BY HONEYWELL
  • ,65 ft., Glass Filled Polypropylene ,65 ft.,Glass Filled Polypropylene
  • Length 65 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Gold, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20C138
  • Mfr. Model # TR65-Z7/65FT
  • Length 65 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity...More

,65 ft.,Aluminum, Stainless Steel
  • MILLER BY HONEYWELL
  • ,65 ft., Aluminum, Stainless Steel ,65 ft.,Aluminum, Stainless Steel
  • Length 65 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Red, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20A901
  • Mfr. Model # RL65G-Z7/65FT
  • Length 65 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity...More

,20 ft.,Glass Filled Polypropylene
  • MILLER BY HONEYWELL
  • ,20 ft., Glass Filled Polypropylene ,20 ft.,Glass Filled Polypropylene
  • Length 20 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening 1 In., Locking Harness Connection Hook Type Locking Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Gold, Braking System Internal Locking Pawls, Standards ANSI, CSA, OSHA

  • Item # 20C132
  • Mfr. Model # TR20-Z7/20FT
  • Length 20 ft., Line Material Galvanized Steel, Housing Material Glass Filled Polypropylene, Weight Capacity...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More