Skip Content

Filter Results By

Applied Filters Clear All

HP
Voltage
Inlet (In.)
Outlet (In.)
Shut-Off (Ft.)
  • View MoreView Less
Wetted Materials
Brand
Price
  • View MoreView Less
Shop By

Self Priming Pressure Pumps

20 Results Found that Include 20 Products

Results per page: 16 | 32 | 48
    Pump,Centrifugal,3/4HP, 3 Ph
    • DAYTON
    • Pump, Centrifugal, 3/4HP, 3 PhPump,Centrifugal,3/4HP, 3 Ph
    • Item # 5UPW5
    • Mfr. Model # 5UPW5
    • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 3/4 HP, 3 Phase,...More

    Pump,Centrifugal,2 HP
    • GOULDS WATER TECHNOLOGY
    • Pump, Centrifugal, 2 HPPump,Centrifugal,2 HP
    • Item # 1N437
    • Mfr. Model # GT203
    • Centrifugal Pump, Power Rating 2 HP, Voltage @ 60 Hz 230/460 Volts, Phase Three, Full Load Amps 8.6/4.3,...More

    Pump,Sprinkler/Booster, 2 HP, 3 Ph
    • DAYTON
    • Pump, Sprinkler/Booster, 2 HP, 3 PhPump,Sprinkler/Booster, 2 HP, 3 Ph
    • Item # 5RWH1
    • Mfr. Model # 5RWH1
    • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 2 HP, 3...More

    Pump,Sprinkler,7-1/2 HP, 3 Ph
    • DAYTON
    • Pump, Sprinkler, 7-1/2 HP, 3 PhPump,Sprinkler,7-1/2 HP, 3 Ph
    • Item # 5RWH5
    • Mfr. Model # 5RWH5
    • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 2 In, Outlet 2 In, 7-1/2 HP, 3 Phase, Voltage...More

    Pump, Sprinkler, 1/2 HP, 3 Ph
    • DAYTON
    • Pump, Sprinkler, 1/2 HP, 3 PhPump, Sprinkler, 1/2 HP, 3 Ph
    • Item # 5RWH7
    • Mfr. Model # 5RWH7
    • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1/2 HP, 3 Phase,...More

    Pump,Centrifugal,3 HP, 3 Ph
    • DAYTON
    • Pump, Centrifugal, 3 HP, 3 PhPump,Centrifugal,3 HP, 3 Ph
    • Item # 5UPW9
    • Mfr. Model # 5UPW9
    • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 3 HP, 3 Phase,...More

    Pump,Centrifugal,1/2 HP, 3 Ph
    • DAYTON
    • Pump, Centrifugal, 1/2 HP, 3 PhPump,Centrifugal,1/2 HP, 3 Ph
    • Item # 5UPW4
    • Mfr. Model # 5UPW4
    • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1/2 HP, 3 Phase,...More

    Pump,Sprinkler/Booster, 1-1/2 HP, 3 Ph
    • DAYTON
    • Pump, Sprinkler/Booster, 1-1/2 HP, 3 PhPump,Sprinkler/Booster, 1-1/2 HP, 3 Ph
    • Item # 5RWG8
    • Mfr. Model # 5RWG8
    • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1-1/2 HP,...More

    Pump,Centrifugal,1 HP, 3 Ph
    • DAYTON
    • Pump, Centrifugal, 1 HP, 3 PhPump,Centrifugal,1 HP, 3 Ph
    • Item # 5UPW6
    • Mfr. Model # 5UPW6
    • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1 HP, 3 Phase,...More

    Pump,Sprinkler/Booster, 3 HP, 3 Ph
    • DAYTON
    • Pump, Sprinkler/Booster, 3 HP, 3 PhPump,Sprinkler/Booster, 3 HP, 3 Ph
    • Item # 5RWH3
    • Mfr. Model # 5RWH3
    • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3 HP, 3...More

    Pump, Sprinkler, 3/4HP, 3 Ph
    • DAYTON
    • Pump, Sprinkler, 3/4HP, 3 PhPump, Sprinkler, 3/4HP, 3 Ph
    • Item # 5RWH8
    • Mfr. Model # 5RWH8
    • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3/4 HP, 3 Phase,...More

    Pump,Centrifugal,1-1/2 HP, 3 Ph
    • DAYTON
    • Pump, Centrifugal, 1-1/2 HP, 3 PhPump,Centrifugal,1-1/2 HP, 3 Ph
    • Item # 5UPW7
    • Mfr. Model # 5UPW7
    • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1-1/2 HP, 3...More

    Pump, Sprinkler, 2 HP, 3 Ph
    • DAYTON
    • Pump, Sprinkler, 2 HP, 3 PhPump, Sprinkler, 2 HP, 3 Ph
    • Item # 5RWJ0
    • Mfr. Model # 5RWJ0
    • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 2 HP, 3 Phase,...More

    Pump,Sprinkler,5 HP, 3 Ph
    • DAYTON
    • Pump, Sprinkler, 5 HP, 3 PhPump,Sprinkler,5 HP, 3 Ph
    • Item # 5RWH4
    • Mfr. Model # 5RWH4
    • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 2 In, Outlet 2 In, 5 HP, 3 Phase, Voltage...More

    Pump, Sprinkler, 1HP, 3 Ph
    • DAYTON
    • Pump, Sprinkler, 1HP, 3 PhPump, Sprinkler, 1HP, 3 Ph
    • Item # 5RWH9
    • Mfr. Model # 5RWH9
    • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1 HP, 3 Phase,...More

    Pump,Centrifugal,2 HP, 3 Ph
    • DAYTON
    • Pump, Centrifugal, 2 HP, 3 PhPump,Centrifugal,2 HP, 3 Ph
    • Item # 5UPW8
    • Mfr. Model # 5UPW8
    • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 2 HP, 3 Phase,...More

    Pump,Centrifugal,3 HP
    • GOULDS WATER TECHNOLOGY
    • Pump, Centrifugal, 3 HPPump,Centrifugal,3 HP
    • Item # 1N435
    • Mfr. Model # GT303
    • Centrifugal Pump, Power Rating 3 HP, Voltage @ 60 hz 230/460 Volts, Phase Three, Motor ODP, NPT Inlet 1 1/2...More

    Pump,Centrifugal,1.5hp
    • GOULDS WATER TECHNOLOGY
    • Pump, Centrifugal, 1.5hpPump,Centrifugal,1.5hp
    • Item # 6MR24
    • Mfr. Model # GT153
    • Centrifugal Pump, Power Rating 1.5 HP, Voltage @ 60 Hz 208-230/460 Volts, Full Load Amps 5.7-5.2/2.6, Motor...More

    Pump,Centrifugal,1 HP
    • GOULDS WATER TECHNOLOGY
    • Pump, Centrifugal, 1 HPPump,Centrifugal,1 HP
    • Item # 6MR23
    • Mfr. Model # GT103
    • Centrifugal Pump, Power Rating 1 HP, Voltage @ 60 Hz 208-230/460 Volts, Full Load Amps 4.0-3.6/1.8, Motor...More

    Pump,Centrifugal,3/4hp
    • GOULDS WATER TECHNOLOGY
    • Pump, Centrifugal, 3/4hpPump,Centrifugal,3/4hp
    • Item # 6MR22
    • Mfr. Model # GT073
    • Centrifugal Pump, Power Rating 3/4 HP, Voltage @ 60 Hz 208-230/460 Volts, Full Load Amps 3.12-2.8/1.4, Motor...More

    Results per page: 16 | 32 | 48