Skip Content

Filter Results By

HP
Voltage
Inlet (In.)
Outlet (In.)
Shut-Off (Ft.)
  • View MoreView Less
Wetted Materials
Brand
Price
  • View MoreView Less
Shop By
Ratings

Self Priming Pressure Pumps

38 Results Found that Include 38 Products

Results per page: 16 | 32 | 48
Pump,Centrifugal,1 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1 HPPump,Centrifugal,1 HP
  • Item # 1N440
  • Mfr. Model # GT10
  • Centrifugal Pump, Power Rating 1 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps 16.2/8.1,...More

Pump, Sprinkler, 1/2 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 1/2 HP, 1 PhPump, Sprinkler, 1/2 HP, 1 Ph
  • Item # 5RWH6
  • Mfr. Model # 5RWH6
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1/2 HP, 1 Phase,...More

Pump,Centrifugal,1/2 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 1/2 HP, 1 PhPump,Centrifugal,1/2 HP, 1 Ph
  • Item # 5UPW3
  • Mfr. Model # 5UPW3
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1/2 HP, 1 Phase,...More

Pump,Sprinkler,3/4 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 3/4 HP, 1 PhPump,Sprinkler,3/4 HP, 1 Ph
  • Item # 5RWG5
  • Mfr. Model # 5RWG5
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3/4 HP, 1 Phase,...More

Pump,Centrifugal,3/4HP, 3 Ph
  • DAYTON
  • Pump, Centrifugal, 3/4HP, 3 PhPump,Centrifugal,3/4HP, 3 Ph
  • Item # 5UPW5
  • Mfr. Model # 5UPW5
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 3/4 HP, 3 Phase,...More

Pump,Centrifugal,3/4hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 3/4hpPump,Centrifugal,3/4hp
  • Item # 1N441
  • Mfr. Model # GT07
  • Centrifugal Pump, Power Rating 3/4 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps 14.8/7.4,...More

Pump,Centrifugal,3 HP, 3 Ph
  • DAYTON
  • Pump, Centrifugal, 3 HP, 3 PhPump,Centrifugal,3 HP, 3 Ph
  • Item # 5UPW9
  • Mfr. Model # 5UPW9
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 3 HP, 3 Phase,...More

Pump,Sprinkler,2 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 2 HP, 1 PhPump,Sprinkler,2 HP, 1 Ph
  • Item # 5RWG9
  • Mfr. Model # 5RWG9
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 2 HP, 1 Phase,...More

Pump,Centrifugal,1/2 HP, 3 Ph
  • DAYTON
  • Pump, Centrifugal, 1/2 HP, 3 PhPump,Centrifugal,1/2 HP, 3 Ph
  • Item # 5UPW4
  • Mfr. Model # 5UPW4
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1/2 HP, 3 Phase,...More

Pump,Sprinkler/Booster, 2 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler/Booster, 2 HP, 3 PhPump,Sprinkler/Booster, 2 HP, 3 Ph
  • Item # 5RWH1
  • Mfr. Model # 5RWH1
  • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 2 HP, 3...More

Pump,Sprinkler,1-1/2 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 1-1/2 HP, 1 PhPump,Sprinkler,1-1/2 HP, 1 Ph
  • Item # 5RWG7
  • Mfr. Model # 5RWG7
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1-1/2 HP, 1 Phase,...More

Pump, Sprinkler, 1/2 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler, 1/2 HP, 3 PhPump, Sprinkler, 1/2 HP, 3 Ph
  • Item # 5RWH7
  • Mfr. Model # 5RWH7
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1/2 HP, 3 Phase,...More

Pump,Sprinkler,1 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 1 HP, 1 PhPump,Sprinkler,1 HP, 1 Ph
  • Item # 5RWG6
  • Mfr. Model # 5RWG6
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1 HP, 1 Phase,...More

Pump,Centrifugal,1 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 1 HP, 1 PhPump,Centrifugal,1 HP, 1 Ph
  • Item # 5RWP4
  • Mfr. Model # 5RWP4
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1 HP, 1 Phase,...More

Pump,Centrifugal,3/4HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 3/4HP, 1 PhPump,Centrifugal,3/4HP, 1 Ph
  • Item # 5RWP3
  • Mfr. Model # 5RWP3
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 3/4 HP, 1 Phase,...More

Centrifugal Pump, 2 HP
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, 2 HPCentrifugal Pump, 2 HP
  • Item # 1N438
  • Mfr. Model # GT20
  • Centrifugal Pump, Power Rating 2 HP, Voltage @ 60 Hz 230 Volts, Phase Single, Full Load Amps 12.9, Motor...More

Pump,Centrifugal,1.5hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1.5hpPump,Centrifugal,1.5hp
  • Item # 1N439
  • Mfr. Model # GT15
  • Centrifugal Pump, Power Rating 1.5 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps , Motor...More

Pump,Sprinkler/Booster,3 HP,1 Ph
  • DAYTON
  • Pump, Sprinkler/Booster, 3 HP, 1 PhPump,Sprinkler/Booster,3 HP,1 Ph
  • Item # 5RWH2
  • Mfr. Model # 5RWH2
  • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3 HP, 1...More

Pump,Centrifugal,3 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 3 HP, 1 PhPump,Centrifugal,3 HP, 1 Ph
  • Item # 5UPW2
  • Mfr. Model # 5UPW2
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 3 HP, 1 Phase,...More

Pump,Sprinkler/Booster, 3 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler/Booster, 3 HP, 3 PhPump,Sprinkler/Booster, 3 HP, 3 Ph
  • Item # 5RWH3
  • Mfr. Model # 5RWH3
  • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3 HP, 3...More

Pump,Sprinkler/Booster, 1-1/2 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler/Booster, 1-1/2 HP, 3 PhPump,Sprinkler/Booster, 1-1/2 HP, 3 Ph
  • Item # 5RWG8
  • Mfr. Model # 5RWG8
  • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1-1/2 HP,...More

Pump,Sprinkler,5 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler, 5 HP, 3 PhPump,Sprinkler,5 HP, 3 Ph
  • Item # 5RWH4
  • Mfr. Model # 5RWH4
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 2 In, Outlet 2 In, 5 HP, 3 Phase, Voltage...More

Pump,Centrifugal,1-1/2 HP, 3 Ph
  • DAYTON
  • Pump, Centrifugal, 1-1/2 HP, 3 PhPump,Centrifugal,1-1/2 HP, 3 Ph
  • Item # 5UPW7
  • Mfr. Model # 5UPW7
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1-1/2 HP, 3...More

Pump, Sprinkler, 3/4HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler, 3/4HP, 3 PhPump, Sprinkler, 3/4HP, 3 Ph
  • Item # 5RWH8
  • Mfr. Model # 5RWH8
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3/4 HP, 3 Phase,...More

Pump, Sprinkler, 2 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler, 2 HP, 3 PhPump, Sprinkler, 2 HP, 3 Ph
  • Item # 5RWJ0
  • Mfr. Model # 5RWJ0
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 2 HP, 3 Phase,...More

Pump,Sprinkler,7-1/2 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler, 7-1/2 HP, 3 PhPump,Sprinkler,7-1/2 HP, 3 Ph
  • Item # 5RWH5
  • Mfr. Model # 5RWH5
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 2 In, Outlet 2 In, 7-1/2 HP, 3 Phase, Voltage...More

Pump,Centrifugal,2 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 2 HP, 1 PhPump,Centrifugal,2 HP, 1 Ph
  • Item # 5UPW1
  • Mfr. Model # 5UPW1
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 2 HP, 1 Phase,...More

Pump,Centrifugal,2 HP, 3 Ph
  • DAYTON
  • Pump, Centrifugal, 2 HP, 3 PhPump,Centrifugal,2 HP, 3 Ph
  • Item # 5UPW8
  • Mfr. Model # 5UPW8
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 2 HP, 3 Phase,...More

Pump,Centrifugal,1 HP, 3 Ph
  • DAYTON
  • Pump, Centrifugal, 1 HP, 3 PhPump,Centrifugal,1 HP, 3 Ph
  • Item # 5UPW6
  • Mfr. Model # 5UPW6
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1 HP, 3 Phase,...More

Pump, Sprinkler, 1HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler, 1HP, 3 PhPump, Sprinkler, 1HP, 3 Ph
  • Item # 5RWH9
  • Mfr. Model # 5RWH9
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1 HP, 3 Phase,...More

Pump,Sprinkler,2 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 2 HP, 1 PhPump,Sprinkler,2 HP, 1 Ph
  • Item # 5RWH0
  • Mfr. Model # 5RWH0
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 2 HP, 1 Phase,...More

Pump,Centrifugal,1-1/2 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 1-1/2 HP, 1 PhPump,Centrifugal,1-1/2 HP, 1 Ph
  • Item # 5RWP5
  • Mfr. Model # 5RWP5
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1-1/2 HP, 1...More

Results per page: 16 | 32 | 48

Self-priming pressure pumps from Grainger can help solve pumping problems in a wide range of applications. These pumps help avoid many of the dangers involved in handling toxic, explosive and other dangerous liquids because they are built without a mechanical shaft seal, helping eliminate opportunities for leakage. Find cast-iron lawn-sprinkler booster pumps, thermoplastic pumps with thermal overload protection and more. Shop Grainger first for durable self-priming pressure pumps.