Skip Content

Filter Results By

Self Priming Pedestal Pumps

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pedestal Pump,Cast Iron,1 HP
  • DAYTON
  • Pedestal Pump, Cast Iron, 1 HP Pedestal Pump,Cast Iron,1 HP
  • Pedestal Pump, Self-Priming, 1 HP Required, 1-1/4 In Inlet, 1-1/4 In Outlet, Use with Frame Number 56, Cast Iron Housing, Cast Iron Impeller, Seal Mechanical Seal, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Max. Liquid Temp. 180 F, Max. Head 60 Ft, Max. Dia. Solids 3/8 In, Manufacturers Warranty Length 1 Year, Includes Manual

  • Item # 5PXX7
  • Mfr. Model # 5PXX7
  • Pedestal Pump, Self-Priming, 1 HP Required, 1-1/4 In Inlet, 1-1/4 In Outlet, Use with Frame Number 56, Cast...More

Pedestal Pump,Cast Iron,3 HP
  • DAYTON
  • Pedestal Pump, Cast Iron, 3 HP Pedestal Pump,Cast Iron,3 HP
  • Pedestal Pump, Self-Priming, 3 HP Required, 2 In Inlet, 2 In Outlet, Use with Frame Number 182/184T, Cast Iron Housing, Cast Iron Impeller, Seal Mechanical Seal, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Max. Liquid Temp. 180 F, Max. Head 95 Ft., Max. Dia. Solids 3/8 In, Manufacturers Warranty Length 1 Year, Includes Manual

  • Item # 5PXX8
  • Mfr. Model # 5PXX8
  • Pedestal Pump, Self-Priming, 3 HP Required, 2 In Inlet, 2 In Outlet, Use with Frame Number 182/184T, Cast...More

Pedestal Pump,Cast Iron,2 HP
  • DAYTON
  • Pedestal Pump, Cast Iron, 2 HP Pedestal Pump,Cast Iron,2 HP
  • Pedestal Pump, Self-Priming, 2 HP Required, 1-1/2 In Inlet, 1-1/2 In Outlet, Use with Frame Number 143/145T, Cast Iron Housing, Cast Iron Impeller, Seal Mechanical Seal, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Max. Liquid Temp. 180 F, Max. Head 95 Ft, Max. Dia. Solids 3/8 In, Manufacturers Warranty Length 1 Year, Includes Manual

  • Item # 5PXX6
  • Mfr. Model # 5PXX6
  • Pedestal Pump, Self-Priming, 2 HP Required, 1-1/2 In Inlet, 1-1/2 In Outlet, Use with Frame Number 143/145T,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More