Skip Content

Filter Results By

Head Type
Type
  • View MoreView Less
Thread Size
  • View MoreView Less
Material
  • View MoreView Less
Finish
  • View MoreView Less
Head Color
  • View MoreView Less
Length
  • View MoreView Less
Drive Type
  • View MoreView Less
Head Dia.
  • View MoreView Less
Head Height
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Self Drilling Screws

114 Results Found that Include 513 Products

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • Pan Self Drilling ScrewPan Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Head Type Pan and Drive Type Phillips; Varies by Type, Thread Size, Material, Finish, Length, Head Dia. and Head Height

  • GRAINGER APPROVED
  • K-Lath Self Drilling ScrewK-Lath Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Self Drilling, Head Type K-Lath, Drive Type Phillips and Driver Size #2; Varies by Thread Size, Material, Finish, Head Color, Length, Head Dia. and...More

  • GRAINGER APPROVED
  • Flat Self Drilling ScrewFlat Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw and Head Type Flat; Varies by Type, Thread Size, Material, Finish, Head Color, Length, Drive Type, Head Dia. and Head Height

  • TEKS
  • Hex Washer Self Drilling ScrewHex Washer Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Imperial, Head Type Hex Washer, C1022 Steel and Head Angle (Deg.) 90; Varies by Thread Size, Finish, Head Color, Length, Drive Type, Head Dia. and...More

  • GRAINGER APPROVED
  • Wafer Self Drilling ScrewWafer Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Self Drilling, Head Type Wafer, Drive Type Phillips, Driver Size #2 and Drill Point Size #3; Varies by Thread Size, Material, Finish, Head Color,...More

  • GRAINGER APPROVED
  • Hex Washer Sheeter/Polebarn ScrewHex Washer Sheeter/Polebarn Screw
  • Multiple product options available

    Sheeter/Polebarn Screw, Sheet Metal Screw with Steel Backed EPDM Washer, Head Type Hex Washer, Thread Size #10, Steel, Drive Type Hex, Driver Size 1/4", Head Dia....More

Self Drill Screw,Hex,#10-16,PK100
  • GRAINGER APPROVED
  • Self Drill Screw, Hex, #10-16, PK100Self Drill Screw,Hex,#10-16,PK100
  • Item # 31JJ54
  • Mfr. Model # U31810.019.0100
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size #10-16, Head Color Standard,...More

Self Drilling Screw,Thread Sz 12-14,PK4
  • SNAP-LOC
  • Self Drilling Screw, Thread Sz 12-14, PK4Self Drilling Screw,Thread Sz 12-14,PK4
  • Item # 19XZ85
  • Mfr. Model # GR-HSDDS-PU
  • Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #12-14, Head Color Silver, Length 1-1/2...More

Self Drill Screw,Hex,#10-16,Drv 3,PK100
  • GRAINGER APPROVED
  • Self Drill Screw, Hex, #10-16, Drv 3, PK100Self Drill Screw,Hex,#10-16,Drv 3,PK100
  • Item # 31JJ53
  • Mfr. Model # U31810.019.0075
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size #10-16, Head Color Standard,...More

Self Drill Screw,K-L,#8-18,1-1/2in,PK100
  • GRAINGER APPROVED
  • Self Drill Screw, K-L, #8-18,1-1/2in, PK100Self Drill Screw,K-L,#8-18,1-1/2in,PK100
  • Item # 31JJ81
  • Mfr. Model # U29580.016.0150
  • Self Drilling Tapping Screw, Self Drilling, Head Type K-Lath, Thread Size #8-18, Head Color Standard, Length...More

  • TEKS
  • Flat Self Drilling ScrewFlat Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Imperial, Head Type Flat, Head Color Gray, C1022 Steel, Gray Spex, Head Dia. 0.563" and Head Angle (Deg.) 90; Varies by Thread Size, Length and...More

TEK Screw,Wafer,#12,1-1/2inL,0.440in dia
  • VIGIL ANTISLIP
  • TEK Screw, Wafer, #12,1-1/2inL, 0.440in diaTEK Screw,Wafer,#12,1-1/2inL,0.440in dia
  • Item # 34JG97
  • Mfr. Model # 12-215
  • TEK Screw, Self Drilling, Head Type Wafer, Thread Size #12, Head Color Silver, Length 1-1/2 In., Mechanically...More

Drilling Screw,#12-24,1-1/2 In L,PK250
  • DEC-KING
  • Drilling Screw, #12-24,1-1/2 In L, PK250Drilling Screw,#12-24,1-1/2 In L,PK250
  • Item # 36K163
  • Mfr. Model # 1415000
  • Self Drilling Screw, Imperial, Head Type Hex Washer, Thread Size #12-24, Head Color Gray, Length 1-1/2 In.,...More

  • GRAINGER APPROVED
  • Bugle Self Drilling ScrewBugle Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Self Drilling, Head Type Bugle, 410 Stainless Steel, Xylan, Drive Type Square, Driver Size #2, Head Dia. 0.344" and Drill Point Size #3; Varies by...More

Drilling Screw,#8-18,3/4 L,PK200
  • GRAINGER APPROVED
  • Drilling Screw, #8-18,3/4 L, PK200Drilling Screw,#8-18,3/4 L,PK200
  • Item # 31JJ48
  • Mfr. Model # U31810.016.0075
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size #8-18, Head Color Standard,...More

Drilling Screw,#8-18x1/2 In,Pk 100
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Drilling Screw, #8-18x1/2 In, Pk 100Drilling Screw,#8-18x1/2 In,Pk 100
  • Item # 3LHD6
  • Mfr. Model # X08050HDUC-G100
  • Self Drilling Screw, Head Type Hex Washer, Thread Size #8-18, Length 1/2 In, Marutex, Plain Finish, Drive...More

Drilling Screw,1/4-14,1 L,PK100
  • GRAINGER APPROVED
  • Drilling Screw, 1/4-14,1 L, PK100Drilling Screw,1/4-14,1 L,PK100
  • Item # 31JJ63
  • Mfr. Model # U31810.025.0100
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size 1/4-14, Head Color Standard,...More

Drilling Screw,#12-14,3/4 L,PK100
  • GRAINGER APPROVED
  • Drilling Screw, #12-14,3/4 L, PK100Drilling Screw,#12-14,3/4 L,PK100
  • Item # 31JJ58
  • Mfr. Model # U31810.021.0075
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size #12-14, Head Color Standard,...More

Self Drill Screw,K-L,#8-18,1-5/8in,PK100
  • GRAINGER APPROVED
  • Self Drill Screw, K-L, #8-18,1-5/8in, PK100Self Drill Screw,K-L,#8-18,1-5/8in,PK100
  • Item # 31JJ82
  • Mfr. Model # U29580.016.0162
  • Self Drilling Tapping Screw, Self Drilling, Head Type K-Lath, Thread Size #8-18, Head Color Standard, Length...More

Self Drill Screw,Flt,#6-20,1-5/8in,PK100
  • GRAINGER APPROVED
  • Self Drill Screw, Flt, #6-20,1-5/8in, PK100Self Drill Screw,Flt,#6-20,1-5/8in,PK100
  • Item # 31JJ75
  • Mfr. Model # U31830.013.0162
  • Self Drilling Tapping Screw, Self Drilling, Head Type Flat, Thread Size #6-20, Head Color Standard, Length...More

Drilling Screw,1/4-14,1 1/2L,PK50
  • GRAINGER APPROVED
  • Drilling Screw, 1/4-14,1 1/2L, PK50Drilling Screw,1/4-14,1 1/2L,PK50
  • Item # 31KJ40
  • Mfr. Model # U31702.025.0150
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer with Neoprene, Thread Size 1/4-14, Head...More

Drilling Screw,1/4-14,1 1/2 L,Pk50
  • GRAINGER APPROVED
  • Drilling Screw, 1/4-14,1 1/2 L, Pk50Drilling Screw,1/4-14,1 1/2 L,Pk50
  • Item # 31JJ65
  • Mfr. Model # U31810.025.0150
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size 1/4-14, Head Color Standard,...More

Drilling Screw,1/4-14,3/4 L,Pk100
  • GRAINGER APPROVED
  • Drilling Screw, 1/4-14,3/4 L, Pk100Drilling Screw,1/4-14,3/4 L,Pk100
  • Item # 31JJ62
  • Mfr. Model # U31810.025.0075
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size 1/4-14, Head Color Standard,...More

Drilling Screw,1/4-14x2 1/2,PK50
  • GRAINGER APPROVED
  • Drilling Screw, 1/4-14x2 1/2, PK50Drilling Screw,1/4-14x2 1/2,PK50
  • Item # 31JJ67
  • Mfr. Model # U31810.025.0250
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size 1/4-14, Head Color Standard,...More

Self Drill Screw,Hx,#10-16,PK100
  • GRAINGER APPROVED
  • Self Drill Screw, Hx, #10-16, PK100Self Drill Screw,Hx,#10-16,PK100
  • Item # 31JJ56
  • Mfr. Model # U31810.019.0150
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size #10-16, Head Color Standard,...More

Self Drill Screw,Flt,#8-18,1-1/2in,PK100
  • GRAINGER APPROVED
  • Self Drill Screw, Flt, #8-18,1-1/2in, PK100Self Drill Screw,Flt,#8-18,1-1/2in,PK100
  • Item # 31JJ79
  • Mfr. Model # U31830.016.0150
  • Self Drilling Tapping Screw, Self Drilling, Head Type Flat, Thread Size #8-18, Head Color Standard, Length...More

License Plate Screw,GM Vehicles,PK 50
License Plate Screw,Ford Vehicles,PK 50
Self Drill Screw,Flat,#8-18,1in,PK100
  • GRAINGER APPROVED
  • Self Drill Screw, Flat, #8-18,1in, PK100Self Drill Screw,Flat,#8-18,1in,PK100
  • Item # 31JJ77
  • Mfr. Model # U31830.016.0100
  • Self Drilling Tapping Screw, Self Drilling, Head Type Flat, Thread Size #8-18, Head Color Standard, Length 1...More

Drilling Screw,#8-18,1 L,PK200
  • GRAINGER APPROVED
  • Drilling Screw, #8-18,1 L, PK200Drilling Screw,#8-18,1 L,PK200
  • Item # 31JJ49
  • Mfr. Model # U31810.016.0100
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size #8-18, Head Color Standard,...More

  • TAPPERS
  • Pan Self Drilling ScrewPan Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Imperial, Head Type Pan, Head Color Gray, C1022 Steel, Driver Size #2, Head Dia. 0.563", Head Angle (Deg.) 90 and Drill Point Size Type A; Varies by...More

Results per page: 16 | 32 | 48

Use self-drilling screw store fasten materials to aluminum or sheet metal up to 7 ga. without the need of a pilot hole. The tip size is designated 1 through 5 to indicate the thickness of sheet metal the screw will penetrate. Whether you choose a hex head screw or a pan head screw depends on the fastening tool and the desired appearance. Save time and money with self drilling screws from Grainger.