Skip Content

Filter Results By

Applied Filters Clear All

Band Type
Frequency
Output Watts
Price
  • View MoreView Less

Security

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    "Two-Way Radio Repeater,450 to 480 MHz"
    • VERTEX STANDARD
    • "Two-Way Radio Repeater, 450 to 480 MHz"
    • Item # 4LPY7
    • Mfr. Model # VXR-7000UD
    • Two Way Radio Repeater, Band Type UHF, Frequency 450 to 480 MHz, Output Watts 45, Display Yes, Number of...More

    "Two-Way Radio Repeater,136 to 150 MHz"
    • VERTEX STANDARD
    • "Two-Way Radio Repeater, 136 to 150 MHz"
    • Item # 4LPY8
    • Mfr. Model # VXR-7000VA
    • Two Way Radio Repeater, Band Type VHF, Frequency 136 to 150 MHz, Output Watts 50, Display Yes, Number of...More

    "Two-Way Radio Repeater,400 to 430 MHz"
    • VERTEX STANDARD
    • "Two-Way Radio Repeater, 400 to 430 MHz"
    • Item # 4LPY6
    • Mfr. Model # VXR-7000UA
    • Two Way Radio Repeater, Band Type UHF, Frequency 400 to 430 MHz, Output Watts 45, Display Yes, Number of...More

    "Two-Way Radio Repeater,150 to 174 MHz"
    • VERTEX STANDARD
    • "Two-Way Radio Repeater, 150 to 174 MHz"
    • Item # 4LPY9
    • Mfr. Model # VXR-7000VC
    • Two Way Radio Repeater, Band Type VHF, Frequency 150 to 174 MHz, Output Watts 50, Display Yes, Number of...More

    Results per page: 16 | 32 | 48