Skip Content

Filter Results By

Price
Shop By

Security

102 Results Found that Include 148 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
UHF Whip Antenna 450-485 MHz, 6 inch
Microphone,Handheld
  • VERTEX STANDARD
  • Microphone, HandheldMicrophone,Handheld
  • Item # 4PHK5
  • Mfr. Model # MH-67A8J
  • Microphone, Handheld, Length 4 In, Width 12 In, Height 2 In, For Use With...More

Microphone,Portable,Compact Speaker
Speaker Microphone,Medium Duty
  • VERTEX STANDARD
  • Speaker Microphone, Medium DutySpeaker Microphone,Medium Duty
  • Item # 4PHJ8
  • Mfr. Model # MH-450S
  • Speaker Microphone, Speaker Microphone, Medium Duty, Length (In.) 3-3/4, Width (In.) 10-3/4, Height (In.) 2,...More

Speaker Mic,Heavy Duty,Volume Switch,IS
Microphone,Speaker,Public Safety
  • VERTEX STANDARD
  • Microphone, Speaker, Public SafetyMicrophone,Speaker,Public Safety
  • Item # 5EHE1
  • Mfr. Model # MH50D7A
  • Microphone, Portable, Speaker, Public Safety, Length (In.) 3-3/4, Width (In.) 10-3/4, Height (In.) 2, Battery...More

Filter,In-Line,Noise Supression
UHF Stubby Antenna 450-485 MHz, 3.5 inch
  • VERTEX STANDARD
  • Belt ClipBelt Clip
  • Multiple product options available

    Multiple product options available

Power Supply,External,23 Amp
  • VERTEX STANDARD
  • Power Supply, External, 23 AmpPower Supply,External,23 Amp
  • Item # 4PHK7
  • Mfr. Model # FP-1023
  • Power Supply, External, 23 Amp, Length 10 In, Width 2 1/2 In, Height 8 3/4 In, For Use With...More

Lithium Ion-Intrinsically Safe7.4 Voltage, Battery
Single Unit Charger
  • VERTEX STANDARD
  • Single Unit ChargerSingle Unit Charger
  • Item # 5EHA8
  • Mfr. Model # VAC300B
  • Battery Charger, Portable, Single Unit, Voltage 120V, For Use With VX-231/351/354, Battery Recharge Time 90...More

Two-Way Radio 134 to 174 MHz Frequency, VHF, 50 Output
Two-Way Radio 134 to 174 MHz Frequency, VHF, 50 Output
VHFNo Display Portable Two Way Radio Number of Channels
  • VERTEX STANDARD
  • VHFNo Display Portable Two Way Radio Number of Channels 32VHFNo Display Portable Two Way Radio Number of Channels 32
  • Item # 30ZN22
  • Mfr. Model # ISVX451D0
  • Portable Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 32, 136 to 174 MHz Frequency,...More

Over the Head, On Ear, One Ear, Black, Noise Canceling
Ignition sense cable for VXD-7200
Microphone,Portable,Speaker
Behind the Head, On Ear, One Ear, Black, Noise Canceli
UHFNo Display Portable Two Way Radio Number of Channels
  • VERTEX STANDARD
  • UHFNo Display Portable Two Way Radio Number of Channels 16UHFNo Display Portable Two Way Radio Number of Channels 16
  • Item # 29RV76
  • Mfr. Model # VX351AG7B5
  • Portable Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 16, 450 to 512 MHz Frequency,...More

UHFNo Display Portable Two Way Radio Number of Channels
  • VERTEX STANDARD
  • UHFNo Display Portable Two Way Radio Number of Channels 32UHFNo Display Portable Two Way Radio Number of Channels 32
  • Item # 10C616
  • Mfr. Model # VX451G7
  • Portable Two Way Radio, Band Type UHF, Output Watts 5, Number of Channels 32, 450 to 512 MHz Frequency,...More

Two-Way Radio 450 to 512 MHz Frequency, UHF, 45 Output
Two Way Radio Repeater,UHF,40W
  • VERTEX STANDARD
  • Two Way Radio Repeater, UHF, 40WTwo Way Radio Repeater,UHF,40W
  • Item # 30ZN42
  • Mfr. Model # EVXR70G740
  • Two Way Radio Repeater, Band Type UHF, Frequency 450 to 512 MHz, Output Watts 40, Display No, Number of...More

Earpiece,Microphone,Light Duty
Cable, USB
  • VERTEX STANDARD
  • Cable, USBCable, USB
  • Item # 30ZN57
  • Mfr. Model # FIF12A
  • Cable, USB, For Use With Mfr. No. 29RV76, 10C615, C10C616, 10C617, 10C618, 10C619, 10C620, 30ZN32, 30ZN33,...More

Over the Head, On Ear, One Ear, Black, Noise Canceling
Nickel Metal Hydride7.2 Voltage, Battery
Microphone,6-1/2 x 2-1/2 In.
  • VERTEX STANDARD
  • Microphone, 6-1/2 x 2-1/2 In.Microphone,6-1/2 x 2-1/2 In.
  • Item # 4PHK3
  • Mfr. Model # MD-12A8J
  • Microphone, Length (In.) 6-1/2, Width (In.) 2-1/2, Height (In.) 6-1/2, For Use With 4LPX6,4LPX7,4LPX8,4LPX9,...More

VHFNo Display Portable Two Way Radio Number of Channels
  • VERTEX STANDARD
  • VHFNo Display Portable Two Way Radio Number of Channels 32VHFNo Display Portable Two Way Radio Number of Channels 32
  • Item # 10C615
  • Mfr. Model # VX451D0
  • Portable Two Way Radio, Band Type VHF, Output Watts 5, Number of Channels 32, 134 to 174 MHz Frequency,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More