Skip Content

Filter Results By

Security

31 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Microphone,Submersible,VHF,Portables
Clip,Belt,2-3/8 In. L
Clip,Belt,For Use With 4LPP9
Two-Way Radio, 156 to 163 MHz Frequency, VHF, 25 Outpu
Antenna,Whip,Rubber,Duck
  • STANDARD HORIZON
  • Antenna, Whip, Rubber, Duck Antenna,Whip,Rubber,Duck
  • Item # 4LPW7
  • Mfr. Model # CAT460
  • Antenna, Portable,Whip, Rubber Duck, Length (In.) 5-3/4, Width (In.) 1/2, Height (In.) 1/2, Voltage -, For...More

Microphone,Speaker,Mini
  • STANDARD HORIZON
  • Microphone, Speaker, Mini Microphone,Speaker,Mini
  • Item # 4LPX1
  • Mfr. Model # MH-57A4B
  • Speaker Mic, Portable,Mini, Length 4 1/2 In, Width 2 5/8 In, Height 6 1/2 In, For Use With...More

Two Way Radio, 156 to 163 MHz Frequency, VHF, 25
Microphone,Submersible,VHF,Portables
Rapid Charger
Two-Way Radio, 156 to 163 MHz Frequency, VHF, 25 Outpu
  • STANDARD HORIZON
  • Speaker Speaker
  • Multiple product options available

    Multiple product options available

Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output Watts Two-Way Radio, VHF, 25 Output Watts
  • Item # 40JC30
  • Mfr. Model # GX2200W
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color White, Repeater-Capable No, IP...More

Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output Watts Two-Way Radio, VHF, 25 Output Watts
  • Item # 40JC28
  • Mfr. Model # GX1300W
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color White, Repeater-Capable No, IP...More

Two Way Radio, 156 to 163 MHz Frequency, VHF, 25
Two Way Radio, 156 to 163 MHz Frequency, VHF, 25
Fixed Mount Bracket
  • STANDARD HORIZON
  • Fixed Mount Bracket Fixed Mount Bracket
  • Item # 18F520
  • Mfr. Model # MMB-97
  • Fixed Mount Bracket, Length (In.) 4, Width (In.) 2, Height (In.) 3, For Use With 18F516, 18F517 Radios,...More

Speaker Microphone
  • STANDARD HORIZON
  • Speaker Microphone Speaker Microphone
  • Item # 16X208
  • Mfr. Model # MH-44B4B
  • Speaker Microphone, Material Plastic, Length (In.) 10 In., Width (In.) 2 In., Height (In.) 1/2 In., For Use...More

Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output Watts Two-Way Radio, VHF, 25 Output Watts
  • Item # 40JC29
  • Mfr. Model # GX2200B
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color Black, Repeater-Capable No, IP...More

Microphone,Telephone,Handset
Two Way Radio, 156 to 163 MHz Frequency, VHF, 25
  • STANDARD HORIZON
  • Case Case
  • Multiple product options available

    Multiple product options available

Microphone,Remote,White
  • STANDARD HORIZON
  • Microphone, Remote, White Microphone,Remote,White
  • Item # 4LPT9
  • Mfr. Model # CMP30W
  • Microphone, Mobile, White, Length 9 1/2 In, Width 3 1/2 In, Height 7 1/2 In, For Use With...More

DC Cable with cigarette lighter plug
Microphone,Remote,Black
  • STANDARD HORIZON
  • Microphone, Remote, Black Microphone,Remote,Black
  • Item # 4LPT8
  • Mfr. Model # CMP30B
  • Microphone, Mobile,Black, Length 9 1/2 In, Width 3 1/2 In, Height 7 1/2 In, For Use With...More

In Ear   In Ear, One Ear, Black, Noise Canceling&
Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output Watts Two-Way Radio, VHF, 25 Output Watts
  • Item # 40JC27
  • Mfr. Model # GX1300B
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color Black, Repeater-Capable No, IP...More

12 W Peak Weatherproof External Speaker
  • STANDARD HORIZON
  • 12 W Peak Weatherproof External Speaker 12 W Peak Weatherproof External Speaker
  • Item # 18F561
  • Mfr. Model # MLS200M10
  • External Speaker, Weatherproof, Length (In.) 4-3/4, Width (In.) 4-3/4, Height (In.) 4-3/4, For Use With...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More