Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Security

38 Results Found that Include 55 Products 

Results per page: 16 | 32 | 48
Bollard,Safety
  • GRAINGER APPROVED VENDOR
  • Bollard, Safety
  • Item # 3KR45
  • Mfr. Model # 3KR45
  • Safety Bollard, Construction Steel, Color Safety Yellow, Height 36 In., Inside Dia. 4-1/2 In., Fits Beam Size...More

  • GRAINGER APPROVED VENDOR
  • Safety Bollard
  • Multiple product options available

Key Cabinet,80 Hook
  • GRAINGER APPROVED VENDOR
  • Key Cabinet, 80 Hook
  • Item # 9CM41
  • Mfr. Model # 201-9080-03
  • Key Cabinet, Height 17-1/8 In., Width 14 In., Depth 3-1/8 In., Capacity 80 Hook, Steel, Sand, Paracenter Lock...More

Alarm Station Falcon Safety Steel 8 oz
  • GRAINGER APPROVED VENDOR
  • Alarm Station Falcon Safety Steel 8 oz
  • Item # 3PVR3
  • Mfr. Model # 3PVR3
  • Alarm Station, Finish Steel, Includes 8 oz. Aerosol Can with Horn, 20 ga. Steel Wall Box with Emergency...More

  • GRAINGER APPROVED VENDOR
  • Key Control Cabinet
  • Multiple product options available

Plastic Chain,2 In x 100 ft,Yellow
Key Cabinet,110 Key
  • GRAINGER APPROVED VENDOR
  • Key Cabinet, 110 Key
  • Item # 9HT68
  • Mfr. Model # 201911003
  • Key Cabinet, Height 17-1/8 In., Width 14 In., Depth 3-1/8 In., Capacity 110 Key, Steel, Sand, Paracenter Lock...More

Bollard,Spring Mount,42 In H
  • GRAINGER APPROVED VENDOR
  • Bollard, Spring Mount, 42 In H
  • Item # 4LNY5
  • Mfr. Model # 4LNY5
  • Bollard, Spring Mount, Overall Height 42 In., Dia. 2 1/2 In., Inside Dia. 2 1/4 In., Outside Dia. 2 1/2 In.,...More

Crowd Control Barrier,D 1 1/4 In,Yellow
  • GRAINGER APPROVED VENDOR
  • Crowd Control Barrier, D 1 1/4 In, Yellow
  • Item # 2WCF5
  • Mfr. Model # PRAIL-102-Y
  • Crowd Control Barrier, Interlocking, Overall Length 102 In, Overall Height 40 In, Pipe Dia Frame 1 1/4,...More

Chime Kit,Surface Mount,L 2 1/2 In
  • GRAINGER APPROVED VENDOR
  • Chime Kit, Surface Mount, L 2 1/2 In
  • Item # 2EXT6
  • Mfr. Model # 2EXT6
  • Chime Kit, Surface Mount, Height 2-1/2 In., Width 2-1/2 In., Depth 1-3/8 In., Coverage 22 ft., Input Power...More

Flat Panel Articulating Mount,Wall,Alum
  • GRAINGER APPROVED VENDOR
  • Flat Panel Articulating Mount, Wall, Alum
  • Item # 33J828
  • Mfr. Model # GGS_30730
  • Flat Panel TV Mount, Full Motion, For Use With 10 to 32 In. Screens, Load Capacity (Lb.) 45, Tilting Angle...More

Traffic Barriers without Stand
  • GRAINGER APPROVED VENDOR
  • Traffic Barriers without Stand
  • Item # 3UTR4
  • Mfr. Model # 3UTR4
  • Traffic Barriers, Police Officer-Shaped Without Stand, Finish Polyethylene, Height 40.55 In., Length 30.71...More

  • GRAINGER APPROVED VENDOR
  • Bollard Post, Round
  • Multiple product options available

Traffic Barriers with Stand
  • GRAINGER APPROVED VENDOR
  • Traffic Barriers with Stand
  • Item # 3UTR5
  • Mfr. Model # 3UTR5
  • Traffic Barriers, Police Officer-Shaped With Stand, Finish Polyethylene, Height 40.55 In., Length 30.71 In.,...More

Universal Flat Wall Mount,Cap 175 lb
  • GRAINGER APPROVED VENDOR
  • Universal Flat Wall Mount, Cap 175 lb
  • Item # 33J838
  • Mfr. Model # GGS_30743
  • Universal Flat Panel TV Mount, Fixed, For Use With 26 to 57 In. Screens, Load Capacity (Lb.) 200, Overall...More

TV Wall Mount,Cap 25 lb,Black
  • GRAINGER APPROVED VENDOR
  • TV Wall Mount, Cap 25 lb, Black
  • Item # 33J844
  • Mfr. Model # GGS_30754
  • TV Mount, Full Motion, For Use With 10 to 32 In. Screens, Load Capacity (Lb.) 50, Tilting Angle (Deg.) 15,...More

Lock,Drum
  • GRAINGER APPROVED VENDOR
  • Lock, Drum
  • Item # 3KR44
  • Mfr. Model # BLD-80
  • Drum Lock, 1/2 Inch, Zinc Plated Steel Rod, Brass, 2 and 3/4 Inches Thread Diameter

  • GRAINGER APPROVED VENDOR
  • Post Sleeve
  • Multiple product options available

Flat Panel,Wall Mount
  • GRAINGER APPROVED VENDOR
  • Flat Panel, Wall Mount
  • Item # 33J825
  • Mfr. Model # GGS_30725
  • Flat Panel TV Mount, Tilt, For Use With 22 to 47 In. Screens, Load Capacity (Lb.) 200, Tilting Angle (Deg.)...More

Safety Bollard,Chrome,H42In,Dia 4In
  • GRAINGER APPROVED VENDOR
  • Safety Bollard, Chrome, H42In, Dia 4In
  • Item # 4NEN3
  • Mfr. Model # CBOL-42-4
  • Safety Bollard, Construction Steel, Type Chrome, Color Chrome, Inside Dia. 3-13/16 In., Mounting Dimension 8...More

Horizontal Alarm For Shower Station
Key Blank,H84PT/H74PT,Pk 5
  • GRAINGER APPROVED VENDOR
  • Key Blank, H84PT/H74PT, Pk 5
  • Item # 5ZLJ1
  • Mfr. Model # 5ZLJ1
  • Key Blank, H84PT/H74PT, Lock Manufacturer Ford, Keyway Type Vehicle, Package Quantity 5

Universal Flat Panel TV Mount,Cap 150 lb
  • GRAINGER APPROVED VENDOR
  • Universal Flat Panel TV Mount, Cap 150 lb
  • Item # 33J837
  • Mfr. Model # GGS_30742
  • Universal Flat Panel TV Mount, Fixed, For Use With 22 In. to 47 In. Screens, Load Capacity (Lb.) 200, Overall...More

In Drawer Key Contol Rack,56 Keys
  • GRAINGER APPROVED VENDOR
  • In Drawer Key Contol Rack, 56 Keys
  • Item # 3KNG3
  • Mfr. Model # 3KNG3
  • In-Drawer Key Control Rack, Key Capacity (Units) 56, Overall Height (In.) 4-3/4, Overall Depth (In.) 9-7/8,...More

Floor Stop Bollard,Yellow,36x5
  • GRAINGER APPROVED VENDOR
  • Floor Stop Bollard, Yellow, 36x5
  • Item # 3JJC6
  • Mfr. Model # 3JJC6
  • Floor Stop Bollard, Overall Length 36 In., Overall Height 5 In., Dia. 4-1/2 In., Inside Dia. 4-1/2 In.,...More

  • GRAINGER APPROVED VENDOR
  • Bollard Cover
  • Multiple product options available

Universal Flat Wall Mount,Cap 200 lb
  • GRAINGER APPROVED VENDOR
  • Universal Flat Wall Mount, Cap 200 lb
  • Item # 33J839
  • Mfr. Model # GGS_30744
  • Universal Flat Panel TV Mount, Fixed, For Use With 32 55 In. Screens, Load Capacity (Lb.) 200, Overall Height...More

  • GRAINGER APPROVED VENDOR
  • Keyed Padlock
  • Multiple product options available

BOLLARD SQ 24X5 Y
  • GRAINGER APPROVED VENDOR
  • BOLLARD SQ 24X5 Y
  • Item # 3KZU5
  • Mfr. Model # 1752
  • Bollard Square 24 in Yellow Steel High Density Polyethylene 35 lbs

Removable Bollards/Rack Guards,24 In H
  • GRAINGER APPROVED VENDOR
  • Removable Bollards/Rack Guards, 24 In H
  • Item # 8GDR5
  • Mfr. Model # BOL-RF-24-5.5
  • Surface-Mounted Removable Bollards and Rack Guards, Overall Height 24 In., Outside Dia. 5-1/2 In., Yellow,...More

Barrier Rope,1 In x 12 ft,Black
  • GRAINGER APPROVED VENDOR
  • Barrier Rope, 1 In x 12 ft, Black
  • Item # 9RYL1
  • Mfr. Model # TP6-BKSCHS1
  • Barrier Rope, Rope Color Black, End Style Satin Chrome Snap End, Material Polypropylene, Length 12 ft., Rope...More

Results per page: 16 | 32 | 48