Skip Content

Filter Results By

Security

74 Results Found that Include 244 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • EDWARDS SIGNALING
  • Relay Relay
  • Multiple product options available

    Relay and Standards UL; Varies by Type, Depth (In.), Length (In.), Height (In.) and Voltage

  • EDWARDS SIGNALING
  • Heat Detector Heat Detector
  • Multiple product options available

    Heat Detector; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.) and Includes

  • EDWARDS SIGNALING
  • Horn Strobe Horn Strobe
  • Multiple product options available

    Horn Strobe; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Width (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Fire Bell Fire Bell
  • Multiple product options available

    Fire Bell; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Smoke Detector Smoke Detector
  • Multiple product options available

    Smoke Detector and Finish White; Varies by Type, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current, Voltage and Includes

Fire Alarm Battery,10 Amps
  • EDWARDS SIGNALING
  • Fire Alarm Battery, 10 Amps Fire Alarm Battery,10 Amps
  • Item # 1EXZ7
  • Mfr. Model # 12V10A
  • Fire Alarm Battery, Alarm Current 10 Amps, Depth 5 1/4 In, Height 6 1/2 In, Length 3 In, Ambient Temp Limits...More

Duct Smoke Detector,L 14 1/2 In
  • EDWARDS SIGNALING
  • Duct Smoke Detector, L 14 1/2 In Duct Smoke Detector,L 14 1/2 In
  • Item # 1EYB5
  • Mfr. Model # SD-4WJ
  • Duct Smoke Detector, Photoelectric, Finish Clear Plastic, Surface Mounting, Alarm Current 35 mA, Standby...More

Strobe Wall Mount,Red,L 4 1/2 In
  • EDWARDS SIGNALING
  • Photoelectric Smoke Detector Photoelectric Smoke Detector
  • Multiple product options available

    Photoelectric Smoke Detector, Finish White, Single Gang, 3" Round, 4" Octagonal, Alarm Current 60mA Max, Standby Current (uA) 70, Height (In.) 2, Width (In.) 6, Ambient...More

  • EDWARDS SIGNALING
  • Pull Station Pull Station
  • Multiple product options available

    Pull Station, Finish Red, Single Gang Box Included, Alarm Current —, Peak Output (dBA) —, Flash (Candela) —, Standby Current (uA) —, Depth (In.) 3, Height (In.) 4-3/4,...More

Digital Communicator,H 4 1/2 x W 8 In
  • EDWARDS SIGNALING
  • Alarm Control Panel Alarm Control Panel
  • Multiple product options available

    Alarm Control Panel, Depth 3-3/4" and Material Steel; Varies by 2 AWG Class B Circuit Input, 2 AWG Class B Circuit Output, Current Capacity/Circuit, Current...More

  • EDWARDS SIGNALING
  • Chime Strobe Chime Strobe
  • Multiple product options available

    Chime Strobe, Peak Output (dBA) 78.6, Flash (Candela) 15/30/75/110 and Height (In.) 4-1/2; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Alarm Current and...More

  • EDWARDS SIGNALING
  • Power Booster Power Booster
  • Multiple product options available

    Power Booster, 2 AWG Class B Circuit Output 24VDC, 3.0 A, Height 17", Width 13", Color Red, Material Steel, Number Required 1, Standards UL 864, FM, CSFM and Includes —;...More

Test Magnet
weatherproof box, red for CS405
Air Velocity Test Kit
Strobe Ceiling Mount,White,L 8-5/16 In
Explosionproof Box,Gray
  • EDWARDS SIGNALING
  • Explosionproof Box, Gray Explosionproof Box,Gray
  • Item # 16X410
  • Mfr. Model # JALX11
  • Explosionproof Box and Cover, Finish Gray, Suface Mounting, Depth (In.) 3, Height (In.) 4-1/2, Length (In.)...More

Sync Module
  • EDWARDS SIGNALING
  • Sync Module Sync Module
  • Item # 16X366
  • Mfr. Model # EG1M
  • Sync Module, Depth (In.) 1.5, Height (In.) .75, Length (In.) 2.375, Ambient Temp. Limits (F) 32 to 120,...More

  • EDWARDS SIGNALING
  • Ceiling Speaker Strobe Ceiling Speaker Strobe
  • Multiple product options available

    Ceiling Speaker Strobe, Finish White, Flush and Ambient Temp. Limits (F) 32 to 120; Varies by Type, Height (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Wall Speaker Wall Speaker
  • Multiple product options available

    Wall Speaker, Flush or Surface, Peak Output (dBA) 80/83/86/89, Depth (In.) 1, Height (In.) 6-1/2, Length (In.) 5, Ambient Temp. Limits (F) 32 to 120, Humidity Range (%...More

Glass Rods,3 In. L,PK10
  • EDWARDS SIGNALING
  • Glass Rods, 3 In. L, PK10 Glass Rods,3 In. L,PK10
  • Item # 13T113
  • Mfr. Model # MPSRGR10
  • Glass Rods, Length (In.) 3, Width (In.) 6/25, Humidity Range ( Percent RH) 0 to 95 Non-Condensing, For Use...More

Trim Plate,Red,H 1/2 x L 5 7/8 In
  • EDWARDS SIGNALING
  • Temporal Horn Temporal Horn
  • Multiple product options available

    Temporal Horn; Varies by Finish, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current and Voltage

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More