Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Security

62 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cinch-up Locking Seal,Green,PK100
Portable Fingerprint Station
  • CORTECH
  • Portable Fingerprint Station Portable Fingerprint Station
  • Item # 3YMG9
  • Mfr. Model # CT39
  • Fingerprint Station, Portable, Height 6 In., Length 17 In., Depth 2 In., Black, For Use With Human Resource,...More

Evidence Bag,Dual Sided,12 x 9 In,PK100
Equilock Locking Seal,Red,PK100
  • CORTECH
  • Equilock Locking Seal, Red, PK100 Equilock Locking Seal,Red,PK100
  • Item # 13G480
  • Mfr. Model # PCEQ1057C
  • Pull-Tight Locking Seal, Equilock, Color Red, Length 10 In., Width 1/8 In. dia., Material Polypropylene...More

Cut-out ID Tents,1 to 20,Yellow
Cinch-up Locking Seal,Blue,PK100
Transport Hood,Yellow/Black,Universal
Evidence Bag,Dual Sided,8 x 5 In,PK100
  • CORTECH
  • Evidence Bag, Dual Sided, 8 x 5 In, PK100 Evidence Bag,Dual Sided,8 x 5 In,PK100
  • Item # 3YMK2
  • Mfr. Model # C-3-2050
  • Evidence Bag, Dual Sided, Color Clear, Thickness 0.04 mil, Length 8 In., Width 5 In., For Use With Collecting...More

UV Counterfeit Detector Rep. Bulb
UV Counterfeit Detector, 2 Bulbs
  • CORTECH
  • UV Counterfeit Detector, 2 Bulbs UV Counterfeit Detector, 2 Bulbs
  • Item # 3YMJ8
  • Mfr. Model # CUV16
  • UV Counterfeit Detector, Input Power 120VAC, Length 6-1/2 In., Width 6 In., Height 3-1/2 In., Scans...More

Evidence Pouch,9 x 12 In,Clear
UV Counterfeit Detector, 1 Bulb
  • CORTECH
  • UV Counterfeit Detector, 1 Bulb UV Counterfeit Detector, 1 Bulb
  • Item # 3YMJ9
  • Mfr. Model # CPOS15
  • UV Counterfeit Detector, Input Power 115VAC, Length 6-3/8 In., Width 6 In., Height 3 In., Scans Cash,Credit...More

Basic Traffic Sketching Kit
Fingerprint Pad,Round,1 In,PK6
Leg Irons with Chain and Cuffs
  • CORTECH
  • Leg Irons with Chain and Cuffs Leg Irons with Chain and Cuffs
  • Item # 13G488
  • Mfr. Model # 1900LI
  • Leg Irons With Chain And Cuffs, Color Silver, Height 2-1/2 In., Length 25-3/4 In., Width 17-1/3 In., Material...More

Transport Hood,Blue/Black,Universal
  • CORTECH
  • Transport Hood, Blue/Black, Universal Transport Hood,Blue/Black,Universal
  • Item # 13G492
  • Mfr. Model # 8310
  • Spit Net Hood, Mesh Material, Features Mesh Netting And Bacteria-Filtering Fabric Restricts The Spread Of...More

Cinch-up Locking Seal,Red,PK100
Towelettes Ink Remover,PK100
Cinch-up Locking Seal,Yellow,PK100
Applicant Cards,PK250
  • CORTECH
  • Applicant Cards, PK250 Applicant Cards,PK250
  • Item # 3YMH8
  • Mfr. Model # CT40A
  • Application Cards, Height 8 In., Length 8 In., Blue, For Use With Human Resource, Background Checks,Financial...More

ReTab Correction Labels,PK500
PrePrint Skin Conditioners,PK100
Replacement Pad for 3YMG9
DoubleCuf Restraints,PK100
  • CORTECH
  • DoubleCuf Restraints, PK100 DoubleCuf Restraints,PK100
  • Item # 3YMK6
  • Mfr. Model # C5060B
  • Double Cuf Restraints, Plastic, Height 1/2 to 6 In., Length 44 In., Width 1/2 In., Black, Puncture Resistant,...More

Shotgun Evidence Bag,Grommet Closure
Evidence Bag Hook
Strong Locker,22 x 36 x 4 In,Royal Blue
Handgun Evidence Bag,Zipper Closure
Evidence Pouch,9 x 12 In,Yellow
Rifle Evidence Bag,Grommet Closure
ID Magnifier,Light,3 1/2 In, 4x Mag
Strong Box,10 x 16-1/4 x 11 In,Ryl Blue
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More