Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Security

61 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wireless Door Chime,Plastic,L 5 In
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Door Chime, Plastic, L 5 In Wireless Door Chime,Plastic,L 5 In
  • Item # 1DPE7
  • Mfr. Model # STI-32500
  • Wireless Door Chime, Doorbell Button, Mounting Door, Electrical Outlet, Sound Rating 85dB, Battery Size 2032,...More

Pull Tight Seal,5 In,Plastic,White,PK5
  • Pull Tight Seal, 5 In, Plastic, White, PK5 Pull Tight Seal
  • Item # 3FVT1
  • Mfr. Model # STI-6515
  • Primary Application General Purpose Barrier, Pull Tight Seal, Material Plastic, White, Length 5 In., Number...More

Wireless Doorbell Chime w/Receiver
Exit Door Alarm,Annunciation,95 to 105dB
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Exit Door Alarm, Annunciation, 95 to 105dB Exit Door Alarm,Annunciation,95 to 105dB
  • Item # 1DPE1
  • Mfr. Model # STI-6400
  • Exit Door Alarm, Cylinder Type Key Lock, Alarm Type Audible/Annunciation, Siren Style Three Minute Piercing...More

Wireless Entry Alert Chime w/Receiver
Wireless Chime Receiver, Off White
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Chime Receiver, Off White Wireless Chime Receiver, Off White
  • Item # 3FVT5
  • Mfr. Model # STI-32530
  • Wireless Chime Receiver, Plastic, Width 3 In, Height 5 In, Depth 1 1/2 In, Audible Tone, Decibels 85 dB, 120...More

Magnetic Contact Transmitter, L 3 1/2 In
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Magnetic Contact Transmitter, L 3 1/2 In Magnetic Contact Transmitter, L 3 1/2 In
  • Item # 1DPE6
  • Mfr. Model # STI-35500
  • Magnetic Contact Transmitter, ABS Plastic, Length 3 1/2 In, Width 1 1/2 In, Height 1 In, Audible Tone,...More

Wireless Motion-Activated Chime
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Motion-Activated Chime Wireless Motion-Activated Chime
  • Item # 2KFN3
  • Mfr. Model # STI-46100
  • Motion Activated Chime, Wireless, Height (In.) 8-1/2, Width (In.) 5-1/2, Depth (In.) 4-1/2, White, Coverage...More

Doorbell Button Transmitter, For Use With Mfr. No. STI-3260
Handheld alarm with sound and light
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Handheld alarm with sound and light Handheld alarm with sound and light
  • Item # 16D859
  • Mfr. Model # 12006
  • Handheld Alarm With Sound and Light, Alarm Type Audible and Strobe Light, Housing Color Black, Sound Level...More

Wireless Doorbell Button Alert
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Doorbell Button Alert Wireless Doorbell Button Alert
  • Item # 31CP11
  • Mfr. Model # STI-V34600
  • Wireless Doorbell Button Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features Chimes...More

Solar Wireless Driveway Monitor Kit
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Solar Wireless Driveway Monitor Kit Solar Wireless Driveway Monitor Kit
  • Item # 6CZC0
  • Mfr. Model # STI-34100
  • Solar Wireless Driveway Monitor Kit, Plastic, Width 5 In., Height 3.5 In., Diameter 5 In., Audible Tone,...More

Exit Door Alarm,Annunciation,105dB
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Exit Door Alarm, Annunciation, 105dB Exit Door Alarm,Annunciation,105dB
  • Item # 16D850
  • Mfr. Model # STI-6400WIR4
  • Exit Door Alarm, Cylinder Type Key Lock, Alarm Type Audible/Annunciation, Siren Style Three Minute Piercing...More

Barking Dog Alarm,Audible/Annunciation
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Barking Dog Alarm, Audible/Annunciation Barking Dog Alarm,Audible/Annunciation
  • Item # 1DPF3
  • Mfr. Model # ED-50
  • Barking Dog Alarm, Alarm Type Audible/Annunciation, Siren Style Barking, Nature Sounds, Activated By Motion,...More

Wireless Motion-Activated Sensor
Battery Wireless Driveway Monitor Kit
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Battery Wireless Driveway Monitor Kit Battery Wireless Driveway Monitor Kit
  • Item # 6CZA8
  • Mfr. Model # STI-34150
  • Battery Wireless Driveway Monitor Kit, Plastic, Width 4 In., Height 6.5 In., Diameter 4 In., Audible Tone,...More

Exit Door Alarm,Annunciation,105dB
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Exit Door Alarm, Annunciation, 105dB Exit Door Alarm,Annunciation,105dB
  • Item # 16D849
  • Mfr. Model # STI-6400WIR
  • Exit Door Alarm, Cylinder Type Key Lock, Alarm Type Audible/Annunciation, Siren Style Three Minute Piercing...More

Wireless Doorbell Button
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Doorbell Button Wireless Doorbell Button
  • Item # 31CP01
  • Mfr. Model # STI-34601
  • Wireless Doorbell Button, For Use With STI Wireless Receivers Mfr. No. STI-34104, STI-V34104, STI-34108,...More

Wireless Indoor Motion Detector Alert
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Indoor Motion Detector Alert Wireless Indoor Motion Detector Alert
  • Item # 31CP12
  • Mfr. Model # STI-V34700
  • Wireless Indoor Motion Detector Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features...More

  • SAFETY TECHNOLOGY INTERNATIONAL
  • Alert Series Receiver With Power Supply Alert Series Receiver With Power Supply
  • Multiple product options available

    Alert Series Receiver With Power Supply, Mounting Table or Wall, Sound Rating 75 or 65 dB, Voltage 120 V AC, For Use With Wireless Alert Series and Includes Receiver,...More

Battery Wireless Driveway Monitor
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Battery Wireless Driveway Monitor Battery Wireless Driveway Monitor
  • Item # 31CP07
  • Mfr. Model # STI-V34150
  • Battery Wireless Driveway Monitor, Mounting Surface, Input Power (2) C Alkaline, Not Included Battery,...More

Universal alert for alert series
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Universal alert for alert series Universal alert for alert series
  • Item # 16D854
  • Mfr. Model # STI-34401
  • Universal Alert Sensor, Polycarbonate, Width 1-1/3 In., Height 3-1/4 In., Depth 1 In., Y Tone, Decibels 75 or...More

Door/Window Sensor
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Door/Window Sensor Door/Window Sensor
  • Item # 31CP16
  • Mfr. Model # STI-WS102
  • Door/Window Sensor, For Use With Burglar Stopper Wire-Free Home Protection System Mfr. No. STI-WS100SG2,...More

Mailbox Delivery Alert,Wireless
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Mailbox Delivery Alert, Wireless Mailbox Delivery Alert,Wireless
  • Item # 16D851
  • Mfr. Model # STI-34200
  • Mailbox Delivery Alert, Wireless, Polycarbonate, Length 4 In., Width 2-1/2 In., Depth 1 In., Y Tone, Decibels...More

Voice Receiver
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Voice Receiver Voice Receiver
  • Item # 31CP06
  • Mfr. Model # STI-V34104
  • Voice Receiver, For Use With STI Wireless Alert Series Mfr. No. STI-6517B, STI-34101, STI-34151, STI-34201,...More

Wire-Free Home Protection System
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wire-Free Home Protection System Wire-Free Home Protection System
  • Item # 31CP14
  • Mfr. Model # STI-WS100SG2
  • Wire-Free Home Protection System, Mounting Surface, Sound Rating 120 dB, Input Power 9V Alkaline, Not...More

Vehicle Sensor, For Use With Solar Wireless Driveway Monito
Electronic Watchdog Alarm,Annunciation
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Electronic Watchdog Alarm, Annunciation Electronic Watchdog Alarm,Annunciation
  • Item # 31CL94
  • Mfr. Model # ED-55
  • Electronic Watchdog Alarm, Alarm Type Audible/Annunciation, Siren Style Barking, Chimes or Sirens, Activated...More

Solar Wireless Driveway Monitor,AA Batt
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Solar Wireless Driveway Monitor, AA Batt Solar Wireless Driveway Monitor,AA Batt
  • Item # 31CP05
  • Mfr. Model # STI-V34100
  • Solar Wireless Driveway Monitor, Mounting Surface, Input Power (2) AA NiMH, Included Battery, Features Alerts...More

Auto Dialer Panic Remote
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Auto Dialer Panic Remote Auto Dialer Panic Remote
  • Item # 31CP22
  • Mfr. Model # STI-WS110TX
  • Auto Dialer Panic Remote, For Use With Burglar Stopper Wire-Free Home Protection System Mfr. No....More

Mailbox Alert Sensor,3V Lithium Battery
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Mailbox Alert Sensor, 3V Lithium Battery Mailbox Alert Sensor,3V Lithium Battery
  • Item # 31CN98
  • Mfr. Model # STI-34201
  • Mailbox Alert Sensor, Mounting Surface, Input Power 3V Lithium, Included Battery, Features Alerts When The...More

Garage Door Sensor
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Garage Door Sensor Garage Door Sensor
  • Item # 31CP18
  • Mfr. Model # STI-WS105
  • Garage Door Sensor, For Use With Burglar Stopper Wire-Free Home Protection System Mfr. No. STI-WS100SG2,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More