Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Finish
Mounting
Depth (In.)
Length (In.)
Height (In.)
Width (In.)
Alarm Current
Tube Length (Ft.)
Voltage
Includes
Brand
Price
Shop By

Security

27 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Photoelectric,Universal,Smoke Detector
  • SYSTEM SENSOR
  • Photoelectric, Universal, Smoke Detector Photoelectric,Universal,Smoke Detector
  • Item # 2GWK9
  • Mfr. Model # D4120
  • Photoelectric, Duct Smoke Detector, Universal, Depth 2 1/2 In, Height 5 In, Length 14 3/8 In, Ambient Temp...More

  • SYSTEM SENSOR
  • Sampling Tube Sampling Tube
  • Multiple product options available

    Sampling Tube, Smoke Detector and Connects to Smoke Detector; Varies by Length (In.), Width (In.) and Tube Length (Ft.)

  • SYSTEM SENSOR
  • Horn Strobe Horn Strobe
  • Multiple product options available

    Horn Strobe, Two-Wire, Wall, Alarm Current 79ma-218ma (DC Max), Peak Output (dBA) 88, Flash (Candela) 15-115 Selectable, Depth (In.) 2-1/2, Height (In.) 5-5/8, Length...More

Carbon Monoxide Detector,Signal Device
  • SYSTEM SENSOR
  • Carbon Monoxide Detector, Signal Device Carbon Monoxide Detector,Signal Device
  • Item # 5CGZ7
  • Mfr. Model # CO1224T
  • Carbon Monoxide Detector, Signaling Device, Finish White, Single Gang Box Mounting, Alarm Current 40mA, Peak...More

  • SYSTEM SENSOR
  • Multi Signaling Unit Multi Signaling Unit
  • Multiple product options available

    Multi Signaling Unit, Peak Output (dBA) 85, Ambient Temp. Limits (F) 14 to 140, Number Required 1 and Voltage 20 to 29 VDC; Varies by Type, Depth (In.), Length (In.),...More

Remote Test Station,Sngl Gang Box,105 mA
  • SYSTEM SENSOR
  • Remote Test Station, Sngl Gang Box, 105 mA Remote Test Station,Sngl Gang Box,105 mA
  • Item # 5CGZ4
  • Mfr. Model # RTS151
  • Remote Test Station, Finish White, Single Gang Box Mounting, Alarm Current 105 mA, Depth 1 3/4 In., Height 4...More

Photoelectric Sensor
  • SYSTEM SENSOR
  • Photoelectric Sensor Photoelectric Sensor
  • Item # 35Z775
  • Mfr. Model # D4S
  • Photoelectric Sensor, Smoke Detector, Depth (In.) 2-1/2, Height (In.) 5, Length (In.) 7-3/4, Ambient Temp....More

Duct Smoke Detector,Photoelectric
  • SYSTEM SENSOR
  • Duct Smoke Detector, Photoelectric Duct Smoke Detector,Photoelectric
  • Item # 5CGZ1
  • Mfr. Model # D4120W
  • Duct Smoke Detector, Watertight, Photoelectric, Finish White, Duct Mounting, Alarm Current 100mA, Depth 2 1/2...More

Remote Annunciator With Piezo Alarm
  • SYSTEM SENSOR
  • Remote Annunciator With Piezo Alarm Remote Annunciator With Piezo Alarm
  • Item # 5CGZ6
  • Mfr. Model # APA151
  • Remote Annunciator With Piezo Alarm, Signaling Device, Finish White, Single Gang Box Mounting, Alarm Current...More

Remote Test Station,2.8 to 32 VDC
  • SYSTEM SENSOR
  • Remote Test Station, 2.8 to 32 VDC Remote Test Station,2.8 to 32 VDC
  • Item # 5CGZ5
  • Mfr. Model # RTS151KEY
  • Remote Test Station With Key Lock, Finish White, Single Gang Box Mounting, Alarm Current 105 mA, Depth 1 3/4...More

  • SYSTEM SENSOR
  • Strobe Strobe
  • Multiple product options available

    Strobe, Wall, Alarm Current 66ma-210ma (DC Max), Flash (Candela) 15-115 Selectable, Depth (In.) 2-1/2, Height (In.) 5-5/8, Length (In.) 4-3/4, Width (In.) 4-3/4, Ambient...More

Remote Annunciator,Signaling Device
  • SYSTEM SENSOR
  • Remote Annunciator, Signaling Device Remote Annunciator,Signaling Device
  • Item # 5CGZ3
  • Mfr. Model # RA100Z
  • Remote Annunciator, Signaling Device, Finish White, Single Gang Box Mounting, Alarm Current 12 mA, Depth 1...More

Wall Chime Strobe,White
  • SYSTEM SENSOR
  • Wall Chime Strobe, White Wall Chime Strobe,White
  • Item # 21HN52
  • Mfr. Model # CHSW
  • Wall Chime Storbe, Finish White, Wall Mounting, Alarm Current 64 to 217mA DC, Peak Output (dBA) 77, Flash...More

  • SYSTEM SENSOR
  • Mini Horn Mini Horn
  • Multiple product options available

    Mini Horn, Signaling Device, Wall, Alarm Current 10 to 29mA DC, Peak Output (dBA) 80, Standby Current (uA) 0, Depth (In.) 9/20, Height (In.) 4-3/5, Length (In.) 2-9/10,...More

Strobe Light,Smoke Detector,55mA
  • SYSTEM SENSOR
  • Strobe Light, Smoke Detector, 55mA Strobe Light,Smoke Detector,55mA
  • Item # 35Z780
  • Mfr. Model # AOS
  • Strobe Light, Smoke Detector, Alarm Current 55mA, Flash (Candela) 1, Ambient Temp. Limits (F) 14 to 140,...More

Speaker Strobe,Ceiling,Std Candela,Red
  • SYSTEM SENSOR
  • Speaker Strobe, Ceiling, Std Candela, Red Speaker Strobe,Ceiling,Std Candela,Red
  • Item # 21HN46
  • Mfr. Model # SPSCR
  • Ceiling Speaker Strobe, Marked Fire, Finish Red, Ceiling Mounting, Alarm Current 66 to 286mA DC, Peak Output...More

  • SYSTEM SENSOR
  • Wall Speaker Wall Speaker
  • Multiple product options available

    Wall Speaker, Marked Fire, Wall, Peak Output (dBA) 86, Standby Current (uA) 0, Ambient Temp. Limits (F) 32 to 120, Coverage (Square-Ft.) 72, Humidity Range (% RH) 10 to...More

Outdoor Strobe,Wall,Standard Candela,Red
  • SYSTEM SENSOR
  • Outdoor Strobe, Wall, Standard Candela, Red Outdoor Strobe,Wall,Standard Candela,Red
  • Item # 21HN48
  • Mfr. Model # SRK
  • Outdoor Wall Strobe, Marked Fire, Finish Red, Wall Mounting, Alarm Current 66 to 210mA DCStandby Current (uA)...More

  • SYSTEM SENSOR
  • Wall Speaker Strobe Wall Speaker Strobe
  • Multiple product options available

    Wall Speaker Strobe, Marked Fire, Wall, Alarm Current 66 to 286mA DC, Peak Output (dBA) 85, Flash (Candela) 15/30/75/95/110/115, Standby Current (uA) 0, Depth (In.)...More

Outdoor Horn,Red
  • SYSTEM SENSOR
  • Outdoor Horn, Red Outdoor Horn,Red
  • Item # 21HN51
  • Mfr. Model # HRK
  • Outdoor Wall Horn, Marked Fire, Finish Red, Wall Mounting, Alarm Current 207 to 286mA DC, Peak Output (dBA)...More

  • SYSTEM SENSOR
  • Ceiling Strobe Ceiling Strobe
  • Multiple product options available

    Ceiling Strobe, Marked Fire, Alarm Current 66 to 210mA DC, Flash (Candela) 15/30/75/95/110/115, Standby Current (uA) 0, Depth (In.) 2-1/2, Height (In.) 6-4/5, Length...More

High Candela Horn Strobe,Wall,Red,2 Wire
  • SYSTEM SENSOR
  • High Candela Horn Strobe, Wall, Red, 2 Wire High Candela Horn Strobe,Wall,Red,2 Wire
  • Item # 21HN49
  • Mfr. Model # P2RH
  • High Candela Horn Strobe, Marked Fire, Finish Red, Wall Mounting, Alarm Current 272 to 355mA DC, Peak Output...More

Photoelectric Power Board
  • SYSTEM SENSOR
  • Photoelectric Power Board Photoelectric Power Board
  • Item # 35Z776
  • Mfr. Model # D4P120
  • Photoelectric Power Board, Smoke Detector, Alarm Current Max 65mA @24VDC/ Max 135mA RMS @24VAC/ Max 35mA RMS...More

Sampling Tube
  • SYSTEM SENSOR
  • Horn Horn
  • Multiple product options available

    Horn, Wall, Alarm Current 57ma (DC Max), Peak Output (dBA) 88, Depth (In.) 2-1/2, Height (In.) 5-5/8, Length (In.) 4-3/4, Width (In.) 4-3/4, Ambient Temp. Limits (F) 32...More

Ceiling Speaker,White
  • SYSTEM SENSOR
  • Ceiling Speaker, White Ceiling Speaker,White
  • Item # 21HN43
  • Mfr. Model # SPCW
  • Ceiling Speaker, Marked Fire, Finish White, Ceiling MountingPeak Output (dBA) 86Standby Current (uA) 0, Depth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More