Skip Content

Filter Results By

Applied Filters Clear All

Finish
Rotation
Brand
Price
Shop By

Security

152 Results Found that Include 152 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ7
  • Mfr. Model # 1101-SS-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

Automatic Open/Close Gate,One Way
  • TURNSTILE
  • Automatic Open/Close Gate, One Way Automatic Open/Close Gate,One Way
  • Item # 3YMG2
  • Mfr. Model # 5002-EN
  • Automatic Open/Close Gate, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

Hi Gate Turnstile,Locking Exit,One Way
Indicator Light, Green and Red
  • TURNSTILE
  • Indicator Light, Green and Red Indicator Light, Green and Red
  • Item # 2XHX8
  • Mfr. Model # IL
  • Indicator Light, Control Type Electric, Overall Height 2 In, Overall Width 1 In, Overall Length 1 In, Red and...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAT9
  • Mfr. Model # 2001-S-EX
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Hi Gate Turnstile,Controlled Exit,2 Way
  • TURNSTILE
  • Hi Gate Turnstile, Controlled Exit, 2 Way Hi Gate Turnstile,Controlled Exit,2 Way
  • Item # 3YMF4
  • Mfr. Model # HGGE-P-CE
  • Hi Gate Turnstile, Controlled Exit, Two Way Operation, Control Type Electric, Overall Height 90 In., Overall...More

Universal Gate Sign,Gate Signage
  • TURNSTILE
  • Universal Gate Sign, Gate Signage Universal Gate Sign,Gate Signage
  • Item # 3YMG6
  • Mfr. Model # UNIV
  • Universal Gate Sign, Gate Signage, Overall Height 24 In., Overall Width 2 In., Overall Length 12 In.,...More

Hi Gate Turnstile,Locking Exit,One Way
  • TURNSTILE
  • Hi Gate Turnstile, Locking Exit, One Way Hi Gate Turnstile,Locking Exit,One Way
  • Item # 3YMF7
  • Mfr. Model # HGGE-S-LE
  • Hi Gate Turnstile, Locking Exit, One Way Operation, Control Type Electric, Overall Height 90 In., Overall...More

Hi Gate Turnstile,Free Exit,2 Way
  • TURNSTILE
  • Hi Gate Turnstile, Free Exit, 2 Way Hi Gate Turnstile,Free Exit,2 Way
  • Item # 3YME5
  • Mfr. Model # TGGE-P-FE
  • Tandem Hi Gate Turnstile, Free Exit, Two Way Operation, Control Type Electric, Overall Height 90 In., Overall...More

Hi Gate Turnstile,Locking Exit,One Way
  • TURNSTILE
  • Hi Gate Turnstile, Locking Exit, One Way Hi Gate Turnstile,Locking Exit,One Way
  • Item # 3YME4
  • Mfr. Model # TGGM-P-LE
  • Tandem Hi Gate Turnstile, Locking Exit, One Way Operation, Control Type Mechanical, Overall Height 90 In.,...More

Digital Counter
  • TURNSTILE
  • Digital Counter Digital Counter
  • Item # 2XHW6
  • Mfr. Model # EC
  • Digital Counter, Overall Height 1 In, Overall Width 2 In, Overall Length 1 1/2 In, Plastic, Black Powder Coat...More

Hi Gate Turnstile,Free Exit,2 Way
  • TURNSTILE
  • Hi Gate Turnstile, Free Exit, 2 Way Hi Gate Turnstile,Free Exit,2 Way
  • Item # 3YME3
  • Mfr. Model # TGGM-P-FE
  • Tandem Hi Gate Turnstile, Free Exit, Two Way Operation, Control Type Mechanical, Overall Height 90 In.,...More

Photo Eye and Reflector
  • TURNSTILE
  • Photo Eye and Reflector Photo Eye and Reflector
  • Item # 2XHW5
  • Mfr. Model # 2025
  • Photo Eye, Overall Height 2 In, Overall Width 2 In, Overall Length 2 In, Chrome Steel and Black Plastic,...More

Man Gate,Right Hand,Steel
  • TURNSTILE
  • Man Gate, Right Hand, Steel Man Gate,Right Hand,Steel
  • Item # 3EHD4
  • Mfr. Model # MG-GA-RH
  • Man Gate, Full Height, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

Automatic Open/Close Gate,1 or 2 Way
  • TURNSTILE
  • Automatic Open/Close Gate, 1 or 2 Way Automatic Open/Close Gate,1 or 2 Way
  • Item # 31HH34
  • Mfr. Model # 4002-SS-34-FE
  • Automatic Open/Close Gate, Right Entrance, Free Exit, 1 or 2 Way Operation, Single Swing Style, Control Type...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ8
  • Mfr. Model # 1102-SS-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ9
  • Mfr. Model # 1102-SS-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

Corner Post
  • TURNSTILE
  • Corner Post Corner Post
  • Item # 2VAW8
  • Mfr. Model # 1015-M
  • Posts, Corner Post, Overall Height 38 1/2 In, Overall Width 4 In, Overall Length 4 In, Steel, Mirror Chrome...More

Automatic Open/Close Gate,One Way
  • TURNSTILE
  • Automatic Open/Close Gate, One Way Automatic Open/Close Gate,One Way
  • Item # 3YMG1
  • Mfr. Model # 5002-EX
  • Automatic Open/Close Gate, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ3
  • Mfr. Model # 1101E-BL-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

Rail Fitting
  • TURNSTILE
  • Rail Fitting Rail Fitting
  • Item # 2VAW9
  • Mfr. Model # 1016-M
  • Posts, Rail Fitting, Overall Height 1 1/2 In, Overall Width 2 In, Overall Length 2 In, Steel, Mirror Chrome...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAT7
  • Mfr. Model # 2002-M-EX
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2XHW1
  • Mfr. Model # 1102E-SS-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ4
  • Mfr. Model # 1102E-BL-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

Mag Lock Gate
  • TURNSTILE
  • Mag Lock Gate Mag Lock Gate
  • Item # 2VAU7
  • Mfr. Model # 2041-M-ML
  • Electric Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Electric, Arm Opening...More

Horizontal Rail,2 Ft,Mirror Chrome
Hi Gate Turnstile
  • TURNSTILE
  • Hi Gate Turnstile Hi Gate Turnstile
  • Item # 2XHX5
  • Mfr. Model # HGGM-S-LE
  • Hi Gate Turnstile, One Way Operation, Control Type Mechanical, Overall Height 90 In, Overall Width 57 In,...More

Hi Gate Turnstile,Free Exit,2 Way
  • TURNSTILE
  • Hi Gate Turnstile, Free Exit, 2 Way Hi Gate Turnstile,Free Exit,2 Way
  • Item # 3YMD2
  • Mfr. Model # TGGM-G-FE
  • Tandem Hi Gate Turnstile, Free Exit, Two Way Operation, Control Type Mechanical, Overall Height 90 In.,...More

Case Protector C/W Sleeves
  • TURNSTILE
  • Case Protector C/W Sleeves Case Protector C/W Sleeves
  • Item # 3YMG3
  • Mfr. Model # 1069-23
  • Case Protector C/W Sleeves, Overall Height 28 In., Overall Width 7 1/2 In., Overall Length 2 In., Stainless...More

Electric Gate
  • TURNSTILE
  • Electric Gate Electric Gate
  • Item # 2VAU3
  • Mfr. Model # 2021-M-EN
  • Electric Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Electric, Arm Opening...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAT8
  • Mfr. Model # 2001-S-EN
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Mechanical Gate,Lockable,Left,Exit
  • TURNSTILE
  • Mechanical Gate, Lockable, Left, Exit Mechanical Gate,Lockable,Left,Exit
  • Item # 5DJP0
  • Mfr. Model # 2050 Series
  • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More