Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Security

30 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output Watts Two-Way Radio, VHF, 25 Output Watts
  • Item # 40JC28
  • Mfr. Model # GX1300W
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color White, Repeater-Capable No, IP...More

Microphone,Submersible,VHF,Portables
Microphone,Speaker,Mini
  • STANDARD HORIZON
  • Microphone, Speaker, Mini Microphone,Speaker,Mini
  • Item # 4LPX1
  • Mfr. Model # MH-57A4B
  • Speaker Mic, Portable,Mini, Length 4 1/2 In, Width 2 5/8 In, Height 6 1/2 In, For Use With...More

Microphone,Submersible,VHF,Portables
Two Way Radio, 156 to 163 MHz Frequency, VHF, 25
Antenna,Whip,Rubber,Duck
  • STANDARD HORIZON
  • Antenna, Whip, Rubber, Duck Antenna,Whip,Rubber,Duck
  • Item # 4LPW7
  • Mfr. Model # CAT460
  • Antenna, Portable,Whip, Rubber Duck, Length (In.) 5-3/4, Width (In.) 1/2, Height (In.) 1/2, Voltage -, For...More

Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output Watts Two-Way Radio, VHF, 25 Output Watts
  • Item # 40JC27
  • Mfr. Model # GX1300B
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color Black, Repeater-Capable No, IP...More

12 W Peak Weatherproof External Speaker
  • STANDARD HORIZON
  • 12 W Peak Weatherproof External Speaker 12 W Peak Weatherproof External Speaker
  • Item # 18F561
  • Mfr. Model # MLS200M10
  • External Speaker, Weatherproof, Length (In.) 4-3/4, Width (In.) 4-3/4, Height (In.) 4-3/4, For Use With...More

Clip,Belt,2-3/8 In. L
DC Cable with cigarette lighter plug
Rapid Charger
Two-Way Radio, 156 to 163 MHz Frequency, VHF, 25 Outpu
Two-Way Radio, 156 to 163 MHz Frequency, VHF, 25 Outpu
Two Way Radio, 156 to 163 MHz Frequency, VHF, 25
Microphone,Remote,Black
  • STANDARD HORIZON
  • Microphone, Remote, Black Microphone,Remote,Black
  • Item # 4LPT8
  • Mfr. Model # CMP30B
  • Microphone, Mobile,Black, Length 9 1/2 In, Width 3 1/2 In, Height 7 1/2 In, For Use With...More

Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output Watts Two-Way Radio, VHF, 25 Output Watts
  • Item # 40JC29
  • Mfr. Model # GX2200B
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color Black, Repeater-Capable No, IP...More

  • STANDARD HORIZON
  • Speaker Speaker
  • Multiple product options available

    Multiple product options available

Speaker Microphone
  • STANDARD HORIZON
  • Speaker Microphone Speaker Microphone
  • Item # 16X208
  • Mfr. Model # MH-44B4B
  • Speaker Microphone, Material Plastic, Length (In.) 10 In., Width (In.) 2 In., Height (In.) 1/2 In., For Use...More

Two Way Radio, 156 to 163 MHz Frequency, VHF, 25
Two Way Radio, 156 to 163 MHz Frequency, VHF, 25
  • STANDARD HORIZON
  • Case Case
  • Multiple product options available

    Multiple product options available

Fixed Mount Bracket
  • STANDARD HORIZON
  • Fixed Mount Bracket Fixed Mount Bracket
  • Item # 18F520
  • Mfr. Model # MMB-97
  • Fixed Mount Bracket, Length (In.) 4, Width (In.) 2, Height (In.) 3, For Use With 18F516, 18F517 Radios,...More

Microphone,Telephone,Handset
Microphone,Remote,White
  • STANDARD HORIZON
  • Microphone, Remote, White Microphone,Remote,White
  • Item # 4LPT9
  • Mfr. Model # CMP30W
  • Microphone, Mobile, White, Length 9 1/2 In, Width 3 1/2 In, Height 7 1/2 In, For Use With...More

Clip,Belt,For Use With 4LPP9
Two-Way Radio, VHF, 25 Output Watts
  • STANDARD HORIZON
  • Two-Way Radio, VHF, 25 Output Watts Two-Way Radio, VHF, 25 Output Watts
  • Item # 40JC30
  • Mfr. Model # GX2200W
  • Two-Way Radio, Band Type VHF, Output Watts 25, Display Type Dot Matrix, Color White, Repeater-Capable No, IP...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More