Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Security

21 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Pepper Foam,1.4 oz.,Blue
    • SABRE
    • Pepper Foam, 1.4 oz., BluePepper Foam,1.4 oz.,Blue
    • Item # 32WC35
    • Mfr. Model # 52H201010-F
    • Pepper Foam, Duty Belt, Approx. No. of Shots 8, Overall Height (In.) 4, Container Size 1.4 oz., Spray Line...More

    Door Stop Alarm,120dB
    • SABRE
    • Door Stop Alarm, 120dBDoor Stop Alarm,120dB
    • Item # 5MKK6
    • Mfr. Model # GK-01
    • Door Stop Alarm, Finish White Plastic, Metal, Alarm Type Door Stop, Siren Style Oscillating, Activated By...More

    Pepper Spray,Foam,3.3 oz.
    • SABRE
    • Pepper Spray, Foam, 3.3 oz.Pepper Spray,Foam,3.3 oz.
    • Item # 31HH04
    • Mfr. Model # 52H2030-F
    • Pepper Spray,Duty Belt,Approx. No. of Shots 18,Overall Height (In.) 6.25,Container Size 3.3 oz.,Spray Line...More

    Pepper Spray,Stream,3.3 oz.
    • SABRE
    • Pepper Spray, Stream, 3.3 oz.Pepper Spray,Stream,3.3 oz.
    • Item # 31HH05
    • Mfr. Model # 56H2030
    • Pepper Spray,Duty Belt,Approx. No. of Shots 18,Overall Height (In.) 6.25,Container Size 3.3 oz.,Spray Line...More

    Pepper Spray,Stream,46 oz.
    • SABRE
    • Pepper Spray, Stream, 46 oz.Pepper Spray,Stream,46 oz.
    • Item # 31HH06
    • Mfr. Model # 86H2046
    • Pepper Spray,Crowd Management,Approx. No. of Shots 15,Overall Height (In.) 19.5,Container Size 46 oz.,Spray...More

    Pepper Spray Refill,Stream,46 oz.
    Pepper Spray,Stream,1.4 oz.
    • SABRE
    • Pepper Spray, Stream, 1.4 oz.Pepper Spray,Stream,1.4 oz.
    • Item # 31HH01
    • Mfr. Model # 52CFT1010
    • Pepper Spray,Crossfire Stream,Approx. No. of Shots 8,Overall Height (In.) 4,Container Size 1.4 oz.,Spray Line...More

    Pepper Cone/Fog,Mid Range Crowd Mgmt
    • SABRE
    • Pepper Cone/Fog, Mid Range Crowd MgmtPepper Cone/Fog,Mid Range Crowd Mgmt
    • Item # 45A295
    • Mfr. Model # 920060-C
    • Pepper Cone/Fog, Mid Range Crowd Management, Approx. No. of Shots 12, Overall Height (In.) 10-1/2, Container...More

    Pepper Spray,Fog,18.5 oz.
    • SABRE
    • Pepper Spray, Fog, 18.5 oz.Pepper Spray,Fog,18.5 oz.
    • Item # 31HH08
    • Mfr. Model # 920060-W
    • Pepper Spray,Cell Buster,Approx. No. of Shots 20,Overall Height (In.) 10.5,Container Size 18.5 oz.,Spray Line...More

    Pepper Spray,Stream,3.3 oz.
    • SABRE
    • Pepper Spray, Stream, 3.3 oz.Pepper Spray,Stream,3.3 oz.
    • Item # 31HH03
    • Mfr. Model # 52H2030
    • Pepper Spray,Duty Belt,Approx. No. of Shots 18,Overall Height (In.) 6.25,Container Size 3.3 oz.,Spray Line...More

    Pepper Spray,Fog,14 oz.
    • SABRE
    • Pepper Spray, Fog, 14 oz.Pepper Spray,Fog,14 oz.
    • Item # 31HH11
    • Mfr. Model # 960050-C
    • Pepper Spray,Fogger,Approx. No. of Shots 10,Overall Height (In.) 9.25,Container Size 14 oz.,Spray Line Length...More

    Personal Protection Alarm, 110dB, Pink
    • SABRE
    • Personal Protection Alarm, 110dB, PinkPersonal Protection Alarm, 110dB, Pink
    • Item # 20VG90
    • Mfr. Model # PA-NBCF-01
    • Personal Protection Alarm, Alarm Type Personal Keychain, Housing Color Pink, Sound Level 110dB, Width 0.75...More

    Pepper Spray,Inert Stream,1.4 oz.
    Pepper Spray,Stream,1.4 oz.
    • SABRE
    • Pepper Spray, Stream, 1.4 oz.Pepper Spray,Stream,1.4 oz.
    • Item # 31HH02
    • Mfr. Model # 52H201010
    • Pepper Spray,Duty Belt,Approx. No. of Shots 6,Overall Height (In.) 4,Container Size 1.4 oz.,Spray Line Length...More

    Pepper Spray,Stream,12 oz.
    • SABRE
    • Pepper Spray, Stream, 12 oz.Pepper Spray,Stream,12 oz.
    • Item # 31HH10
    • Mfr. Model # 96H2050
    • Pepper Spray,HVS,Approx. No. of Shots 7,Overall Height (In.) 9.25,Container Size 12 oz.,Spray Line Length...More

    Personal Protection Alarm, 110dB, Black
    Pepper Spray,Inert Stream,1.4 oz.
    Evaporating Fog,Extraction,Black,16 oz
    • SABRE
    • Evaporating Fog, Extraction, Black, 16 ozEvaporating Fog,Extraction,Black,16 oz
    • Item # 45A296
    • Mfr. Model # 92PTM60-W
    • Evaporating Fog, Extraction Tool, Approx. No. of Shots 17, Overall Height (In.) 10-1/2, Container Size 16...More

    Pepper Spray,Fog,18.5 oz.
    • SABRE
    • Pepper Spray, Fog, 18.5 oz.Pepper Spray,Fog,18.5 oz.
    • Item # 31HH09
    • Mfr. Model # 940060-C
    • Pepper Spray,Fogger,Approx. No. of Shots 12,Overall Height (In.) 10.5,Container Size 18.5 oz.,Spray Line...More

    Results per page: 16 | 32 | 48