Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Security

91 Results Found that Include 91 Products

Results per page: 16 | 32 | 48
XMS Exit Motion Sensor
  • SECURITRON
  • XMS Exit Motion SensorXMS Exit Motion Sensor
  • Item # 5XTA9
  • Mfr. Model # XMS
  • Exit Motion Sensor, Switch Action Infrared, Material Plastic, Finish Clear, Depth (In.) 1 3/4, Height (In.)...More

Digital Access Keypad,99 User Code
  • SECURITRON
  • Digital Access Keypad, 99 User CodeDigital Access Keypad,99 User Code
  • Item # 10A459
  • Mfr. Model # DK-12
  • Illuminated Digital Access Keypad, Access Type Keypad, Case Material Stainless Steel, Series DK-12, Height...More

Push to Exit Button,Emergency
  • SECURITRON
  • Push to Exit Button, EmergencyPush to Exit Button,Emergency
  • Item # 5LAA1
  • Mfr. Model # EEB2
  • Push to Exit Button, Emergency, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In., Height...More

Electromagnetic Lock,Face Mount
  • SECURITRON
  • Electromagnetic Lock, Face MountElectromagnetic Lock,Face Mount
  • Item # 5KZV9
  • Mfr. Model # M62FG
  • Electromagnetic Lock, Face Mount, Conduit Fitting, Opening Action Instant Release, Stainless Steel, Amp Draw...More

Push to Exit Button, Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall MountedPush to Exit Button, Wall Mounted
  • Item # 5XTD0
  • Mfr. Model # PB2
  • Push Button, Material Strainless Steel, Finish Stainless Steel, Depth 1-3/4 In., Height 4-1/2 In., Button...More

Electromagnetic Lock
  • SECURITRON
  • Electromagnetic LockElectromagnetic Lock
  • Item # 5KZU9
  • Mfr. Model # M32
  • Electromagnetic Lock, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 300mA@12VDC, Amp Draw @...More

Power Supply,12vdc Plug-in,Black
  • SECURITRON
  • Power Supply, 12vdc Plug-in, BlackPower Supply,12vdc Plug-in,Black
  • Item # 5KZX8
  • Mfr. Model # PSP-12
  • Power Supply, Type 12vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output...More

Gate Lock,Surface Mount
  • SECURITRON
  • Gate Lock, Surface MountGate Lock,Surface Mount
  • Item # 5KZU5
  • Mfr. Model # GL1
  • Gate Lock, Surface Mount, Opening Action Electromagnetic or Manual, Aluminum, Amp Draw @ 12V 870mA, Amp Draw...More

Power Supply,Dual Voltage Boxed,White
  • SECURITRON
  • Power Supply, Dual Voltage Boxed, WhitePower Supply,Dual Voltage Boxed,White
  • Item # 5KZX3
  • Mfr. Model # BPS-12/24-1
  • Power Supply, Dual Voltage Boxed, Material Metal, Finish White, Enclosure Depth 4 In, Enclosure Width 9 In,...More

Power Supply,24vdc Plug-in,Black
  • SECURITRON
  • Power Supply, 24vdc Plug-in, BlackPower Supply,24vdc Plug-in,Black
  • Item # 5KZX9
  • Mfr. Model # PSP-24
  • Power Supply, Type 24vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output...More

Electromagnetic Lock
  • SECURITRON
  • Electromagnetic LockElectromagnetic Lock
  • Item # 5KZV7
  • Mfr. Model # M62
  • Electromagnetic Lock, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA@12VDC, Amp Draw @...More

Push to Exit Button,Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall MountedPush to Exit Button,Wall Mounted
  • Item # 5LAA6
  • Mfr. Model # PB3EN
  • Push to Exit Button, Wall Mounted, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In.,...More

Access Control Keypad,59 User Code
  • SECURITRON
  • Access Control Keypad, 59 User CodeAccess Control Keypad,59 User Code
  • Item # 5KZT7
  • Mfr. Model # DK-26SS
  • Access Control Keypad, Access Type Keypad, Case Material Stainless Steel, Finish Stainless Steel, Series...More

Z-Bracket Kit,Adjustable
  • SECURITRON
  • Z-Bracket Kit, AdjustableZ-Bracket Kit,Adjustable
  • Item # 5LAA0
  • Mfr. Model # ZA-32/62CL
  • Z-Bracket Kit, Adjustable, Material Aluminum, Color Clear, Length 8 1/2 In, Height 2 1/4 to 3 1/2 In, For Use...More

Push to Exit Bar,Black,Width 36 In.
  • SECURITRON
  • Push to Exit Bar, Black, Width 36 In.Push to Exit Bar,Black,Width 36 In.
  • Item # 5LAC0
  • Mfr. Model # DSB-BK
  • Push to Exit Bar, Switch Action Dual Sensing, Material Aluminum, Finish Black, Depth 3 In., Height 3 In.,...More

Gate Lock,Face Mount
  • SECURITRON
  • Gate Lock, Face MountGate Lock,Face Mount
  • Item # 5KZU6
  • Mfr. Model # M62FG-SASM
  • Gate Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA, Amp Draw @ 24V...More

Push to Exit Bar,Width 36 In.
  • SECURITRON
  • Push to Exit Bar, Width 36 In.Push to Exit Bar,Width 36 In.
  • Item # 5LAA7
  • Mfr. Model # DSB-CL
  • Push to Exit Bar, Switch Action Dual Sensing, Material Aluminum, Finish Clear, Depth 3 In., Height 3 In.,...More

Door Cord,18 In
  • SECURITRON
  • Door Cord, 18 InDoor Cord,18 In
  • Item # 5KZU3
  • Mfr. Model # TSB-C
  • Door Cord, Material Stainless Steel, Color Lt Gray or Black Caps, Length 18 In, For Use With Touch Sense Bars...More

Push to Exit Button,Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall MountedPush to Exit Button,Wall Mounted
  • Item # 5LAA5
  • Mfr. Model # PB3E
  • Push to Exit Button, Wall Mounted, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In.,...More

Flex Mount Bracket Kit,Swinging Gate
Electromagnetic Lock
  • SECURITRON
  • Electromagnetic LockElectromagnetic Lock
  • Item # 5KZY0
  • Mfr. Model # MM15
  • Electromagnetic Lock, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 130mA@12VDC, Amp Draw @...More

Electromagnetic Lock,Face Mount
  • SECURITRON
  • Electromagnetic Lock, Face MountElectromagnetic Lock,Face Mount
  • Item # 5KZV0
  • Mfr. Model # M32F
  • Electromagnetic Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

Push to Exit Button,Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall MountedPush to Exit Button,Wall Mounted
  • Item # 5LAA3
  • Mfr. Model # PB
  • Push to Exit Button, Wall Mounted, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In.,...More

Electromagnetic Lock,Face Mount
  • SECURITRON
  • Electromagnetic Lock, Face MountElectromagnetic Lock,Face Mount
  • Item # 5KZV8
  • Mfr. Model # M62F
  • Electromagnetic Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

ExitMotionSensor,Use with Exit Detection
Shear AligningMagnalock,600lb,SAM2Series
Push toExitButton,2-3/4inWx4-1/2inHx3inD
Electromagnetic Lock,600lb.,M32 Series
Electromagnetic Lock,600lb.,M32 Series
Electromagnetic Lock,1200lb.,M62 Series
Electromagnetic Lock,600lb.,M32 Series
Electromagnetic Lock,1200lb.,M62 Series
Results per page: 16 | 32 | 48