Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Security

74 Results Found that Include 244 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • EDWARDS SIGNALING
  • Relay Relay
  • Multiple product options available

    Relay and Standards UL; Varies by Type, Depth (In.), Length (In.), Height (In.) and Voltage

  • EDWARDS SIGNALING
  • Heat Detector Heat Detector
  • Multiple product options available

    Heat Detector; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.) and Includes

  • EDWARDS SIGNALING
  • Fire Bell Fire Bell
  • Multiple product options available

    Fire Bell; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current and Voltage

Glass Rods,3 In. L,PK10
  • EDWARDS SIGNALING
  • Glass Rods, 3 In. L, PK10 Glass Rods,3 In. L,PK10
  • Item # 13T113
  • Mfr. Model # MPSRGR10
  • Glass Rods, Length (In.) 3, Width (In.) 6/25, Humidity Range ( Percent RH) 0 to 95 Non-Condensing, For Use...More

  • EDWARDS SIGNALING
  • Horn Strobe Horn Strobe
  • Multiple product options available

    Horn Strobe; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Width (In.), Alarm Current and Voltage

Strobe Wall Mount,Red,L 4 1/2 In
  • EDWARDS SIGNALING
  • Alarm Control Panel Alarm Control Panel
  • Multiple product options available

    Alarm Control Panel, Depth 3-3/4" and Material Steel; Varies by 2 AWG Class B Circuit Input, 2 AWG Class B Circuit Output, Current Capacity/Circuit, Current...More

Duct Smoke Detector,L 14 1/2 In
  • EDWARDS SIGNALING
  • Duct Smoke Detector, L 14 1/2 In Duct Smoke Detector,L 14 1/2 In
  • Item # 1EYB5
  • Mfr. Model # SD-4WJ
  • Duct Smoke Detector, Photoelectric, Finish Clear Plastic, Surface Mounting, Alarm Current 35 mA, Standby...More

  • EDWARDS SIGNALING
  • Pull Station Pull Station
  • Multiple product options available

    Pull Station, Finish Red, Single Gang Box Included, Alarm Current —, Peak Output (dBA) —, Flash (Candela) —, Standby Current (uA) —, Depth (In.) 3, Height (In.) 4-3/4,...More

  • EDWARDS SIGNALING
  • Smoke Detector Smoke Detector
  • Multiple product options available

    Smoke Detector and Finish White; Varies by Type, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current, Voltage and Includes

Fire Alarm Battery,10 Amps
  • EDWARDS SIGNALING
  • Fire Alarm Battery, 10 Amps Fire Alarm Battery,10 Amps
  • Item # 1EXZ7
  • Mfr. Model # 12V10A
  • Fire Alarm Battery, Alarm Current 10 Amps, Depth 5 1/4 In, Height 6 1/2 In, Length 3 In, Ambient Temp Limits...More

  • EDWARDS SIGNALING
  • Strobe Strobe
  • Multiple product options available

    Strobe; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Width (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Duct Detector Duct Detector
  • Multiple product options available

    Duct Detector, Surface, Depth (In.) 1-7/8, Height (In.) 5.45, Length (In.) 7-3/4, Ambient Temp. Limits (F) -4 to 158, Air Velocity (FPM) 100 to 4000 and Standards UL,...More

Double Gang Faceplate,H 5 x W 5 In
Strobe Ceiling Mount,White,L 8-5/16 In
  • EDWARDS SIGNALING
  • Wiring Harness Wiring Harness
  • Multiple product options available

    Wiring Harness, Standards UL, ULC, CSFM and For Use With SD-4WJ, SD-SD, SD-CJ; Varies by Length (In.)

HazLoc pull station
City Tie Module
  • EDWARDS SIGNALING
  • City Tie Module City Tie Module
  • Item # 13T102
  • Mfr. Model # CTM
  • City Tie Module, Ambient Temp. Limits (F) 32 to 120, Humidity Range ( Percent RH) 0 to 93 Non-Condensing,...More

  • EDWARDS SIGNALING
  • Wall Speaker Wall Speaker
  • Multiple product options available

    Wall Speaker, Flush or Surface, Peak Output (dBA) 80/83/86/89, Depth (In.) 1, Height (In.) 6-1/2, Length (In.) 5, Ambient Temp. Limits (F) 32 to 120, Humidity Range (%...More

  • EDWARDS SIGNALING
  • Horn Horn
  • Multiple product options available

    Multiple product options available

  • EDWARDS SIGNALING
  • Surface Box Surface Box
  • Multiple product options available

    Surface Box; Varies by Finish, Mounting, Depth (In.), Length (In.) and Height (In.)

  • EDWARDS SIGNALING
  • Alarm Speaker Alarm Speaker
  • Multiple product options available

    Alarm Speaker, —, Finish Red, Alarm Current —, Peak Output (dBA) 90 @ 2 Watts, Flash (Candela) —, Standby Current (uA) —, Depth (In.) —, Height (In.) 1, Length (In.)...More

  • EDWARDS SIGNALING
  • Photoelectric Smoke Detector Photoelectric Smoke Detector
  • Multiple product options available

    Photoelectric Smoke Detector, Finish White, Single Gang, 3" Round, 4" Octagonal, Alarm Current 60mA Max, Standby Current (uA) 70, Height (In.) 2, Width (In.) 6, Ambient...More

  • EDWARDS SIGNALING
  • Ceiling Strobe Ceiling Strobe
  • Multiple product options available

    Ceiling Strobe, Marked Fire, Finish White, Flush, Depth (In.) 1-5/8, Height (In.) 6-13/16, Length (In.) 6-13/16, Ambient Temp. Limits (F) 32 to 120, Humidity Range (%...More

weatherproof box, red for CS405
Pipe mount for 105 series
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More