Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Security

44 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Transformer, 18 Volt/40VA UL Only
Pedestrian Gate Lock (BULLDOG)
  • GTO
  • Pedestrian Gate Lock (BULLDOG) Pedestrian Gate Lock (BULLDOG)
  • Item # 13X179
  • Mfr. Model # FM145
  • Pedestrian Gate Lock, Bulldog, Finish Black Powder Coating, Voltage 4 AA Batteries, Standards UL325, Weather...More

Digital Keypad (wired or wireless)
  • GTO
  • Digital Keypad (wired or wireless) Digital Keypad (wired or wireless)
  • Item # 13X167
  • Mfr. Model # F310
  • Digital Keypad, Wired or Wireless, Voltage 12VDC or 3 AA Batteries, Max. User Codes 25, Max. Proximity Range...More

Wireless Intercom/Keypad
  • GTO
  • Wireless Intercom/Keypad Wireless Intercom/Keypad
  • Item # 13X168
  • Mfr. Model # F3100MBC
  • Intercom/Keypad, Wireless, Voltage 12VDC or 4 C Batteries, Max. User Codes 100, Max. Proximity Range 500 Ft.,...More

Interior Base Unit for Wireless Intercom
Magnetic Gate Lock
  • GTO
  • Magnetic Gate Lock Magnetic Gate Lock
  • Item # 13X182
  • Mfr. Model # R1200
  • Magnetic Gate Lock, For Use with Gate Operators 13X156, 13X157, 13X161, 13X162, 36A982, 36A983, 36A984, 36A985...More

Slide Gate Operator for Single Gate Use
  • GTO
  • Slide Gate Operator for Single Gate Use Slide Gate Operator for Single Gate Use
  • Item # 13X161
  • Mfr. Model # PRO-SL2000B
  • Slide Gate Operator, Single Gate, Light to Medium Duty, Voltage 12VDC Rechargeable Battery, Cycle 1 ft. per...More

12ft Single Driveway Gate St. Augustine
  • GTO
  • 12ft Single Driveway Gate St. Augustine 12ft Single Driveway Gate St. Augustine
  • Item # 13X189
  • Mfr. Model # G1512-KIT
  • Driveway Gate, Single, Style St. Augustine, Length 12 Ft., Height 5 ft. At In.st, Material Steel, Finish...More

16ft Double Driveway Gates Sanibel
  • GTO
  • 16ft Double Driveway Gates Sanibel 16ft Double Driveway Gates Sanibel
  • Item # 13X450
  • Mfr. Model # G2616-KIT
  • Driveway Gate, Double, Style Sanibel, Length 8 Ft. Each Leaf, Height 5 ft. At In.st, Material Steel, Finish...More

12ft Double Driveway Gates St. Augustine
  • GTO
  • 12ft Double Driveway Gates St. Augustine 12ft Double Driveway Gates St. Augustine
  • Item # 13X443
  • Mfr. Model # G2512-KIT
  • Driveway Gate, Double, Style St. Augustine, Length 6 Ft. Each Leaf, Height 5 ft. At In.st, Material Steel,...More

100ft Wireless Vehicle Sensor Exit Wand
12ft Single Driveway Gate Sanibel
  • GTO
  • 12ft Single Driveway Gate Sanibel 12ft Single Driveway Gate Sanibel
  • Item # 13X447
  • Mfr. Model # G1612-KIT
  • Driveway Gate, Single, Style Sanibel, Length 12 Ft., Height 5 ft. At In.st, Material Steel, Finish Powder...More

16ft Double Driveway Gates St. Augustine
  • GTO
  • 16ft Double Driveway Gates St. Augustine 16ft Double Driveway Gates St. Augustine
  • Item # 13X445
  • Mfr. Model # G2516-KIT
  • Driveway Gate, Double, Style St. Augustine, Length 8 Ft. Each Leaf, Height 5 ft. At In.st, Material Steel,...More

Swing Gate Operator,For Single Gate Use
  • GTO
  • Swing Gate Operator, For Single Gate Use Swing Gate Operator,For Single Gate Use
  • Item # 13X156
  • Mfr. Model # PRO-SW2000XLS
  • Swing Gate Operator, Single Gate, Light Duty, Voltage 12VDC Rechargeable Battery, Operation Control Board...More

Single Button Entry/Exit Transmitter
  • GTO
  • Single Button Entry/Exit Transmitter Single Button Entry/Exit Transmitter
  • Item # 13X164
  • Mfr. Model # RB741
  • Single Button Transmitter, Entry/Exit, Voltage A23S 12VDC Battery, Max. Proximity Range 100 Ft., Standards...More

50ft Vehicle Sensor Wired Exit Wand
Dual Button Entry/Exit Transmitter
  • GTO
  • Dual Button Entry/Exit Transmitter Dual Button Entry/Exit Transmitter
  • Item # 13X165
  • Mfr. Model # RB742
  • Two Button Transmitter, Entry/Exit, Voltage A23S 12VDC Battery, Max. Proximity Range 100 Ft., Standards FCC...More

NC Relay Controller for R1200 Mag Lock
Three Button Entry/Exit Transmitter
  • GTO
  • Three Button Entry/Exit Transmitter Three Button Entry/Exit Transmitter
  • Item # 13X166
  • Mfr. Model # RB743
  • Three Button Transmitter, Entry/Exit, Voltage A23S 12VDC Battery, Max. Proximity Range 100 Ft., Standards FCC...More

Security Pin Lock for ALL MODELS
Solar Panel Kit,10W,For Gate Operators
Universal Receiver/Garage Door Receiver
Gooseneck Pedestal-In Ground for Keypad
Swing Gate Secondary Slave Operator
  • GTO
  • Swing Gate Secondary Slave Operator Swing Gate Secondary Slave Operator
  • Item # 36A983
  • Mfr. Model # PRO-SW4200XLS
  • Swing Gate Secondary Operator, Dual Gate, Medium to Heavy Duty, Voltage 12VDC Rechargeable Battery, Operation...More

Swing Gate Secondary Slave Operator
  • GTO
  • Swing Gate Secondary Slave Operator Swing Gate Secondary Slave Operator
  • Item # 36A985
  • Mfr. Model # PRO-SW3200XLS
  • Swing Gate Secondary Operator, Dual Gate, Light to Medium Duty, Voltage 12VDC Rechargeable Battery, Operation...More

Swing Gate Operator,For Single Gate Use
  • GTO
  • Swing Gate Operator, For Single Gate Use Swing Gate Operator,For Single Gate Use
  • Item # 36A982
  • Mfr. Model # PRO-SW4000XLS
  • Swing Gate Operator, Single Gate, Medium to Heavy Duty, Voltage 12VDC Rechargeable Battery, Operation Control...More

100ft Vehicle Sensor Wired Exit Wand
Photo Beams-Through beam Safety Device
Concrete Pad Pad for DC Slide Operators
DC Battery Heater-Not Solar Compatible
16 ft Double Driveway Gates Biscayne
  • GTO
  • 16 ft Double Driveway Gates Biscayne 16 ft Double Driveway Gates Biscayne
  • Item # 13X455
  • Mfr. Model # G2716-KIT
  • Driveway Gate, Double, Style Biscayne, Length 8 Ft. Each Leaf, Height 5 ft. At In.st, Material Steel, Finish...More

Gooseneck Pedestal-Surface Mt for Keypad
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More