Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Security

311 Results Found that Include 365 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Split Key Ring
  • Multiple product options available

Key Cabinet,12-1/8 In Height
  • GRAINGER APPROVED VENDOR
  • Key Cabinet, 12-1/8 In Height
  • Item # 8P763
  • Mfr. Model # 201-9030-03
  • Key Cabinet, Height 12-1/8 In., Width 8 In., Depth 2-5/8 In., Capacity 30 Keys, Steel, Sand, Paracenter Lock...More

  • GRAINGER APPROVED VENDOR
  • Key Control Cabinet
  • Multiple product options available

Blank Key Tag,Round,PK 25
  • GRAINGER APPROVED VENDOR
  • Blank Key Tag, Round, PK 25
  • Item # 33J892
  • Mfr. Model # GGS_31375
  • Blank Key Tag, Round, Paper Tag, Height (In.) 1-7/32, Width (In.) 1-7/32, White, Package Quantity 25

Push Button,Round
  • GRAINGER APPROVED VENDOR
  • Push Button, Round
  • Item # 1FD17
  • Mfr. Model # 1FD17
  • Low Voltage Push Button, Round, Color Brass, Height 2 5/16 Inches, Depth 7/8 inches, Width 2 5/16 Inches,...More

Push Button
  • GRAINGER APPROVED VENDOR
  • Push Button
  • Item # 1FD18
  • Mfr. Model # 1FD18
  • Low Voltage Push Button, Rectangular, Color Brown and Ivory, Height 2 7/8 Inches, Width 7/8 Inches, Depth 5/8...More

Bollard,Safety
  • GRAINGER APPROVED VENDOR
  • Bollard, Safety
  • Item # 3KR45
  • Mfr. Model # 3KR45
  • Safety Bollard, Construction Steel, Color Safety Yellow, Height 36 In., Inside Dia. 4-1/2 In., Fits Beam Size...More

Key Control Cabinet Hook Tag,Pk20
Key Blank,Y11,Pk 25
  • GRAINGER APPROVED VENDOR
  • Key Blank, Y11, Pk 25
  • Item # 5ZLG9
  • Mfr. Model # 5ZLG9
  • Key Blank, Y11, Material Brass, Lock Manufacturer Yale, Keyway Type Office Furniture/Cabinets, Package...More

  • GRAINGER APPROVED VENDOR
  • Lead Seal
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Safety Bollard
  • Multiple product options available

Retractable Badge w/Clip,Blk,PK10
Blank Key Tag,Assorted,PK 50
  • GRAINGER APPROVED VENDOR
  • Blank Key Tag, Assorted, PK 50
  • Item # 33J870
  • Mfr. Model # GGS_31352
  • Blank Key Tag, Square-Slotted, Height (In.) 1-5/8, Width (In.) 1-1/2, White, Nickel Plated Snap Hook, Package...More

Key Cabinet,80 Hook
  • GRAINGER APPROVED VENDOR
  • Key Cabinet, 80 Hook
  • Item # 9CM41
  • Mfr. Model # 201-9080-03
  • Key Cabinet, Height 17-1/8 In., Width 14 In., Depth 3-1/8 In., Capacity 80 Hook, Steel, Sand, Paracenter Lock...More

Blank Key Tag,PK 20
  • GRAINGER APPROVED VENDOR
  • Blank Key Tag, PK 20
  • Item # 33J891
  • Mfr. Model # GGS_31374
  • Blank Key Tag, Square-slotted, Height (In.) 1-5/8, Width (In.) 1-1/2, Assorted (blue,red, green,yellow, each...More

Plastic Chain,2 In x 100 ft,Yellow
Key Blank,SC1,Pk 10
  • GRAINGER APPROVED VENDOR
  • Key Blank, SC1, Pk 10
  • Item # 5ZLH8
  • Mfr. Model # 5ZLH8
  • Key Blank, SC1, Lock Manufacturer Schlage, Keyway Type Lockset, Package Quantity 10

Key Blank,M1,Pk 25
  • GRAINGER APPROVED VENDOR
  • Key Blank, M1, Pk 25
  • Item # 5ZLE6
  • Mfr. Model # 5ZLE6
  • Key Blank, M1, Lock Manufacturer Master Locks, Misc.. Equipment, Keyway Type Vehicle, Package Quantity 25

Key Cabinet,14 Keys
  • GRAINGER APPROVED VENDOR
  • Key Cabinet, 14 Keys
  • Item # 9PWH4
  • Mfr. Model # 201201489
  • Hook-Style Key Cabinet, Key Capacity (Units) 14, Overall Height (In.) 11-1/2, Overall Depth (In.) 2, Overall...More

Key Tag Numbered 1 to 100,Square,PK 100
  • GRAINGER APPROVED VENDOR
  • Key Tag Numbered 1 to 100, Square, PK 100
  • Item # 33J887
  • Mfr. Model # GGS_31370
  • Key Tag Numbered 1 to 100, Square-Slotted, Height (In.) 1-5/8, Width (In.) 1-1/2, White, Nickel Plated Snap...More

  • GRAINGER APPROVED VENDOR
  • Key Box
  • Multiple product options available

Magnetic Contact,Flush Mount
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Flush Mount
  • Item # 2EXV4
  • Mfr. Model # 2EXV4
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Magnetic Contact,Surface Mount,L 5/8 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 5/8 In
  • Item # 2EXU6
  • Mfr. Model # 2EXU6
  • Magnetic Contact, Surface Mount, Electrical Configuration SPDT, Loop Configuration Closed and Open, Lead Size...More

Tag Wire,Stainless Steel,PK100
  • GRAINGER APPROVED VENDOR
  • Tag Wire, Stainless Steel, PK100
  • Item # 2CEC6
  • Mfr. Model # 2CEC6
  • Primary Application General Purpose Barrier, Tag Wire, Material Stainless Steel, Copper/Silver, Length 12...More

Cabinet Lock Kit,2 x 3 In.,White
  • GRAINGER APPROVED VENDOR
  • Cabinet Lock Kit, 2 x 3 In., White
  • Item # 9WYH3
  • Mfr. Model # NPRL151WHR
  • Cabinet Lock Kit, White, Height 3 In., Width 2 In., Includes Two-Piece Security Lock, Surface Preparation...More

Expandable Barricade,L 132 In x H 37 In
  • GRAINGER APPROVED VENDOR
  • Expandable Barricade, L 132 In x H 37 In
  • Item # 33K166
  • Mfr. Model # 2956-00008
  • Expandable Barricade, Length 132 In., Width 15-11/16 In., Height 37 In., Black/Yellow Color, Plastic...More

Retractable Badge Reel,w/Clip,Red,PK10
Dummy Security Camera
  • GRAINGER APPROVED VENDOR
  • Dummy Security Camera
  • Item # 3KNG7
  • Mfr. Model # 3KNG7
  • Dummy Security Camera, Motion-Activated, Indoor, Voltage 3.6VDC, Length (In.) 3-3/4, Width (In.) 2, Depth...More

Alarm Station Falcon Safety Steel 8 oz
  • GRAINGER APPROVED VENDOR
  • Alarm Station Falcon Safety Steel 8 oz
  • Item # 3PVR3
  • Mfr. Model # 3PVR3
  • Alarm Station, Finish Steel, Includes 8 oz. Aerosol Can with Horn, 20 ga. Steel Wall Box with Emergency...More

STRAP-SNAP REINFORCED CLIPS PK10
Security Seal Press,Silver/Red
  • GRAINGER APPROVED VENDOR
  • Security Seal Press, Silver/Red
  • Item # 1F132
  • Mfr. Model # 1F132
  • Primary Application General Purpose Barrier, Security Seal Press, Material Nickel/Rubber, Silver/Red, Length...More

Key Cabinet,110 Key
  • GRAINGER APPROVED VENDOR
  • Key Cabinet, 110 Key
  • Item # 9HT68
  • Mfr. Model # 201911003
  • Key Cabinet, Height 17-1/8 In., Width 14 In., Depth 3-1/8 In., Capacity 110 Key, Steel, Sand, Paracenter Lock...More

Results per page: 16 | 32 | 48