Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Security

75 Results Found that Include 75 Products

Results per page: 16 | 32 | 48
Pepper Spray,Key Ring,Black,0.5 oz.
  • GUARD DOG SECURITY
  • Pepper Spray, Key Ring, Black, 0.5 oz.Pepper Spray,Key Ring,Black,0.5 oz.
  • Item # 31DV55
  • Mfr. Model # PS-GDCSOC18-1
  • Pepper Spray,Key Ring,Approx. No. of Shots 1 to 9,Overall Height (In.) 3.5,Container Size 0.5 oz.,Spray Line...More

Pepper Spray,Pocket Clip,Black,0.5 oz.
Stun Gun,6.0 Million,50 Lumens,Black
  • GUARD DOG SECURITY
  • Stun Gun, 6.0 Million, 50 Lumens, BlackStun Gun,6.0 Million,50 Lumens,Black
  • Item # 31DV28
  • Mfr. Model # SG-GDI6000BK
  • Stun Gun,Stun Voltage 6.0 Million,Length 7.5 In.,Lumens 50,Lamp Type LED-Cree,Body Material Plastic,Light...More

Pepper Spray,Flip Top Streamer Spray
  • GUARD DOG SECURITY
  • Pepper Spray, Flip Top Streamer SprayPepper Spray,Flip Top Streamer Spray
  • Item # 31DV80
  • Mfr. Model # PS-GDOC18FT-4
  • Pepper Spray, Flip Top Streamer Spray, Approx. No. of Shots 25, Overall Height (In.) 6, Container Size 4 oz.,...More

Telescopic Baton,23 in.,Matte Black
  • GUARD DOG SECURITY
  • Telescopic Baton, 23 in., Matte BlackTelescopic Baton,23 in.,Matte Black
  • Item # 31DV98
  • Mfr. Model # BT-GD21BK
  • Telescopic Baton, Locking Type Friction Loc, Retracted Length 7.50 In., Expanded Length 23 In., Diameter 1...More

Stun Gun,6.0 Million,50 Lumens,Pink
  • GUARD DOG SECURITY
  • Stun Gun, 6.0 Million, 50 Lumens, PinkStun Gun,6.0 Million,50 Lumens,Pink
  • Item # 31DV29
  • Mfr. Model # SG-GDI6000PK
  • Stun Gun,Stun Voltage 6.0 Million,Length 7.5 In.,Lumens 50,Lamp Type LED-Cree,Body Material Plastic,Light...More

Stun Gun,8.0 Million,380 Lumens,Black
  • GUARD DOG SECURITY
  • Stun Gun, 8.0 Million, 380 Lumens, BlackStun Gun,8.0 Million,380 Lumens,Black
  • Item # 31DV24
  • Mfr. Model # TLSG-GDS8000FBK
  • Stun Gun,Stun Voltage 8.0 Million,Length 9.5 In.,Lumens 380,Lamp Type LED-Cree,Body Material Aluminum...More

Stun Gun,7.5 Million,260 Lumens,Black
  • GUARD DOG SECURITY
  • Stun Gun, 7.5 Million, 260 Lumens, BlackStun Gun,7.5 Million,260 Lumens,Black
  • Item # 31DV20
  • Mfr. Model # BTSG-GDT7500F
  • Stun Gun,Stun Voltage 7.5 Million,Length 18.75 In.,Lumens 260,Lamp Type LED-Cree,Body Material Aluminum...More

Telescopic Baton,25 in.,Matte Black
  • GUARD DOG SECURITY
  • Telescopic Baton, 25 in., Matte BlackTelescopic Baton,25 in.,Matte Black
  • Item # 31DW01
  • Mfr. Model # BT-GD26BK
  • Telescopic Baton, Locking Type Friction Loc, Retracted Length 9.75 In., Expanded Length 25 In., Diameter 1...More

Pepper Spray,Key Ring,Red Hard Case
  • GUARD DOG SECURITY
  • Pepper Spray, Key Ring, Red Hard CasePepper Spray,Key Ring,Red Hard Case
  • Item # 31DV62
  • Mfr. Model # PS-GDOC18-1HCRD
  • Pepper Spray,Key Ring,Approx. No. of Shots 1 to 9,Overall Height (In.) 3.5,Container Size 0.5 oz.,Spray Line...More

Telescopic Baton,26 in.,Chrome
  • GUARD DOG SECURITY
  • Telescopic Baton, 26 in., ChromeTelescopic Baton,26 in.,Chrome
  • Item # 31DW02
  • Mfr. Model # BT-GD26SL
  • Telescopic Baton, Locking Type Friction Loc, Retracted Length 9.75 In., Expanded Length 25 In., Diameter 1...More

Stun Gun,3.0 Million,100 Lumens,Black
  • GUARD DOG SECURITY
  • Stun Gun, 3.0 Million, 100 Lumens, BlackStun Gun,3.0 Million,100 Lumens,Black
  • Item # 31DV21
  • Mfr. Model # SG-GDE3000BK
  • Stun Gun,Stun Voltage 3.0 Million,Length 4.5 In.,Lumens 100,Lamp Type LED-Cree,Body Material...More

Stun Gun,1.0 Million,10 Lumens,LED,Black
  • GUARD DOG SECURITY
  • Stun Gun, 1.0 Million, 10 Lumens, LED, BlackStun Gun,1.0 Million,10 Lumens,LED,Black
  • Item # 31DV34
  • Mfr. Model # SG-GD1000M
  • Stun Gun,Stun Voltage 1.0 Million,Length 4 In.,Lumens 10,Lamp Type LED,Body Material Plastic,Light Output...More

Pepper Spray,Pocket Size,Black,0.75 oz.
Pepper Spray,Key Ring,Black Hard Case
  • GUARD DOG SECURITY
  • Pepper Spray, Key Ring, Black Hard CasePepper Spray,Key Ring,Black Hard Case
  • Item # 31DV60
  • Mfr. Model # PS-GDOC18-1HCBK
  • Pepper Spray,Key Ring,Approx. No. of Shots 1 to 9,Overall Height (In.) 3.5,Container Size 0.5 oz.,Spray Line...More

Stun Gun,4.5 Million,10 Lumens,LED,Black
  • GUARD DOG SECURITY
  • Stun Gun, 4.5 Million, 10 Lumens, LED, BlackStun Gun,4.5 Million,10 Lumens,LED,Black
  • Item # 31DV32
  • Mfr. Model # SG-GD4500E2BK
  • Stun Gun,Stun Voltage 4.5 Million,Length 4.25 In.,Lumens 10,Lamp Type LED,Body Material Plastic,Light Output...More

Pepper Spray,Flip Top Streamer Spray
  • GUARD DOG SECURITY
  • Pepper Spray, Flip Top Streamer SprayPepper Spray,Flip Top Streamer Spray
  • Item # 31DV79
  • Mfr. Model # PS-GDOC18FT-2
  • Pepper Spray, Flip Top Streamer Spray, Approx. No. of Shots 25, Overall Height (In.) 4, Container Size 2 oz.,...More

Pepper Spray Kit,Twist Top and Key Ring
  • GUARD DOG SECURITY
  • Pepper Spray Kit, Twist Top and Key RingPepper Spray Kit,Twist Top and Key Ring
  • Item # 31DV65
  • Mfr. Model # PS-GDOC1831-HA
  • Pepper Spray Kit,Twist Top and Key Ring,Approx. No. of Shots 25 and 1 to 9,Spray Line Length (Ft.) 12,Color...More

Telescopic Baton,17-3/4 in.,Matte Black
Stun Gun,3.0 Million,100 Lumens,Pink
  • GUARD DOG SECURITY
  • Stun Gun, 3.0 Million, 100 Lumens, PinkStun Gun,3.0 Million,100 Lumens,Pink
  • Item # 31DV22
  • Mfr. Model # SG-GDE3000PK
  • Stun Gun,Stun Voltage 3.0 Million,Length 4.5 In.,Lumens 100,Lamp Type LED-Cree,Body Material...More

Stun Gun,18 Million,10 Lumens,LED,Purple
  • GUARD DOG SECURITY
  • Stun Gun, 18 Million, 10 Lumens, LED, PurpleStun Gun,18 Million,10 Lumens,LED,Purple
  • Item # 31DV41
  • Mfr. Model # SG-M18000PR
  • Stun Gun,Stun Voltage 18 Million,Length 4.25 In.,Lumens 10,Lamp Type LED,Body Material Plastic,Light Output...More

Stun Gun,4.5 Million,160 Lumens,Camuflag
  • GUARD DOG SECURITY
  • Stun Gun, 4.5 Million, 160 Lumens, CamuflagStun Gun,4.5 Million,160 Lumens,Camuflag
  • Item # 31DV17
  • Mfr. Model # TLSG-GDD4500FCM
  • Stun Gun,Stun Voltage 4.5 Million,Length 6.75 In.,Lumens 160,Lamp Type LED-Cree,Body Material Aluminum...More

Stun Gun,3.8 Million,18 Lumens,Blk/Slvr
  • GUARD DOG SECURITY
  • Stun Gun, 3.8 Million, 18 Lumens, Blk/SlvrStun Gun,3.8 Million,18 Lumens,Blk/Slvr
  • Item # 31DV26
  • Mfr. Model # SG-GD3800I
  • Stun Gun,Stun Voltage 3.8 Million,Length 4.75 In.,Lumens 18,Lamp Type LED,Body Material Plastic,Light Output...More

Telescopic Baton,23 in.,Chrome
  • GUARD DOG SECURITY
  • Telescopic Baton, 23 in., ChromeTelescopic Baton,23 in.,Chrome
  • Item # 31DV99
  • Mfr. Model # BT-GD21SL
  • Telescopic Baton, Locking Type Friction Loc, Retracted Length 7.50 In., Expanded Length 23 In., Diameter 1...More

Pepper Spray,Key Ring,Red Hlstr,0.5 oz.
Stun Gun,18 Million,10 Lumens,LED,Pink
  • GUARD DOG SECURITY
  • Stun Gun, 18 Million, 10 Lumens, LED, PinkStun Gun,18 Million,10 Lumens,LED,Pink
  • Item # 31DV40
  • Mfr. Model # SG-M18000PK
  • Stun Gun,Stun Voltage 18 Million,Length 4.25 In.,Lumens 10,Lamp Type LED,Body Material Plastic,Light Output...More

Stun Gun,3.0 Million,100 Lumens,Red
  • GUARD DOG SECURITY
  • Stun Gun, 3.0 Million, 100 Lumens, RedStun Gun,3.0 Million,100 Lumens,Red
  • Item # 31DV23
  • Mfr. Model # SG-GDE3000RD
  • Stun Gun,Stun Voltage 3.0 Million,Length 4.5 In.,Lumens 100,Lamp Type LED-Cree,Body Material...More

Pepper Spray,Twist Top,Black,3 oz.
  • GUARD DOG SECURITY
  • Pepper Spray, Twist Top, Black, 3 oz.Pepper Spray,Twist Top,Black,3 oz.
  • Item # 31DV74
  • Mfr. Model # PS-GDOC18-3
  • Pepper Spray,Twist Top,Approx. No. of Shots 25,Overall Height (In.) 5,Container Size 3 oz.,Spray Line Length...More

Stun Gun,4.5 Million,160 Lumens,Black
  • GUARD DOG SECURITY
  • Stun Gun, 4.5 Million, 160 Lumens, BlackStun Gun,4.5 Million,160 Lumens,Black
  • Item # 31DV16
  • Mfr. Model # TLSG-GDD4500F
  • Stun Gun,Stun Voltage 4.5 Million,Length 6.75 In.,Lumens 160,Lamp Type LED-Cree,Body Material Aluminum...More

Pepper Spray,Key Ring,InstaFire Bk Glove
  • GUARD DOG SECURITY
  • Pepper Spray, Key Ring, InstaFire Bk GlovePepper Spray,Key Ring,InstaFire Bk Glove
  • Item # 31DV56
  • Mfr. Model # PS-GDIFOC18-1BK
  • Pepper Spray,Key Ring,Approx. No. of Shots 1 to 9,Overall Height (In.) 3.5,Container Size 0.5 oz.,Spray Line...More

Stun Gun,4.5 Million,10 Lumens,LED,Pink
  • GUARD DOG SECURITY
  • Stun Gun, 4.5 Million, 10 Lumens, LED, PinkStun Gun,4.5 Million,10 Lumens,LED,Pink
  • Item # 31DV33
  • Mfr. Model # SG-GD4500E2PK
  • Stun Gun,Stun Voltage 4.5 Million,Length 4.25 In.,Lumens 10,Lamp Type LED,Body Material Plastic,Light Output...More

Stun Gun,6.5 Million,300 Lumens,Black
  • GUARD DOG SECURITY
  • Stun Gun, 6.5 Million, 300 Lumens, BlackStun Gun,6.5 Million,300 Lumens,Black
  • Item # 31DV19
  • Mfr. Model # TLSG-GDE6500F
  • Stun Gun,Stun Voltage 6.5 Million,Length 6.75 In.,Lumens 300,Lamp Type LED-Cree,Body Material Aluminum...More

Results per page: 16 | 32 | 48