Skip Content

Filter Results By

Security

141 Results Found that Include 141 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Disc Tumbler Ratchet Lock,7/8 in.
  • DELTA LOCK
  • Disc Tumbler Ratchet Lock, 7/8 in. Disc Tumbler Ratchet Lock,7/8 in.
  • Item # 34GU43
  • Mfr. Model # G RR1250R315PCSM1
  • Disc Tumbler Ratchet Lock, Regular Bar, Polished Chrome Finish, 7/8 In. Cylinder, Max. Latching Distance...More

Disc Tumbler Latchbolt Lock,7/8 in.
  • DELTA LOCK
  • Disc Tumbler Latchbolt Lock, 7/8 in. Disc Tumbler Latchbolt Lock,7/8 in.
  • Item # 34GU49
  • Mfr. Model # G DR1000L240PCSM1
  • Disc Tumbler Latchbolt Lock, Drawer Latch, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.)...More

Exit Door Alarm,9V Battery,UL Listed
  • DETEX
  • Exit Door Alarm, 9V Battery, UL Listed Exit Door Alarm,9V Battery,UL Listed
  • Item # 44ZV05
  • Mfr. Model # EAX-300 GRAY W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Thigh Groin Protector w/ Molle System
Exit Door Alarm,9V Battery,Plastic,100dB
  • DETEX
  • Exit Door Alarm, 9V Battery, Plastic, 100dB Exit Door Alarm,9V Battery,Plastic,100dB
  • Item # 44ZU93
  • Mfr. Model # EAX-500 GRAY W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Tactical Duty Bag,Blk,Nylon,9x24x12 In
  • DAMASCUS
  • Tactical Duty Bag, Blk, Nylon, 9x24x12 In Tactical Duty Bag,Blk,Nylon,9x24x12 In
  • Item # 3JYA9
  • Mfr. Model # PB-2
  • Tactical Duty Bag, Width (In.) 9, Depth (In.) 24, Height (In.) 12, Number of Pockets 5, Number of Pockets...More

Drawer Deadbolt,Cabinet Door,1-3/16 in.
  • DELTA LOCK
  • Drawer Deadbolt, Cabinet Door, 1-3/16 in. Drawer Deadbolt,Cabinet Door,1-3/16 in.
  • Item # 34GU36
  • Mfr. Model # GDI1125D500BCRV1
  • Drawer Deadbolt, Cabinet Door, Satin Chrome Finish, Mounting Hole Dia. (In.) 1-3/16, Head Dia. (In.) 1-25/64,...More

Tactical Gear Bag,Blk,Nylon,10x34x12 In
  • DAMASCUS
  • Tactical Gear Bag, Blk, Nylon, 10x34x12 In Tactical Gear Bag,Blk,Nylon,10x34x12 In
  • Item # 3JYC2
  • Mfr. Model # DB-1
  • Tactical Gear Bag, Width (In.) 10, Depth (In.) 34, Height (In.) 12, Number of Pockets 7, Number of Pockets...More

Lock,Sliding Door,Satin Chrome
  • DELTA LOCK
  • Lock, Sliding Door, Satin Chrome Lock,Sliding Door,Satin Chrome
  • Item # 33HF47
  • Mfr. Model # G085051
  • Lock, Sliding Door, Satin Chrome Finish, Mounting Hole Dia. (In.) 1-9/16 x 3/4, Head Dia. (In.) 1-33/64 x...More

Cam Lock,Cabinet Door,1-1/4 in.
  • DELTA LOCK
  • Cam Lock, Cabinet Door, 1-1/4 in. Cam Lock,Cabinet Door,1-1/4 in.
  • Item # 33HF54
  • Mfr. Model # G085064
  • Cam Lock, Cabinet Door, Mounting Hole Dia. (In.) 1-3/16, Head Dia. (In.) 1-21/64, Cam Length (In.) 1-1/4, Cam...More

Door Jam Armor Security Kit
  • DOOR JAMB ARMOR
  • Door Jam Armor Security Kit Door Jam Armor Security Kit
  • Item # 5ENY3
  • Mfr. Model # SET-UNI-20002
  • Door Jam Armor Security Kit, Color White, Lock Spacing (In.) 4.0 to 21.0, Door Thickness (In.) 1-3/4, Backset...More

Disc Tumbler Sliding Door Lock,7/8 in.
  • DELTA LOCK
  • Disc Tumbler Sliding Door Lock, 7/8 in. Disc Tumbler Sliding Door Lock,7/8 in.
  • Item # 34GU50
  • Mfr. Model # G SR1250R625PCSM2
  • Disc Tumbler Sliding Door Lock, Round Bolt, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.)...More

EZ Armor Door Security and Repair
  • DOOR JAMB ARMOR
  • EZ Armor Door Security and Repair EZ Armor Door Security and Repair
  • Item # 6VKF2
  • Mfr. Model # SET-EZA-20000
  • EZ Armor Security Combo Set, EZ Armor, Steel Material, Color White, Door Thickness (In.) 1 3/4, Jamb Shield...More

Exit Door Alarm,9V Battery,Mortise,100dB
  • DETEX
  • Exit Door Alarm, 9V Battery, Mortise, 100dB Exit Door Alarm,9V Battery,Mortise,100dB
  • Item # 44ZV17
  • Mfr. Model # EAX-500W BLACK W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Exit Door Alarm,12/24VDC,Horn,100dB
  • DETEX
  • Exit Door Alarm, 12/24VDC, Horn, 100dB Exit Door Alarm,12/24VDC,Horn,100dB
  • Item # 44ZV20
  • Mfr. Model # EAX-2500S GRAY W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Exit Door Alarm,9V,UL Listed,Horn
  • DETEX
  • Exit Door Alarm, 9V, UL Listed, Horn Exit Door Alarm,9V,UL Listed,Horn
  • Item # 44ZV04
  • Mfr. Model # EAX-300W GRAY W-CYL
  • Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn,...More

Mobilelock GPS Locator W/Theft Alarm Kit
  • DEWALT
  • Mobilelock GPS Locator W/Theft Alarm Kit Mobilelock GPS Locator W/Theft Alarm Kit
  • Item # 1XHN6
  • Mfr. Model # DS500
  • GPS Locator Theft Alarm Kit, Mounting On Exterior Of Equipment, Rechargable Lithium Ion Battery, Features GPS...More

Vehicle Detector,20 to 2000 MHz
  • DIABLO CONTROLS, INC.
  • Vehicle Detector, 20 to 2000 MHz Vehicle Detector,20 to 2000 MHz
  • Item # 36JH65
  • Mfr. Model # DSP-10 117
  • Vehicle Detector, Number of Channels 1, Power Required 110VAC, Operating Temp. Range -35 Degrees to 165...More

In Car Video Event Data Recorder,32 GB
  • DIGITAL ALLY
  • In Car Video Event Data Recorder, 32 GB In Car Video Event Data Recorder,32 GB
  • Item # 40CF85
  • Mfr. Model # 001-00027-32
  • In Car/Fleet Video Event Data Recorder,HD Resolution Standard 720x480D1,Field of View 84.8 Degrees (H) x 63.2...More

Vehicle Detector,11 Pin Plug-In,1Channel
  • DIABLO CONTROLS, INC.
  • Vehicle Detector, 11 Pin Plug-In, 1Channel Vehicle Detector,11 Pin Plug-In,1Channel
  • Item # 36JH66
  • Mfr. Model # DSP-10 LV
  • Vehicle Detector, Number of Channels 1, Power Required 10 to 30VAC, Operating Temp. Range -35 Degrees to 165...More

In Car Video Event Data Recorder,32 GB
  • DIGITAL ALLY
  • In Car Video Event Data Recorder, 32 GB In Car Video Event Data Recorder,32 GB
  • Item # 40CF86
  • Mfr. Model # 001-00028-32
  • In Car/Fleet Video Event Data Recorder,HD Resolution Standard 720x480D1,Field of View 84.8 Degrees (H) x 63.2...More

Vehicle Detector,30VDC
  • DIABLO CONTROLS, INC.
  • Vehicle Detector, 30VDC Vehicle Detector,30VDC
  • Item # 36JH69
  • Mfr. Model # DSP-11 117
  • Vehicle Detector, Number of Channels 1, Power Required 110VAC, Operating Temp. Range -35 Degrees to 165...More

FirstVu HD Docking Station
  • DIGITAL ALLY
  • FirstVu HD Docking Station FirstVu HD Docking Station
  • Item # 40CF89
  • Mfr. Model # 001-0960-CLOUD
  • Charging and Docking Station,For Use With FirstVu HD,Features Charges The FirstVu HD and Batteries, Uploads...More

Camera,Cables,DVM250/250+
Cloud Storage,FleetVu Cloud Download
  • DIGITAL ALLY
  • Cloud Storage, FleetVu Cloud Download Cloud Storage,FleetVu Cloud Download
  • Item # 40CF87
  • Mfr. Model # 915-54500-00
  • Cloud Storage (20 GB Monthly),For Use With DVM250/250+,Features Secure Fleet Video File Management and...More

Accessory,Manager Key
FlexForce Hard Shell Control System, L
  • DAMASCUS
  • FlexForce Hard Shell Control System, L FlexForce Hard Shell Control System, L
  • Item # 6UZE9
  • Mfr. Model # FX1LG
  • Crowd Control System, Modular, Hard Shell, Size L, Color Black, Material Foam Padded, Closure Type Adjustable...More

Manager Bypass Key,For Hotel Use
In Car Video Event Data Recorder,DVM-800
  • DIGITAL ALLY
  • In Car Video Event Data Recorder, DVM-800 In Car Video Event Data Recorder,DVM-800
  • Item # 46KJ68
  • Mfr. Model # 001-00038-20
  • In Car/Fleet Video Event Data Recorder, HD Resolution Standard 720x480D1, Field of View 102 Degrees (H) x 76...More

HD DVR,Extendec Battery,FirstVu HD
  • DIGITAL ALLY
  • HD DVR, Extendec Battery, FirstVu HD HD DVR,Extendec Battery,FirstVu HD
  • Item # 46KJ85
  • Mfr. Model # 001-00220-00
  • HD DVR, HD Resolution 720p, Field of View [delete], Pre-event Recording Time Up to 60 sec., Memory Size 32GB,...More

HD POV Camera,60in. Cable,FirstVu HD
  • DIGITAL ALLY
  • HD POV Camera, 60in. Cable, FirstVu HD HD POV Camera,60in. Cable,FirstVu HD
  • Item # 46KJ91
  • Mfr. Model # 001-00225-60
  • HD POV Camera, HD Resolution 720p, Field of View 130 Degrees , Pre-event Recording Time Up to 60 sec., Memory...More

Chest Camera,48in.,Audio On,FirstVu HD
  • DIGITAL ALLY
  • Chest Camera, 48in., Audio On, FirstVu HD Chest Camera,48in.,Audio On,FirstVu HD
  • Item # 46KJ89
  • Mfr. Model # 001-00235-48A
  • Chest Camera, HD Resolution 720p, Field of View 130 Degrees , Pre-event Recording Time Up to 60 sec., Memory...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More