Skip Content

Filter Results By

Item
Load Capacity
Overall Height
Overall Width
Overall Length
Caster Type
Caster Material
Brand
Price
Shop By

Security Carts

27 Results Found that Include 152 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Wire Security Cart,1800 lb.,71-1/4 in. H
    • GRAINGER APPROVED
    • Wire Security Cart, 1800 lb., 71-1/4 in. HWire Security Cart,1800 lb.,71-1/4 in. H
    • Item # 35JG64
    • Mfr. Model # 35JG64
    • Wire Security Cart, Load Capacity 1800 lb., Number of Shelves 0, Overall Height 71-1/4 In., Overall Width 24...More

    Bulk Tambour Truck,48 cu ft,Blue
    • ROYAL
    • Bulk Tambour Truck, 48 cu ft, BlueBulk Tambour Truck,48 cu ft,Blue
    • Item # 19D630
    • Mfr. Model # G48-BLX-BTC-6UNN
    • Bulk Tambour Truck, Load Capacity 800 lb., Number of Shelves 2, Overall Height 68 In., Overall Width 28-1/2...More

    Security Cabinet,Loss Prevention,72 In.
    • GRAINGER APPROVED
    • Security Cabinet, Loss Prevention, 72 In.Security Cabinet,Loss Prevention,72 In.
    • Item # 9EVM2
    • Mfr. Model # LPC-4040-6
    • Security Cabinet, Overall Height 72 In., Overall Length 48 In., Overall Depth 40 In., Construction 8 ga....More

    • LITTLE GIANT
    • ShelfShelf
    • Multiple product options available

      Multiple product options available

    Mobile Security Cart,52x27x69
    • GRAINGER APPROVED
    • Mobile Security Cart, 52x27x69Mobile Security Cart,52x27x69
    • Item # 16A690
    • Mfr. Model # SC2448-63CF
    • Mobile Security Cart, Load Capacity 1000 lb., Shelf Length 48 In., Shelf Width 24 In., Number of Shelves Each...More

    Wire Security Cart,1800 lb.,71 in. H
    • GRAINGER APPROVED
    • Wire Security Cart, 1800 lb., 71 in. HWire Security Cart,1800 lb.,71 in. H
    • Item # 35JG65
    • Mfr. Model # 35JG65
    • Wire Security Cart, Load Capacity 1800 lb., Number of Shelves 0, Overall Height 71 In., Overall Width 24 In.,...More

    Mobile Security Cart,1200 lb.,Silver
    • QUANTUM STORAGE SYSTEMS
    • Mobile Security Cart, 1200 lb., SilverMobile Security Cart,1200 lb.,Silver
    • Item # 36WE02
    • Mfr. Model # M2448-69SEC
    • Mobile Security Cart, Load Capacity 1200 lb., Shelf Length 48 In., Shelf Width 24 In., Number of Shelves 2,...More

    Wire Security Cart,SS,39H,24W x 30L
    • METRO
    • Wire Security Cart, SS, 39H, 24W x 30LWire Security Cart,SS,39H,24W x 30L
    • Item # 6GJY9
    • Mfr. Model # SECMLAB
    • Wire Security Cart, Load Capacity 600 lb., Shelf Length 30 In., Shelf Width 24 In., Number of Shelves 1,...More

    Mobile Security Truck,52x27x69,4 Shelf
    • GRAINGER APPROVED
    • Mobile Security Truck, 52x27x69,4 ShelfMobile Security Truck,52x27x69,4 Shelf
    • Item # 16A692
    • Mfr. Model # SHC2448-63CC
    • Mobile Security Truck, Load Capacity 1000 lb., Shelf Length 52 In., Shelf Width 27 In., Overall Height 69...More

    Equipment Cart,Steel
    Results per page: 16 | 32 | 48

      Wire and mesh security carts from Grainger help you store valuable materials and sensitive items while still providing ventilation and letting you see what’s inside. Move them around on rubber, polyurethane or phenolic resin caster wheels, each mobile cart featuring two rigid and two swivel casters. Choose from a wide range of sizes and configurations. Load capacities range from 900 to 3,600 lb. Check out this diverse selection of durable security carts at Grainger today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More