Filter Results By

Item
Fixture Type
  • View MoreView Less
Lamp Type
  • View MoreView Less
Voltage
Mounting
  • View MoreView Less
Length
  • View MoreView Less
Width
  • View MoreView Less
Height
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Security/Area Lighting Fixtures

22 Results Found that Include 79 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Fixture Incandescent

    LUMAPRO

    Grainger Item # 3RB20 | Mfr. Model # 3RB20

    Catalog Page # 711 (PDF)

    Security/Area Lighting, Wall Pack Fixture Type, Incandescent Lamp with Glass Globe, Suggested Lamp Item No....More

    Compare
    Compare

    LED Security Light, Solar Powered

    SOLAR

    Grainger Item # 9UA08 | Mfr. Model # 223

    Catalog Page # NA

    Security Light with Siren, 40 LED Array Lamp Type, Weatherproof ABS Housing Material, Wall Mount Mounting,...More

    Compare
    Compare

    Security Lighting, Arm Mounted, HPS, 150W

    ACUITY LITHONIA

    Grainger Item # 6JEM8 | Mfr. Model # TDD150SL 120 M2

    Catalog Page # 714 (PDF)

    Security Lighting, Security Lighting Fixture Type, HPS Lamp Type, Suggested Lamp Item No. 2V713, Suggested...More

    Compare
    Compare

    Security Lighting, Arm Mounted, MH, 100W

    ACUITY LITHONIA

    Grainger Item # 6JEM7 | Mfr. Model # TDD100ML 120 M2

    Catalog Page # 714 (PDF)

    Security Lighting, Security Lighting Fixture Type, MH Lamp Type, Suggested Lamp Item No. 2YGD6, Suggested...More

    Compare
    Compare

    CFL Wall Pack, 42W, Wall Mt

    ACUITY LITHONIA

    Grainger Item # 40L081 | Mfr. Model # TWP 2/42TRT MVOLT L/LP

    Catalog Page # 710 (PDF)

    Wall PackCompact Fluorescent Lamp Type, Suggested Lamp Item No. 1PHA9120-277 Voltage, 42 Lamp Watts, Lens...More

    Compare
    Compare

    Cutoff Wall Pack, Fixture, HD, 100W

    ACUITY LITHONIA

    Grainger Item # 4PMC2 | Mfr. Model # WC100ML M4

    Catalog Page # NA

    Security/Area Lighting, Wall Pack Fixture Type, MH Lamp Type, Medium Socket Type, 120-277 Voltage, 100 Lamp...More

    Compare
    Compare

    Security Lighting, 120V, 100W

    ACUITY BRANDS

    Grainger Item # 20AZ74 | Mfr. Model # LT30W100MMEDACT120ANBK

    Catalog Page # NA

    Security/Area Lighting, Wall Pack Fixture Type, Metal Halide Lamp Type, Suggested Lamp Item No. 2F944, Medium...More

    Compare
    Compare

    Security Lighting, 120V, 100W

    ACUITY BRANDS

    Grainger Item # 20AZ72 | Mfr. Model # A25W100MMEDGR5TB1FPFANBK

    Catalog Page # NA

    Security/Area Lighting, Wall Pack Fixture Type, Metal Halide Lamp Type, Suggested Lamp Item No. 2F944, Medium...More

    Compare
    Compare

    Fixture, Ceiling, 175 W

    LUMAPRO

    Grainger Item # 5MM41 | Mfr. Model # 5MM41

    Catalog Page # NA

    Security/Area Lighting, Wall Pack Fixture Type, MH Lamp Type, Suggested Lamp Item No. 2YGE9, 120 Voltage, 175...More

    Compare
     |  Results per page: 16 | 32 | 48

      Rely on Grainger for durable security lighting and area lighting in wall-mount and arm-mounted styles. Browse a large selection of outdoor lighting fixtures that can create a greater sense of safety when mounted on the wall outside an exit or entryway, either flush or extended. Choose from lamp types including compact fluorescent, halogen, high-pressure sodium, incandescent and metal halide. Help make your buildings safer in the dark with security lighting and area lighting fixtures from Grainger.

      loader image