Skip Content

Filter Results By

Applied Filters Clear All

Security Alarms and Warnings

149 Results Found that Include 349 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • ID BadgeID Badge
  • Multiple product options available

    ID Badge; Varies by Legend, Color and Width

Retractable Reel w Clamp,Silver
  • BATTALION
  • Retractable Reel w Clamp, SilverRetractable Reel with Clamp
  • Item # 2XKG8
  • Mfr. Model # 2XKG8
  • Retractable Reel with Clamp, Material Metal, Color Silver, Length 2 3/8 In, Width 1 5/8 In, Retracted Length...More

Door Chime,Wireless,Range 66 to 165 ft.
  • GRAINGER APPROVED
  • Door Chime, Wireless, Range 66 to 165 ft.Door Chime,Wireless,Range 66 to 165 ft.
  • Item # 29PD06
  • Mfr. Model # 29PD06
  • Door Chime, Wireless, Mounting Wall, Sound Rating 55-80db, Input Power 12V, A23 Battery, Battery Size 12V,...More

Driveway Alarm,Wireless,200 ft.
  • GRAINGER APPROVED
  • Driveway Alarm, Wireless, 200 ft.Driveway Alarm,Wireless,200 ft.
  • Item # 29PD09
  • Mfr. Model # 29PD09
  • Driveway Alarm, Wireless, Mounting Wall, Door, Gate, Sound Rating Max 100db, Input Power Transmitter 9V...More

Wireless Doorbell Button Alert
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Doorbell Button AlertWireless Doorbell Button Alert
  • Item # 31CP11
  • Mfr. Model # STI-V34600
  • Wireless Doorbell Button Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features Chimes...More

Alarm Station Falcon Safety Steel 8 oz
  • BRADY
  • Parking PermitsParking Permits
  • Multiple product options available

    Parking Permits and Legend Parking Permit; Varies by Type, Color, Number Series, Material, Length and Width

Evidence Tape,Tampr Resist,1-5/16Inx42ft
ID Badge Holders,Asstd Colors,PK10
Magnetic Badge Holder
  • BRADY
  • Magnetic Badge HolderMagnetic Badge Holder
  • Item # 1KBJ9
  • Mfr. Model # 95066
  • Magnetic Badge Holder, Vertical, Material Vinyl, Color Black, Length 3-51/64 In., Width 2-45/64 In., Height...More

  • EDWARDS SIGNALING
  • RelayRelay
  • Multiple product options available

    Relay and Standards UL; Varies by Type, Depth (In.), Length (In.), Height (In.) and Voltage

Phone Extension Ringer,Grey
  • FEDERAL SIGNAL
  • Phone Extension Ringer, GreyPhone Extension Ringer,Grey
  • Item # 3YMK9
  • Mfr. Model # TELC-120
  • Phone Extension Ringer, Finish Grey, Vertical Mounting, Alarm Current 0.24 amps, Peak Output (dBA) 100 @ 10...More

Wireless Motion Detector
Door Alarm,Wireless,120dB,9V Battery
  • SMARTPOOL
  • Door Alarm, Wireless, 120dB, 9V BatteryDoor Alarm,Wireless,120dB,9V Battery
  • Item # 34CR87
  • Mfr. Model # NA425
  • Door Alarm, Wireless, Mounting Window, Door, Gate, Sound Rating 120dB, Input Power 9V Alkaline Battery,...More

Wireless Doorbell Button,500 ft.
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Doorbell Button, 500 ft.Wireless Doorbell Button,500 ft.
  • Item # 31CP01
  • Mfr. Model # STI-34601
  • Wireless Doorbell Button, For Use With STI Wireless Receivers Mfr. No. STI-34104, STI-V34104, STI-34108,...More

Bulldog,Clear,W 5/8 In,PK10
Voice Receiver,4 Channel
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Voice Receiver, 4 ChannelVoice Receiver,4 Channel
  • Item # 31CP06
  • Mfr. Model # STI-V34104
  • Voice Receiver, For Use With STI Wireless Alert Series Mfr. No. STI-6517B, STI-34101, STI-34151, STI-34201,...More

Life Ring Theft Stopper Alarm,Horn,105dB
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Life Ring Theft Stopper Alarm, Horn, 105dBLife Ring Theft Stopper Alarm,Horn,105dB
  • Item # 31CM46
  • Mfr. Model # STI-6210
  • Life Ring Theft Stopper Alarm, Alarm Type Horn, Siren Style Horn, Activated By Removing Life Ring, Door...More

Alert Alarm,Outdoor Perimeter System
  • BRITE-STRIKE
  • Alert Alarm, Outdoor Perimeter SystemAlert Alarm,Outdoor Perimeter System
  • Item # 45L054
  • Mfr. Model # CAPSS
  • Alert Alarm, Perimeter, Outdoor, Height 2-3/4 In., Width 3/4 In.Tan, Outdoor Detection Range 32 ft., Indoor...More

  • EDWARDS SIGNALING
  • Duct DetectorDuct Detector
  • Multiple product options available

    Duct Detector, Surface, Depth (In.) 1-7/8, Height (In.) 5.45, Length (In.) 7-3/4, Ambient Temp. Limits (F) -4 to 158, Air Velocity (FPM) 100 to 4000 and Standards UL,...More

Industrial Supervised Speaker/Amplifier
  • FEDERAL SIGNAL
  • Industrial Supervised Speaker/AmplifierIndustrial Supervised Speaker/Amplifier
  • Item # 2GUA6
  • Mfr. Model # 304GC-024
  • Industrial Speaker/Amplifier, Supervised, Finish Gray, Powder Coat Paint, Wall Mounting, Alarm Current 0.7,...More

Wire-Free Home Protection System
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wire-Free Home Protection SystemWire-Free Home Protection System
  • Item # 31CP14
  • Mfr. Model # STI-WS100SG2
  • Wire-Free Home Protection System, Mounting Surface, Sound Rating 120 dB, Input Power 9V Alkaline, Not...More

Wireless Indoor Motion Detector Alert
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Indoor Motion Detector AlertWireless Indoor Motion Detector Alert
  • Item # 31CP12
  • Mfr. Model # STI-V34700
  • Wireless Indoor Motion Detector Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features...More

Pull Station Cover
Test Magnet
  • EDWARDS SIGNALING
  • Test MagnetTest Magnet
  • Item # 16X430
  • Mfr. Model # SD-MAG
  • Test Magnet, Standards UL, ULC, CSFM, For Use With SD-2W, SD-4WJ, SD-SJ, SD-ST

Emergency Glss Break Station,Sngl Bng Bx
  • SECURITY DOOR
  • Emergency Glss Break Station, Sngl Bng BxEmergency Glss Break Station,Sngl Bng Bx
  • Item # 28XN21
  • Mfr. Model # 491
  • Emergency Glass Break Station, Steel, Blue Paint Finish, For Use With Fail Safe Electric Locks, Siren Style...More

Exit Door Alarm,Delayed Egress,75dB
  • SECURITY DOOR
  • Exit Door Alarm, Delayed Egress, 75dBExit Door Alarm,Delayed Egress,75dB
  • Item # 28XN68
  • Mfr. Model # 1581SNDV
  • Exit Door Alarm, Finish Brushed Chrome, Cylinder Type Conventional Key, Alarm Type Delayed Egress, Siren...More

Remote Annunciator
  • WINLAND ELECTRONICS
  • Remote AnnunciatorRemote Annunciator
  • Item # 20G306
  • Mfr. Model # BZ-1
  • Remote Annunciator, Buzzer, Length 4-3/8 In., Width 2-3/4 In., Depth 3/4 In., Piezo Tone, Decibels 90dB at...More

Auto Dialer/Distress Alarm
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Auto Dialer/Distress AlarmAuto Dialer/Distress Alarm
  • Item # 31CP21
  • Mfr. Model # STI-WS110
  • Auto Dialer/Distress Alarm, For Use With Burglar Stopper Wire-Free Home Protection System Mfr. No....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More