Skip Content

Filter Results By

Applied Filters Clear All

Security Alarms and Warnings

17 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wireless Door Chime,Plastic,L 5 In
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Door Chime, Plastic, L 5 In Wireless Door Chime,Plastic,L 5 In
  • Item # 1DPE7
  • Mfr. Model # STI-32500
  • Wireless Door Chime, Doorbell Button, Mounting Door, Electrical Outlet, Sound Rating 85dB, Battery Size 2032,...More

Wireless Motion-Activated Chime
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Motion-Activated Chime Wireless Motion-Activated Chime
  • Item # 2KFN3
  • Mfr. Model # STI-46100
  • Motion Activated Chime, Wireless, Height (In.) 8-1/2, Width (In.) 5-1/2, Depth (In.) 4-1/2, White, Coverage...More

Doorbell Button Transmitter, For Use With Mfr. No. STI-3260
Remote Control Keyfob
  • XENA
  • Remote Control Keyfob Remote Control Keyfob
  • Item # 5MWF1
  • Mfr. Model # XA068
  • Remote Control Keyfob, Remote Control Keyfob, Wireless, Input Power 3 LR44 Batteries, Battery Size (3) LR44,...More

Wireless Chime Receiver, Off White
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Chime Receiver, Off White Wireless Chime Receiver, Off White
  • Item # 3FVT5
  • Mfr. Model # STI-32530
  • Wireless Chime Receiver, Plastic, Width 3 In, Height 5 In, Depth 1 1/2 In, Audible Tone, Decibels 85 dB, 120...More

Window Alarm
  • XENA
  • Window Alarm Window Alarm
  • Item # 5MWE8
  • Mfr. Model # XA701
  • Window Alarm, Window Alarm, Sound Rating 120 dB, Input Power 3 LR44 Batteries, Battery Size (3) LR44,...More

Wireless Motion Detector
Wireless Doorbell Extender,L 5 In
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Doorbell Extender, L 5 In Wireless Doorbell Extender,L 5 In
  • Item # 1DPE9
  • Mfr. Model # STI-32000
  • Wireless Doorbell Extender, ABS Plastic, Length 5 In, Width 3 1/8 In, Height 1 1/2 In, Audible Tone, Decibels...More

Magnetic Contact Transmitter, L 3 1/2 In
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Magnetic Contact Transmitter, L 3 1/2 In Magnetic Contact Transmitter, L 3 1/2 In
  • Item # 1DPE6
  • Mfr. Model # STI-35500
  • Magnetic Contact Transmitter, ABS Plastic, Length 3 1/2 In, Width 1 1/2 In, Height 1 In, Audible Tone,...More

Flat Neck Cord,Green,PK10
  • BATTALION
  • Flat Neck Cord, Green, PK10 Flat Neck Cord
  • Item # 2XKH4
  • Mfr. Model # 2XKH4
  • Flat Neck Cord, Type Clip, Material Woven Polyester, Color Green, Length 36 In, Width 5/16 In, Package...More

CPR Certified ID Badge, 4 x 2.5
  • EDWARDS SIGNALING
  • Expander Amplifier Expander Amplifier
  • Multiple product options available

    Expander Amplifier, Finish Red, Surface or Semi-Flush, Depth (In.) 4, Height (In.) 18, Length (In.) 14-1/2, Ambient Temp. Limits (F) 32 to 120, Humidity Range (% RH) 0...More

Siren,Use With 5MWE2 and 5MWE3
Sampling Tube
Tube,Sampling
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More