Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Security Alarms and Warnings

22 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    Photoelectric Smoke Detector
    • EDWARDS SIGNALING
    • Photoelectric Smoke DetectorPhotoelectric Smoke Detector
    • Item # 13T097
    • Mfr. Model # 521B
    • Photoelectric Smoke Detector, Finish White, Single Gang, 3 In. Round, 4 In. Octagonal Mounting, Alarm Current...More

    Driveway Alarm,Wireless,200 ft.
    • GRAINGER APPROVED
    • Driveway Alarm, Wireless, 200 ft.Driveway Alarm,Wireless,200 ft.
    • Item # 29PD09
    • Mfr. Model # 29PD09
    • Driveway Alarm, Wireless, Mounting Wall, Door, Gate, Sound Rating Max 100db, Input Power Transmitter 9V...More

    Fire Alarm Pull Station,Single Action
    • EDWARDS SIGNALING
    • Fire Alarm Pull Station, Single ActionFire Alarm Pull Station
    • Item # 16X261
    • Mfr. Model # 270A-SPO
    • Fire Alarm Pull Station, Single Action, Finish Red, Surface or Flush Mounting, Depth (In.) 2-1/2, Height...More

    Heavy Weight Badge Clip, PK10
    • SYSTEM SENSOR
    • Wall SpeakerWall Speaker
    • Multiple product options available

      Wall Speaker, Marked Fire, Wall, Peak Output (dBA) 86, Standby Current (uA) 0, Ambient Temp. Limits (F) 32 to 120, Coverage (Square-Ft.) 72, Humidity Range (% RH) 10 to...More

    weatherproof box, red for CS405
    Horn,White
    • EDWARDS SIGNALING
    • Horn, WhiteHorn
    • Item # 16X359
    • Mfr. Model # EG1-HD
    • Horn, Finish White, Flush or Surface Mounting, Alarm Current 26mA DC, 51mA FWR, Peak Output (dBA) 97.6, Depth...More

    Temporal Horn,Red,H 27/32 x L 4 1/2 In
    • EDWARDS SIGNALING
    • Temporal Horn, Red, H 27/32 x L 4 1/2 InTemporal Horn
    • Item # 1EXZ9
    • Mfr. Model # EG1R-HD
    • Temporal Horn, Finish Red, Alarm Current 0.036, Peak Output 97.6 dBA, Height 27/32 In, Length 4 1/2 In, Width...More

    Strobe Light,Smoke Detector,55mA
    • SYSTEM SENSOR
    • Strobe Light, Smoke Detector, 55mAStrobe Light,Smoke Detector,55mA
    • Item # 35Z780
    • Mfr. Model # AOS
    • Strobe Light, Smoke Detector, Alarm Current 55mA, Flash (Candela) 1, Ambient Temp. Limits (F) 14 to 140,...More

    Wireless Tool Box Alarm, 110 dBs
    • MASTER LOCK
    • Wireless Tool Box Alarm, 110 dBsWireless Tool Box Alarm, 110 dBs
    • Item # 14R886
    • Mfr. Model # 8254DAT
    • Wireless Tool Box Alarm, Portable, Sound Rating 110 dBs, Battery Size AA, Yes Battery, Features On/Off And...More

    Door/Window Sensor
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Door/Window SensorDoor/Window Sensor
    • Item # 31CP16
    • Mfr. Model # STI-WS102
    • Door/Window Sensor, For Use With Burglar Stopper Wire-Free Home Protection System Mfr. No. STI-WS100SG2,...More

    Remote Annunciator
    • WINLAND ELECTRONICS
    • Remote AnnunciatorRemote Annunciator
    • Item # 20G306
    • Mfr. Model # BZ-1
    • Remote Annunciator, Buzzer, Length 4-3/8 In., Width 2-3/4 In., Depth 3/4 In., Piezo Tone, Decibels 90dB at...More

    Pull Station Cover
    • EDWARDS SIGNALING
    • Wall SpeakerWall Speaker
    • Multiple product options available

      Wall Speaker, Flush or Surface, Peak Output (dBA) 80/83/86/89, Depth (In.) 1, Height (In.) 6-1/2, Length (In.) 5, Ambient Temp. Limits (F) 32 to 120, Humidity Range (%...More

    Trim,4 Gang
    • EDWARDS SIGNALING
    • Trim, 4 GangTrim
    • Item # 16X399
    • Mfr. Model # FSAT4
    • Trim, 4 Gang, For Use With FSRZI-A, FSRZI-SA, FSRSI

    • EDWARDS SIGNALING
    • Ceiling SpeakerCeiling Speaker
    • Multiple product options available

      Ceiling Speaker, Finish White, Flush and Ambient Temp. Limits (F) 32 to 120; Varies by Height (In.) and Voltage

    • EDWARDS SIGNALING
    • SpeakerSpeaker
    • Multiple product options available

      Speaker, Depth (In.) 1, Ambient Temp. Limits (F) 32 to 120, Humidity Range (% RH) 93, Voltage Speaker: 25Vrms and Standards UL, ULC, CSFM; Varies by Finish, Mounting,...More

    • EDWARDS SIGNALING
    • Heat DetectorHeat Detector
    • Multiple product options available

      Heat Detector; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.) and Includes

    • EDWARDS SIGNALING
    • Surface BoxSurface Box
    • Multiple product options available

      Surface Box; Varies by Finish, Mounting, Depth (In.), Length (In.) and Height (In.)

    Motion Detector Alarm,Keypad
    • XENA
    • Motion Detector Alarm, KeypadMotion Detector Alarm
    • Item # 5MWE2
    • Mfr. Model # XA101
    • Motion Detector Alarm, Programmable Keypad, Mounting Wall, Sound Rating 135 dB, Input Power 4 AA Batteries,...More

    • EDWARDS SIGNALING
    • Alarm SpeakerAlarm Speaker
    • Multiple product options available

      Alarm Speaker, —, Finish Red, Alarm Current —, Peak Output (dBA) 90 @ 2 Watts, Flash (Candela) —, Standby Current (uA) —, Depth (In.) —, Height (In.) 1, Length (In.)...More

    Ceiling Speaker,White
    • SYSTEM SENSOR
    • Ceiling Speaker, WhiteCeiling Speaker,White
    • Item # 21HN43
    • Mfr. Model # SPCW
    • Ceiling Speaker, Marked Fire, Finish White, Ceiling MountingPeak Output (dBA) 86Standby Current (uA) 0, Depth...More

    Results per page: 16 | 32 | 48