Skip Content

Filter Results By

Applied Filters Clear All

Security Alarms and Warnings

10 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Relay,SPDT
  • EDWARDS SIGNALING
  • Relay, SPDT Relay
  • Item # 16X424
  • Mfr. Model # PAM1
  • Relay, SPDT, LED, Adhesive Tape Mount, Depth (In.) .875, Height (In.) 1.5, Length (In.) 1, Voltage 24VDC,...More

Wireless Chime Receiver, Off White
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Chime Receiver, Off White Wireless Chime Receiver, Off White
  • Item # 3FVT5
  • Mfr. Model # STI-32530
  • Wireless Chime Receiver, Plastic, Width 3 In, Height 5 In, Depth 1 1/2 In, Audible Tone, Decibels 85 dB, 120...More

Driveway Alarm,Wireless,300 ft.,85dB
  • FIRST ALERT
  • Driveway Alarm, Wireless, 300 ft., 85dB Driveway Alarm,Wireless,300 ft.,85dB
  • Item # 45NL16
  • Mfr. Model # SFA600
  • Driveway Alarm, Wireless, Mounting Surface, Sound Rating 85dB, Battery Size 9V, (3) C, Not Included Battery,...More

Remote Test Station,Sngl Gang Box,105 mA
  • SYSTEM SENSOR
  • Remote Test Station, Sngl Gang Box, 105 mA Remote Test Station,Sngl Gang Box,105 mA
  • Item # 5CGZ4
  • Mfr. Model # RTS151
  • Remote Test Station, Finish White, Single Gang Box Mounting, Alarm Current 105 mA, Depth 1 3/4 In., Height 4...More

  • SYSTEM SENSOR
  • Horn Horn
  • Multiple product options available

    Horn, Wall, Alarm Current 57ma (DC Max), Peak Output (dBA) 88, Depth (In.) 2-1/2, Height (In.) 5-5/8, Length (In.) 4-3/4, Width (In.) 4-3/4, Ambient Temp. Limits (F) 32...More

Gasket
  • EDWARDS SIGNALING
  • Gasket Gasket
  • Item # 16X429
  • Mfr. Model # SD-GSK
  • Gasket, Standards UL, ULC, CSFM, For Use With SD-2W, SD-2WJ, SD-CJ, SD-CT, SD-SJ, SD-ST

Wall Speaker,White,25V
  • EDWARDS SIGNALING
  • Wall Speaker, White, 25V Speaker
  • Item # 16X374
  • Mfr. Model # EG4-S2
  • Speaker, Finish White, Flush or Surface Mounting, Peak Output (dBA) 80/83/86/89, Depth (In.) 1, Height (In.)...More

mounting box for 105 series
Alarm Speaker, H 1 x L 6 1/2 In
  • EDWARDS SIGNALING
  • Alarm Speaker, H 1 x L 6 1/2 In Alarm Speaker
  • Item # 1EYA7
  • Mfr. Model # EG4R-S2
  • Alarm Speaker, Peak Output 90 @ 2 Watts dBA, Height 1 In, Length 6 1/2 In, Width 5 In, Voltage Speaker 25...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More