Skip Content

Filter Results By

Applied Filters Clear All

Security Alarms and Warnings

10 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SYSTEM SENSOR
  • Mini Horn Mini Horn
  • Multiple product options available

    Mini Horn, Signaling Device, Wall, Alarm Current 10 to 29mA DC, Peak Output (dBA) 80, Standby Current (uA) 0, Depth (In.) 9/20, Height (In.) 4-3/5, Length (In.) 2-9/10,...More

Badge Holder w Elastic Cord,PK50
Remote Annunciator,Signaling Device
  • SYSTEM SENSOR
  • Remote Annunciator, Signaling Device Remote Annunciator,Signaling Device
  • Item # 5CGZ3
  • Mfr. Model # RA100Z
  • Remote Annunciator, Signaling Device, Finish White, Single Gang Box Mounting, Alarm Current 12 mA, Depth 1...More

  • BATTALION
  • Flat Neck Cord Flat Neck Cord
  • Multiple product options available

    Flat Neck Cord, Material Woven Polyester, Length 36", Expiration Time —, Legend Blank, For Use With — and Includes —; Varies by Type, Color and Width

Vehicle ID Card Holder,PK5
  • BATTALION
  • Vehicle ID Card Holder, PK5 Vehicle ID Card Holder
  • Item # 2XKE8
  • Mfr. Model # 2XKE8
  • Vehicle ID Card Holder, Type Vertical, Material Vinyl, Color Clear, Length 5 In, Width 3 In, Package Quantity...More

Double Gang Faceplate,H 5 x W 5 In
  • EDWARDS SIGNALING
  • Trim Skirt Trim Skirt
  • Multiple product options available

    Trim Skirt, Depth (In.) 2.25, Height (In.) 8.875, Length (In.) 5.875 and Standards UL, ULC, CSFM; Varies by Finish

Trim,1 Gang
Card Holder,Polished Brass
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More