Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Security Alarms and Warnings

91 Results Found that Include 285 Products

Results per page: 16 | 32 | 48
  • EDWARDS SIGNALING
  • Heat DetectorHeat Detector
  • Multiple product options available

    Heat Detector; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.) and Includes

  • EDWARDS SIGNALING
  • RelayRelay
  • Multiple product options available

    Relay and Standards UL; Varies by Type, Depth (In.), Length (In.), Height (In.) and Voltage

  • EDWARDS SIGNALING
  • Photoelectric Smoke DetectorPhotoelectric Smoke Detector
  • Multiple product options available

    Photoelectric Smoke Detector, Finish White, Single Gang, 3" Round, 4" Octagonal, Alarm Current 60mA Max, Standby Current (uA) 70, Height (In.) 2, Width (In.) 6, Ambient...More

  • EDWARDS SIGNALING
  • Horn StrobeHorn Strobe
  • Multiple product options available

    Horn Strobe; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Width (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Alarm Control PanelAlarm Control Panel
  • Multiple product options available

    Alarm Control Panel, Depth 3-3/4" and Material Steel; Varies by 2 AWG Class B Circuit Input, 2 AWG Class B Circuit Output, Current Capacity/Circuit, Current...More

Fire Alarm Battery,10 Amps
  • EDWARDS SIGNALING
  • Fire Alarm Battery, 10 AmpsFire Alarm Battery,10 Amps
  • Item # 1EXZ7
  • Mfr. Model # 12V10A
  • Fire Alarm Battery, Alarm Current 10 Amps, Depth 5 1/4 In, Height 6 1/2 In, Length 3 In, Ambient Temp Limits...More

  • EDWARDS SIGNALING
  • StrobeStrobe
  • Multiple product options available

    Strobe; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Width (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Fire BellFire Bell
  • Multiple product options available

    Fire Bell; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Duct DetectorDuct Detector
  • Multiple product options available

    Duct Detector, Surface, Depth (In.) 1-7/8, Height (In.) 5.45, Length (In.) 7-3/4, Ambient Temp. Limits (F) -4 to 158, Air Velocity (FPM) 100 to 4000 and Standards UL,...More

  • EDWARDS SIGNALING
  • Pull StationPull Station
  • Multiple product options available

    Pull Station, Finish Red, Single Gang Box Included, Alarm Current —, Peak Output (dBA) —, Flash (Candela) —, Standby Current (uA) —, Depth (In.) 3, Height (In.) 4-3/4,...More

  • EDWARDS SIGNALING
  • Smoke DetectorSmoke Detector
  • Multiple product options available

    Smoke Detector and Finish White; Varies by Type, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current, Voltage and Includes

Strobe Wall Mount,Red,L 4 1/2 In
Glass Rods,3 In. L,PK10
  • EDWARDS SIGNALING
  • Glass Rods, 3 In. L, PK10Glass Rods,3 In. L,PK10
  • Item # 13T113
  • Mfr. Model # MPSRGR10
  • Glass Rods, Length (In.) 3, Width (In.) 6/25, Humidity Range ( Percent RH) 0 to 95 Non-Condensing, For Use...More

Duct Smoke Detector,L 14 1/2 In
  • EDWARDS SIGNALING
  • Duct Smoke Detector, L 14 1/2 InDuct Smoke Detector,L 14 1/2 In
  • Item # 1EYB5
  • Mfr. Model # SD-4WJ
  • Duct Smoke Detector, Photoelectric, Finish Clear Plastic, Surface Mounting, Alarm Current 35 mA, Standby...More

  • EDWARDS SIGNALING
  • HornHorn
  • Multiple product options available

    Multiple product options available

Digital Communicator,H 4 1/2 x W 8 In
Mounting Plate For Heat Detector
  • EDWARDS SIGNALING
  • ChimeChime
  • Multiple product options available

    Chime, Peak Output (dBA) 78.6 and Height (In.) 4-1/2; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Alarm Current and Voltage

weatherproof box, red for CS405
  • EDWARDS SIGNALING
  • Chime StrobeChime Strobe
  • Multiple product options available

    Chime Strobe, Peak Output (dBA) 78.6, Flash (Candela) 15/30/75/110 and Height (In.) 4-1/2; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Alarm Current and...More

  • EDWARDS SIGNALING
  • Temporal HornTemporal Horn
  • Multiple product options available

    Temporal Horn; Varies by Finish, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current and Voltage

Trim Plate,Red,H 1/2 x L 5 7/8 In
  • EDWARDS SIGNALING
  • Ceiling StrobeCeiling Strobe
  • Multiple product options available

    Ceiling Strobe, Marked Fire, Finish White, Flush, Depth (In.) 1-5/8, Height (In.) 6-13/16, Length (In.) 6-13/16, Ambient Temp. Limits (F) 32 to 120, Humidity Range (%...More

  • EDWARDS SIGNALING
  • Power BoosterPower Booster
  • Multiple product options available

    Power Booster, 2 AWG Class B Circuit Output 24VDC, 3.0 A, Height 17", Width 13", Color Red, Material Steel, Number Required 1, Standards UL 864, FM, CSFM and Includes —;...More

Pipe mount for 105 series
Results per page: 16 | 32 | 48