Skip Content

Filter Results By

Scrub Brushes

25 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
6" Plastic Iron Style Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6" Plastic Iron Style Scrub Brush 6" Plastic Iron Style Scrub Brush
  • Item # 1VAD9
  • Mfr. Model # 1VAD9
  • Iron Style Scrub Brush, Block Size 6 In., Trim Length 1-1/2 In., Block Material Plastic, Bristle Color White,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrub Brush Scrub Brush
  • Multiple product options available

    Scrub Brush, Block Material Foam, Bristle Color Blue and Fill Material Polypropylene; Varies by Block Size

  • TM

    Grainger Choice

  • TOUGH GUY
  • Deck Scrub Brush Deck Scrub Brush
  • Multiple product options available

    Deck Scrub Brush and Trim Length 2"; Varies by Block Size and Block Material

20" Plastic Scrub Brush
  • LAITNER
  • 20" Plastic Scrub Brush 20" Plastic Scrub Brush
  • Item # 36FN70
  • Mfr. Model # 851
  • Scrub Brush, Block Size 20 In., Trim Length 2 In., Block Material Plastic, Bristle Color Brown, Fill Material...More

10 x 6" Dual-Surface Floor Scrub Set
10-1/2 x 3-1/4" Floor Scrub Brush with Handle
7" Polypropylene Power Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Hand Held Scrub Brush Hand Held Scrub Brush
  • Multiple product options available

    Hand Held Scrub Brush, Block Material Wood and Fill Material Tampico; Varies by Block Size and Trim Length

8" Wood Square End Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Wood Square End Scrub Brush 8" Wood Square End Scrub Brush
  • Item # 1VAD7
  • Mfr. Model # 1VAD7
  • Square End Scrub Brush, Block Size 8 In., Trim Length 1 In., Block Material Wood, Bristle Color Taupe, Fill...More

3 x 3-3/4" Plastic All Purpose Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Swivel Scrub Brush Swivel Scrub Brush
  • Multiple product options available

    Swivel Scrub Brush, Trim Length 1" and Block Material Plastic; Varies by Block Size

12" Hardwood Floor and Deck Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 12" Hardwood Floor and Deck Brush 12" Hardwood Floor and Deck Brush
  • Item # 1DU74
  • Mfr. Model # 1DU74
  • Floor and Deck Brush, Block Size 12 In., Trim Length 2 In., Block Material Hardwood, Bristle Color Beige,...More

6-1/2" Plastic Curved Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6-1/2" Plastic Curved Scrub Brush 6-1/2" Plastic Curved Scrub Brush
  • Item # 1VAD8
  • Mfr. Model # 1VAD8
  • Curved Scrub Brush, Block Size 6-1/2 In., Trim Length 1 In., Block Material Plastic, Bristle Color White,...More

12" Wood Deck Scrub Brush
  • HARPER
  • 12" Wood Deck Scrub Brush 12" Wood Deck Scrub Brush
  • Item # 38EF68
  • Mfr. Model # 561912A42
  • Deck Scrub Brush, Block Size 12 In., Trim Length 1-1/2 to 1-3/4 In., Block Material Wood, Bristle Color Red,...More

8-1/2 x 3 x 7/8" Plastic Acid Brush
10" Foam Scrub Brush with Squeegee
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Scrub Brush with Squeegee 10" Foam Scrub Brush with Squeegee
  • Item # 1VAD3
  • Mfr. Model # 1VAD3
  • Scrub Brush with Squeegee, Block Size 10 In., Block Material Foam, Bristle Color Blue, Fill Material...More

4-3/4" Wood Nail Cleaning Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 4-3/4" Wood Nail Cleaning Brush 4-3/4" Wood Nail Cleaning Brush
  • Item # 1VAE1
  • Mfr. Model # 1VAE1
  • Nail Cleaning Brush, Block Size 4-3/4 In., Trim Length 5/8 In., Block Material Wood, Bristle Color Taupe,...More

Foam Baseboard Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Foam Baseboard Brush Foam Baseboard Brush
  • Item # 1VAF2
  • Mfr. Model # 1VAF2
  • Baseboard Brush, Trim Length 1-5/8 In., Block Material Foam, Bristle Color Black, Fill Material Synthetic

10 x 6" Resin All Purpose Scrub Brush
1/2" Hand Guard Brush
  • VIKAN
  • 1/2" Hand Guard Brush 1/2" Hand Guard Brush
  • Item # 38Y493
  • Mfr. Model # 41845
  • Hand Guard Brush, Block Size 1/2 In., Trim Length 2 In., Bristle Color White, Brush Length 20 In., Handle...More

6" Plastic Hand Held Scrub Brush
2-3/4 x 8" Wood Hand Held Scrub Brush
10" Plastic Scrub Brush
  • MICHIGAN BRUSH
  • 10" Plastic Scrub Brush 10" Plastic Scrub Brush
  • Item # 39AT06
  • Mfr. Model # MIB-52062
  • Scrub Brush, Block Size 10 In., Trim Length 2-5/8 In., Block Material Plastic, Bristle Color Green, Fill...More

Results per page:  16 | 32 | 48

Stock your cleaning arsenal with a commercial quality broom and cleaning brush from Grainger. Choose between soft sweeping brushes or heavy-duty wire brushes. While cleaning brushes are great for smaller, targeted areas, use a commercial broom, such as a push broom, to clean away debris from large areas. Grainger’s vast selection of cleaning supplies lets you easily choose the exact width, brand and style you need. Find specialty twisted wire tube brushes and bottle brushes or select a multi-purpose scrub brush. Whatever your cleaning style, Grainger has the broom and cleaning brush supplies you need to keep your building clean and tidy.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More