Skip Content

Filter Results By

Applied Filters Clear All

Screws

10 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shoulder Screw,1-1/8-7 x 3 In L
  • GRAINGER APPROVED
  • Shoulder Screw, 1-1/8-7 x 3 In L Shoulder Screw,1-1/8-7 x 3 In L
  • Item # 25L551
  • Mfr. Model # STR602015C48
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1-1/8-7, Drive...More

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Socket Head Cap Screw 18-8 Stainless Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material 18-8 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and...More

Mach Screw,Pan,10-32x1-1/2 In L,PK4000
  • GRAINGER APPROVED
  • Mach Screw, Pan, 10-32x1-1/2 In L, PK4000 18-8 Stainless Steel Machine Screw, Slotted, Pan Head
  • Item # 36M021
  • Mfr. Model # 81AP10X1-1/2
  • Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/2 In., Thread Length 1-1/2 In., Drive Type...More

Metal Screw,Pan,#14 x 3/4 In L,PK3500
  • GRAINGER APPROVED
  • Metal Screw, Pan, #14 x 3/4 In L, PK3500 Sheet Metal Screw, Pan Head
  • Item # 36L939
  • Mfr. Model # 21AP14AX3/4
  • Sheet Metal Screw, Head Type Pan, 18-8 Stainless Steel, Finish Plain, Size #14, Length 3/4 In., Drive Type...More

Metal Screw,Oval,#10 x 1-1/2 In L,PK4000
  • GRAINGER APPROVED
  • Metal Screw, Oval, #10 x 1-1/2 In L, PK4000 Sheet Metal Screw, Oval Head
  • Item # 36L929
  • Mfr. Model # 21AO10AX1-1/2
  • Sheet Metal Screw, Head Type Oval, 18-8 Stainless Steel, Finish Plain, Size #10, Length 1-1/2 In., Drive Type...More

Hex Head Cap Screw 2"-4-1/2, 10" Length under
  • Hex Head Cap Screw 2"-4-1/2, 10" Length under Head, 8 Carbon Steel Grade 8, Plain Finish, PK14 Grade 8 Steel Plain Finish
  • Item # 4RWX3
  • Mfr. Model # 4RWX3
  • Hex Head Cap Screw, Head Type Hex, Dia./Thread Size 2 In.-4-1/2, Material 8 Carbon Steel, Material Grade...More

Fastener Assortment,Grade 5,ZP
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More