Skip Content

Filter Results By

Applied Filters Clear All

Screws

11 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Shoulder Screw,7/8-9 x 3 1/2 In L
    • GRAINGER APPROVED
    • Shoulder Screw, 7/8-9 x 3 1/2 In LShoulder Screw,7/8-9 x 3 1/2 In L
    • Item # 25L543
    • Mfr. Model # STR602012C56
    • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

    Shoulder Screw,7/8-9 x 4 In L
    • GRAINGER APPROVED
    • Shoulder Screw, 7/8-9 x 4 In LShoulder Screw,7/8-9 x 4 In L
    • Item # 25L544
    • Mfr. Model # STR602012C64
    • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

    • GRAINGER APPROVED
    • 316 Stainless Steel Coarse Hex Head Cap Screw316 Stainless Steel Coarse Hex Head Cap Screw
    • Multiple product options available

      Hex Head Cap Screw, Head Type Hex, Material 316 Stainless Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by System of Measurement, Thread Size, Length...More

    Shoulder Screw,1-1/8-7 x 2 1/2 In L
    • GRAINGER APPROVED
    • Shoulder Screw, 1-1/8-7 x 2 1/2 In LShoulder Screw,1-1/8-7 x 2 1/2 In L
    • Item # 25L550
    • Mfr. Model # STR602015C40
    • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1-1/8-7, Drive...More

    Metal Screw,Pan,#14 x 1 In L,PK2500
    • GRAINGER APPROVED
    • Metal Screw, Pan, #14 x 1 In L, PK2500Sheet Metal Screw, Pan Head
    • Item # 36L938
    • Mfr. Model # 21AP14AX1
    • Sheet Metal Screw, Head Type Pan, 18-8 Stainless Steel, Finish Plain, Size #14, Length 1 In., Drive Type...More

    • 18-8 Stainless Steel Coarse Hex Head Cap Screw18-8 Stainless Steel Coarse Hex Head Cap Screw
    • Multiple product options available

      Hex Head Cap Screw, Head Type Hex, Material 18-8 Stainless Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head,...More

    Metal Screw,Flat,#10 x 1-3/4 In L,PK3500
    • GRAINGER APPROVED
    • Metal Screw, Flat, #10 x 1-3/4 In L, PK3500Sheet Metal Screw, Flat Head
    • Item # 36L924
    • Mfr. Model # 21AF10AX1-3/4
    • Sheet Metal Screw, Head Type Flat, 18-8 Stainless Steel, Finish Plain, Size #10, Length 1-3/4 In., Drive Type...More

    Mach Screw,Flat,10-32x3/4 In L,PK7000
    • GRAINGER APPROVED
    • Mach Screw, Flat, 10-32x3/4 In L, PK700018-8 Stainless Steel Machine Screw, Slotted, Flat Head
    • Item # 36M020
    • Mfr. Model # 81AF10X3/4
    • Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4 In., Thread Length 3/4 In., Drive Type...More

    Drilling Screw,#8-18 x9/16,PK8000
    • GRAINGER APPROVED
    • Drilling Screw, #8-18 x9/16, PK8000K-Lath Self Drilling Screw
    • Item # 3LHL5
    • Mfr. Model # F08T056KDB-G8M
    • Self Drilling Screw, Head Type K-Lath Modified Truss, Thread Size #8-18, Length 9/16 In, 410 Stainless Steel,...More

    Drilling Screw,#14-14x1 In,PK1000
    • GRAINGER APPROVED
    • Drilling Screw, #14-14x1 In, PK1000Hex Washer Self Drilling Screw
    • Item # 3LHG6
    • Mfr. Model # X14100HDUM-G1M
    • Self Drilling Screw, Head Type Hex Washer, Thread Size #14-14, Length 1 In, Marutex, Plain Finish, Drive Type...More

    Piercing Screw,SS,#9 x1 In,PK1000
    • GRAINGER APPROVED
    • Piercing Screw, SS, #9 x1 In, PK1000Self-Piercing Screw, Hex Washer Head
    • Item # 3JGT9
    • Mfr. Model # T09100HWAM-G1M
    • Self Piercing Screw, Head Type Hex Washer, 316 Stainless Steel, Finish Plain, Size #9, Length 1 In., Drive...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More