Skip Content

Filter Results By

Applied Filters Clear All

Screws

35 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Socket Head Cap Screw, 316 Stainless Steel, 3/8"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Socket Head Cap Screw, 316 Stainless Steel, 3/8" Thread Dia., 1" Length under Head 316 Stainless Steel Standard Socket Head Cap Screw
  • Item # 22TX93
  • Mfr. Model # U55041.037.0100
  • Socket Head Cap Screw, Standard, 3/8 In.-24, Material 316 Stainless Steel, Plain Finish, Thread Size 24,...More

  • Category : Socket Head Cap Screws
Wood Screw,Bugle,#10x1 1/2,PK3500
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wood Screw, Bugle, #10x1 1/2, PK3500 Wood Screw,Bugle,#10x1 1/2,PK3500
  • Item # 3VLV5
  • Mfr. Model # S10150DBB-G3.5M
  • Wood Screw, Head Type Bugle, Size #10, Length 1-1/2 In., 305 Stainless Steel, Finish Plain, Drive Type...More

  • Category : Wood Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bugle Self Drilling Screw Bugle Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Self Drilling, Head Type Bugle, 410 Stainless Steel, Xylan, Drive Type Square, Driver Size #2, Head Dia. 0.344" and Drill Point Size #3; Varies by...More

  • Category : Self Drilling Screws
Shoulder Screw,1-1/8-7 x 1 1/2 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 1-1/8-7 x 1 1/2 In L Shoulder Screw,1-1/8-7 x 1 1/2 In L
  • Item # 25L547
  • Mfr. Model # STR602015C24
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1-1/8-7, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,3/4-10 x 7 1/2 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 3/4-10 x 7 1/2 In L Shoulder Screw,3/4-10 x 7 1/2 In L
  • Item # 25L534
  • Mfr. Model # STR60201C120
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 3/4-10, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,7/8-9 x 2 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 7/8-9 x 2 In L Shoulder Screw,7/8-9 x 2 In L
  • Item # 25L540
  • Mfr. Model # STR602012C32
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

  • Category : Shoulder Screws
Drilling Screw,#8-18x1 1/4,PK4000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drilling Screw, #8-18x1 1/4, PK4000 K-Lath Self Drilling Screw
  • Item # 3LHL9
  • Mfr. Model # F08T125KDB-G4M
  • Self Drilling Screw, Head Type K-Lath Modified Truss, Thread Size #8-18, Length 1 1/4 In, 410 Stainless...More

  • Category : Self Drilling Screws
Self drill Screw,Hex Washer,1/4,PK3000
Shoulder Screw,7/8-9 x 3 In L
  • AMPG303
  • Shoulder Screw, 7/8-9 x 3 In L Shoulder Screw,7/8-9 x 3 In L
  • Item # 25L335
  • Mfr. Model # STR601012C48
  • Shoulder Screw, Socket Head, 18-8 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

  • Category : Shoulder Screws
Self drill Screw,Hex Washer,1/4,PK2500
Shoulder Screw,7/8-9 x 3 1/2 In L
  • AMPG303
  • Shoulder Screw, 7/8-9 x 3 1/2 In L Shoulder Screw,7/8-9 x 3 1/2 In L
  • Item # 25L336
  • Mfr. Model # STR601012C56
  • Shoulder Screw, Socket Head, 18-8 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

  • Category : Shoulder Screws
Self drill Screw,Hex Washer,#10,PK4000
Shoulder Screw,1-1/8-7 x 2 In L
  • AMPG303
  • Shoulder Screw, 1-1/8-7 x 2 In L Shoulder Screw,1-1/8-7 x 2 In L
  • Item # 25L342
  • Mfr. Model # STR601015C32
  • Shoulder Screw, Socket Head, 18-8 Stainless Steel, Finish None, Head Style Socket, Thread Size 1-1/8-7, Drive...More

  • Category : Shoulder Screws
Self drill Screw,Hex Washer,#12,PK3500
Hex Head Cap Screw 1/2"-13, 5-1/2" Length un
  • TM

    Grainger Choice

  • Hex Head Cap Screw 1/2"-13, 5-1/2" Length under Head, Stainless Steel 18-8, 302, 304, and A2 DISCONTINUED
  • Item # 25D511
  • Mfr. Model # 25D511
  • Hex Head Cap Screw, Head Type Standard, Dia./Thread Size 1/2 In.-13, Material Stainless Steel, Material Grade...More

  • Category : Hex Head Cap Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Socket Head Cap Screw 18-8 Stainless Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material 18-8 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and...More

  • Category : Socket Head Cap Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

  • Category : Socket Head Cap Screws
Screw,Thread Form,10-24x5/8,Pk8000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Screw, Thread Form, 10-24x5/8, Pk8000 Screw,Thread Form,10-24x5/8,Pk8000
  • Item # 5CUW8
  • Mfr. Model # 699448-B1
  • Thread Forming Screw, F, Head Type Hex Washer Slotted, Thread Size 10-24, Length 5/8 In., Case Hardened...More

  • Category : Thread Forming and Cutting Screws
Machine Screw,4-40x1/4 In,Pk10000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Machine Screw, 4-40x1/4 In, Pk10000 Carbon Steel Machine Screw, Slotted, Fillister Head
  • Item # 5CUR9
  • Mfr. Model # DUA44008GR10M
  • Machine Screw, Head Type Fillister, Carbon Steel, Length 1/4 In, Thread Length 1/4 In, Drive Type Slotted,...More

  • Category : Machine Screws
Hex Lag Screw,18-8SS,5/16 x 2 In L,PK600
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Lag Screw, 18-8SS, 5/16 x 2 In L, PK600 Hex Lag Screw,18-8SS,5/16 x 2 In L,PK600
  • Item # 36M017
  • Mfr. Model # 27AL5/16X2
  • Hex Lag Screw, 18-8 Stainless Steel, Finish Plain, Size 5/16 In., Length 2 In., Hex Size 1/2 In.,...More

  • Category : Hex Head Lag Screws
Socket Set Screw,Cup,1/2-13x1/2,PK500
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 1/2-13x1/2, PK500 Socket Set Screw,Cup,1/2-13x1/2,PK500
  • Item # 4XLZ2
  • Mfr. Model # 4XLZ2
  • Socket Set Screw, 304 Stainless Steel, Finish Plain, Thread Size 1/2-13, Point Type Cup, Drive Type Hex...More

  • Category : Socket Set Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 10.9 Steel Metric Socket Head Cap Screw 10.9 Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material 10.9 Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under...More

  • Category : Socket Head Cap Screws
Shoulder Screw,M20x2.50x100mm,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M20x2.50x100mm, Pk5 Shoulder Screw,M20x2.50x100mm,Pk5
  • Item # 6EY22
  • Mfr. Model # 6EY22
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 12mm,...More

  • Category : Shoulder Screws
Shoulder Bolt,M12x1.75mm,PK25
  • UNBRAKO
  • Shoulder Bolt, M12x1.75mm, PK25 Shoulder Bolt,M12x1.75mm,PK25
  • Item # 5TNN4
  • Mfr. Model # 06343
  • Shoulder Screw, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size M12 x 1.75mm, Drive Type Hex...More

  • Category : Shoulder Screws
Metric Socket Head Cap Screw, Alloy Steel, M6 Thread D
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Washer Self Drilling Screw Hex Washer Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw and Head Type Hex Washer; Varies by Type, Thread Size, Material, Finish, Head Color, Length, Drive Type, Head Dia. and Head Height

  • Category : Self Drilling Screws
Hex Head Cap Screw 5/8"-18, 8" Length under
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Head Cap Screw 5/8"-18, 8" Length under Head, 9 Carbon Steel Grade 9, Yellow Zinc Plated Finish Grade 9 Steel Yellow Zinc Plated Finish
  • Item # 6JCZ4
  • Mfr. Model # 611421-PG
  • Hex Head Cap Screw, Head Type Hex, Dia./Thread Size 5/8 In.-18, Material 9 Carbon Steel, Material Grade Grade...More

  • Category : Hex Head Cap Screws
Drilling Screw,#8-18x1 5/8,PK3000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drilling Screw, #8-18x1 5/8, PK3000 Flat Self Drilling Screw
  • Item # 3JGK1
  • Mfr. Model # F08T162WDB-G3M
  • Self Drilling Screw, Fiber Cement, Metal Stud, Head Type Counter Sunk Flat, Thread Size #8-18, Length 1 5/8...More

  • Category : Self Drilling Screws
Hex Lag Screw,18-8SS,1/4 x 2 In L,PK800
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Lag Screw, 18-8SS, 1/4 x 2 In L, PK800 Hex Lag Screw,18-8SS,1/4 x 2 In L,PK800
  • Item # 36M015
  • Mfr. Model # 27AL1/4X2
  • Hex Lag Screw, 18-8 Stainless Steel, Finish Plain, Size 1/4 In., Length 2 In., Hex Size 7/16 In.,...More

  • Category : Hex Head Lag Screws
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More