Skip Content

Filter Results By

Applied Filters Clear All

Screws

176 Results Found that Include 464 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Multi Screw,#14,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alloy Steel Metric Socket Head Cap Screw Alloy Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under...More

  • Category : Socket Head Cap Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

  • Category : Socket Head Cap Screws
  • TEKS
  • Flat Self Drilling Screw Flat Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Imperial, Head Type Flat, Head Color Gray, C1022 Steel, Gray Spex, Head Dia. 0.563" and Head Angle (Deg.) 90; Varies by Thread Size, Length and...More

  • Category : Self Drilling Screws
Self Drill Scr,8-18x1 1/4 L,PK2500
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Self Drill Scr, 8-18x1 1/4 L, PK2500 K-Lath Self Drilling Tapping Screw
  • Item # 31JK10
  • Mfr. Model # B29580.016.0125
  • Self Drilling Tapping Screw, Self Drilling, Head Type K-Lath, Thread Size 8-18, Head Color Standard, Length...More

  • Category : Self Drilling Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Socket Head Cap Screw Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and Finish

  • Category : Socket Head Cap Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 316 Stainless Steel Standard Socket Head Cap Screw 316 Stainless Steel Standard Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Head Type Standard, Material 316 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Thread Dia., Thread Size...More

  • Category : Socket Head Cap Screws
  • TEKS
  • Hex Washer Self Drilling Screw Hex Washer Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Imperial, Head Type Hex Washer, C1022 Steel and Head Angle (Deg.) 90; Varies by Thread Size, Finish, Head Color, Length, Drive Type, Head Dia. and...More

  • Category : Self Drilling Screws
Low Crown Acorn Nut Asst,Zinc,120 Pc
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Low Crown Acorn Nut Asst, Zinc, 120 Pc Low Crown Acorn Nut Asst,Zinc,120 Pc
  • Item # 6XEF1
  • Mfr. Model # CT106
  • Acorn Nut Assortment, Standard, Steel, Finish Zinc, Number of Pieces 120, Number of Sizes 13, Meets/Exceeds...More

  • Category : Fastener Assortment Refills
Shldr Scrw,5/8Dia X3 Lth 188 SS,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 5/8Dia X3 Lth 188 SS, PK2 Shldr Scrw,5/8Dia X3 Lth 188 SS,PK2
  • Item # 2DMT6
  • Mfr. Model # 2DMT6
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 1/2-13, Drive Type Hex, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,3/8-16x2-1/2 L,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 3/8-16x2-1/2 L, PK25 Shoulder Screw,3/8-16x2-1/2 L,PK25
  • Item # 4XY45
  • Mfr. Model # 4XY45
  • Shoulder Screw, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket,...More

  • Category : Shoulder Screws
Thread Screw,F,5/16-18 x 3/4 In,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thread Screw, F, 5/16-18 x 3/4 In, PK100 Thread Screw,F,5/16-18 x 3/4 In,PK100
  • Item # 21GR26
  • Mfr. Model # 3112FSWS
  • Thread Cutting Screw, F, Head Type Hex Washer Serrated, Thread Size 5/16-18, Length 3/4 In., Steel, Finish...More

  • Category : Thread Forming and Cutting Screws
  • KERR LAKESIDE
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Black Oxide, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and Length...More

  • Category : Socket Head Cap Screws
Shoulder Screw,5/16-18 x 4 1/2 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 5/16-18 x 4 1/2 In L Shoulder Screw,5/16-18 x 4 1/2 In L
  • Item # 25L446
  • Mfr. Model # STR60238C72
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 5/16-18, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,1/2-13 x 2 3/4 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 1/2-13 x 2 3/4 In L Shoulder Screw,1/2-13 x 2 3/4 In L
  • Item # 25L474
  • Mfr. Model # STR60258C44
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1/2-13, Drive...More

  • Category : Shoulder Screws
Hex Head Cap Screw M14-2.00, 35mm Length under Head, C
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Head Cap Screw M14-2.00, 35mm Length under Head, Carbon Steel Class 10.9 Class 10.9 Steel Yellow Zinc Plated Finish
  • Item # 23LC68
  • Mfr. Model # M04114.140.0035
  • Hex Head Cap Screw, Head Type Hex, Dia./Thread Size M14-2.00, Material Carbon Steel, Material Grade Class...More

  • Category : Hex Head Cap Screws
Shoulder Screw,5/8-11 x 1/2 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 5/8-11 x 1/2 In L Shoulder Screw,5/8-11 x 1/2 In L
  • Item # 25L490
  • Mfr. Model # STR60234C08
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 5/8-11, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,1/2-13 x 3 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 1/2-13 x 3 In L Shoulder Screw,1/2-13 x 3 In L
  • Item # 25L475
  • Mfr. Model # STR60258C48
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1/2-13, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,Hex,3/8-16,3/4,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Hex, 3/8-16,3/4, PK5 Shoulder Screw,Hex,3/8-16,3/4,PK5
  • Item # 6JY76
  • Mfr. Model # 4453
  • Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/4, Thread...More

  • Category : Shoulder Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 12.9 Steel, Metric Socket Head Cap Screw 12.9 Steel, Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Head Type Standard, Material 12.9 Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Thread Dia., Thread Size,...More

  • Category : Socket Head Cap Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Socket Head Cap Screw 18-8 Stainless Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material 18-8 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and...More

  • Category : Socket Head Cap Screws
Shoulder Screw,5/8-11 x 5/8 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 5/8-11 x 5/8 In L Shoulder Screw,5/8-11 x 5/8 In L
  • Item # 25L491
  • Mfr. Model # STR60234C10
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 5/8-11, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,1/2-13 x 3 1/4 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 1/2-13 x 3 1/4 In L Shoulder Screw,1/2-13 x 3 1/4 In L
  • Item # 25L476
  • Mfr. Model # STR60258C52
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1/2-13, Drive...More

  • Category : Shoulder Screws
Machine Screw,Pan,M5x0.80x8 L,PK1000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Machine Screw, Pan, M5x0.80x8 L, PK1000 Property Class 4.8 Steel Machine Screw, Phillips, Pan Head
  • Item # 36J745
  • Mfr. Model # MPPD050080-1000P2
  • Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 8mm, Drive Type Phillips, Finish Zinc-Plated,...More

  • Category : Machine Screws
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More