Skip Content

Filter Results By

Applied Filters Clear All

Screws

212 Results Found that Include 494 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • NUCOR
  • Medium Carbon Steel Coarse Hex Head Cap ScrewMedium Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Medium Carbon Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head,...More

Self Drilling Screw,1/4 Inx1,Zinc,PK1000
  • GRAINGER APPROVED
  • Self Drilling Screw, 1/4 Inx1, Zinc, PK1000Hex Washer Self Drilling Tapping Screw
  • Item # 31JK07
  • Mfr. Model # B31810.025.0100
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size 1/4 14, Head Color Standard,...More

  • TEKS
  • Flat Self Drilling ScrewFlat Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Imperial, Head Type Flat, Head Color Gray, C1022 Steel, Gray Spex, Head Dia. 0.563" and Head Angle (Deg.) 90; Varies by Thread Size, Length and...More

  • TEKS
  • Hex Washer Self Drilling ScrewHex Washer Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Imperial, Head Type Hex Washer, C1022 Steel and Head Angle (Deg.) 90; Varies by Thread Size, Finish, Head Color, Length, Drive Type, Head Dia. and...More

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Socket Head Cap Screw18-8 Stainless Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material 18-8 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and...More

Drywall Screw,PK1505
  • GRAINGER APPROVED
  • Drywall Screw, PK1505Drywall Screw,PK1505
  • Item # 1NB50
  • Mfr. Model # 1NB50
  • Drywall Screw, S12 Self Drilling, Countersunk Bugle Head, Drill Point, Steel, Black Phosphate Finish, Size...More

  • GRAINGER APPROVED
  • Alloy Steel Socket Head Cap ScrewAlloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

  • NUCOR
  • Medium Carbon Steel Fine Hex Head Cap ScrewMedium Carbon Steel Fine Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Grade 8, Material Medium Carbon Steel, Thread Type Fine, Thread Direction Right Hand and Rockwell Hardness C33 to C39; Varies by...More

Shop Kit Asst,4 Items,270 Pc,18 Sz
  • ITW BEE LEITZKE
  • Shop Kit Asst, 4 Items, 270 Pc, 18 SzShop Kit Asst,4 Items,270 Pc,18 Sz
  • Item # 3KUK7
  • Mfr. Model # 98-460
  • Shop Kit Assortment, Type Combination w/ Woodruff Keys, Spring Pins, External Retaining Rings, And E-Rings,...More

Set Screw,M5 x 0.80mm,45mm L,PK100
  • GRAINGER APPROVED
  • Set Screw, M5 x 0.80mm, 45mm L, PK100Set Screw,M5 x 0.80mm,45mm L,PK100
  • Item # 31KC33
  • Mfr. Model # M51250.050.0045
  • Set Screw, A2 Stainless Steel, Finish Plain, Thread Size M5 x 0.80mm, Point Type Cone, Point Material A2...More

Hex Head Lag Screw,Low Carbon Steel,PK25
  • GRAINGER APPROVED
  • Hex Head Lag Screw, Low Carbon Steel, PK25Hex Head Lag Screw,Low Carbon Steel,PK25
  • Item # 31JD89
  • Mfr. Model # U08280.062.0600
  • Hex Head Lag Screws, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 5/8 In., Length 6 In., Thread Style...More

Hex Head Cap ScrewSystem of Measurement: Metric
  • GRAINGER APPROVED
  • Hex Head Cap ScrewSystem of Measurement: MetricCarbon Steel Coarse Hex Head Cap Screw
  • Item # 29DH10
  • Mfr. Model # M01210.360.0100
  • Hex Head Cap Screw, Head Type Hex, Material Carbon Steel, Finish Zinc, Thread Type Coarse, Length under Head...More

Shoulder Screw,Metric,6mm x 20mm,PK5
  • GRAINGER APPROVED
  • Shoulder Screw, Metric, 6mm x 20mm, PK5Shoulder Screw,Metric,6mm x 20mm,PK5
  • Item # 31KG48
  • Mfr. Model # M51044.060.0020
  • Shoulder Screw, Metric, A2 Stainless Steel, Finish Plain, Head Style Knurled, Thread Size M5 x 0.8mm, Drive...More

Panel Screw,Knurl,M4x0.70x11mm,Pk5
  • GRAINGER APPROVED
  • Panel Screw, Knurl, M4x0.70x11mm, Pk5Panel Screw,Knurl,M4x0.70x11mm,Pk5
  • Item # 1RB21
  • Mfr. Model # MPS11
  • Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size M4X0.70, Length 11mm,...More

  • GRAINGER APPROVED
  • Steel Standard Metric Socket Head Cap ScrewSteel Standard Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Head Type Standard, Material Steel, Black Oxide, Drive Type Hex Socket, Thread Direction Right Hand, Rockwell Hardness C39 to C44 and Min....More

  • GRAINGER APPROVED
  • Steel Coarse Hex Head Cap ScrewSteel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Material Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Head Type, Diameter, Thread Size, Length under Head, Thread Style,...More

Socket Set Screw,Cup,5/16-18x1,PK100
  • UNBRAKO
  • Socket Set Screw, Cup, 5/16-18x1, PK100Socket Set Screw,Cup,5/16-18x1,PK100
  • Item # 5XCK8
  • Mfr. Model # 13079
  • Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5/16-18, Point Type Cup, Point Material Alloy...More

  • UNBRAKO
  • Alloy Steel Socket Head Cap ScrewAlloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Black Oxide, Drive Type Hex Socket, Thread Direction Right Hand and Temp. Range - 50°F to 550°F; Varies by Head Type, Thread...More

Hex Lag Screw,Galv,3/4x4 L,PK20
  • GRAINGER APPROVED
  • Hex Lag Screw, Galv, 3/4x4 L, PK20Hex Lag Screw,Galv,3/4x4 L,PK20
  • Item # 1LE76
  • Mfr. Model # U08450.075.0400
  • Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 3/4 In., Length 4 In.,...More

Wing Screw,Iron,10-24 x 3/4 In,PK25
  • GRAINGER APPROVED
  • Wing Screw, Iron, 10-24 x 3/4 In, PK25Wing Screw,Iron,10-24 x 3/4 In,PK25
  • Item # 5ZFG8
  • Mfr. Model # 1-1CJ-10-M7-
  • Thumb Screw, Head Type Wing, Tip Type Oval, Thread Size 10-24, Length 3/4", Malleable Iron, Plain Finish,...More

  • GRAINGER APPROVED
  • Low Carbon Steel Coarse Hex Head Cap ScrewLow Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Low Carbon Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head,...More

  • GRAINGER APPROVED
  • Alloy Steel Metric Socket Head Cap ScrewAlloy Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under...More

  • Alloy Steel Socket Head Cap ScrewAlloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Black Oxide, Drive Type Hex Socket, Thread Direction Right Hand, Temp. Range -65°F to 300°F and Min. Tensile Strength...More

Hex Head Cap Screw with PatchSystem of Measurement: In
Skt Cap Screw w/Patch,7/16-20x1,PK100
  • KERR LAKESIDE
  • Skt Cap Screw w/Patch, 7/16-20x1, PK100Skt Cap Screw w/Patch,7/16-20x1,PK100
  • Item # 13D660
  • Mfr. Model # 02901-2716-459
  • Socket Head Cap Screw with Patch, Head Type Standard, Material Alloy Steel, Black Oxide Finish, Thread Size...More

  • 18-8 Stainless Steel Coarse Hex Head Cap Screw18-8 Stainless Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material 18-8 Stainless Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head,...More

Drywall Screw,PK1215
  • GRAINGER APPROVED
  • Drywall Screw, PK1215Drywall Screw,PK1215
  • Item # 1NB51
  • Mfr. Model # SDW0612501215
  • Drywall Screw, S12 Self Drilling, Countersunk Bugle Head, Drill Point, Steel, Black Phosphate Finish, Size...More

  • Alloy Steel Socket Head Cap ScrewAlloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Black Oxide, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and Length...More

  • GRAINGER APPROVED
  • Alloy Steel Coarse Hex Head Cap ScrewAlloy Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Material Alloy Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Head Type, Diameter, Thread Size, Length under Head, Thread...More

Deck Screw,Ceramic,#10 x 6,PK191
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #10 x 6, PK191Deck Screw,Ceramic,#10 x 6,PK191
  • Item # 5JUK0
  • Mfr. Model # 5JUK0
  • Deck Screw, Head Type Flat, Size #10, Length 6 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star,...More

Metal Screw,Hex,#14,1 1/4 L,PK100
  • GRAINGER APPROVED
  • Metal Screw, Hex, #14,1 1/4 L, PK100Metal Screw,Hex,#14,1 1/4 L,PK100
  • Item # 31JM97
  • Mfr. Model # U51651.025.0125
  • Tapping Sheet Metal Screw, Head Type Hex Washer, 18-8 Stainless Steel, Finish Plain, Size #1/4-14, Length...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More